Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Mounting
Tank Connection Size
  • View MoreView Less
VA Rating
Operating Temp. Range
  • View MoreView Less
Max. Pressure
  • View MoreView Less
Switch Function
Overall Length
  • View MoreView Less
Float Material
  • View MoreView Less
Float Length
  • View MoreView Less
Float Dia.
  • View MoreView Less
Stem Material
  • View MoreView Less
Stem Length
  • View MoreView Less
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Switches

13 Results Found that Include 93 Products

Results per page: 16 | 32 | 48
    • MADISON
    • Selectable Liquid Level SwitchSelectable Liquid Level Switch
    • Multiple product options available

      Liquid Level Switch, Switch Function Selectable, Varies by: Mounting, Tank Connection Size, VA Rating, Operating Temp. Range, Max. Pressure, Overall Length, Float...More

    • MADISON
    • Close On Rise Liquid Level SwitchClose On Rise Liquid Level Switch
    • Multiple product options available

      Liquid Level Switch, Switch Function Close On Rise, Contact Form SPST, Max. Voltage 240, Varies by: Mounting, Tank Connection Size, VA Rating, Operating Temp. Range,...More

    Level Switch,1/2-13 Bulkhead,SPDT,SS
    • MADISON
    • Level Switch, 1/2-13 Bulkhead, SPDT, SSLevel Switch,1/2-13 Bulkhead,SPDT,SS
    • Item # 5DYD7
    • Mfr. Model # M5602-9568
    • Single Point Liquid Level Switch, Vertical Mounting, Tank Connection Size 1/2-13 Bulkhead, VA Rating 25,...More

    • MADISON
    • Open On Rise Multi-level Liquid Level SwitchOpen On Rise Multi-level Liquid Level Switch
    • Multiple product options available

      Multi-level Liquid Level Switch, Vertical Mounting, Switch Function Open On Rise, Contact Form SPST, Max. Voltage 240, Standards CE, Electrical Connections 22 ga. PTFE...More

    • MADISON
    • Open On Rise Ultra Low Level Liquid SwitchOpen On Rise Ultra Low Level Liquid Switch
    • Multiple product options available

      Ultra Low Level Liquid Switch, Vertical Mounting, Tank Connection Size 1/8 In. NPT, VA Rating 30, Operating Temp. Range 221 Degrees F Max., Max. Pressure 25 psi, Switch...More

    • MADISON
    • Open On Rise Liquid Level SwitchOpen On Rise Liquid Level Switch
    • Multiple product options available

      Liquid Level Switch, Switch Function Open On Rise, Contact Form SPST, Max. Voltage 240, Varies by: Mounting, Tank Connection Size, VA Rating, Operating Temp. Range, Max....More

    • MADISON
    • Selectable Multi-level Liquid Level SwitchSelectable Multi-level Liquid Level Switch
    • Multiple product options available

      Multi-level Liquid Level Switch, Vertical Mounting, Tank Connection Size 2 In. NPT, VA Rating 60, Switch Function Selectable, Overall Length Adjustable, Up to 36 In.,...More

    • MADISON
    • Close On Rise Drum Liquid Level SwitchClose On Rise Drum Liquid Level Switch
    • Multiple product options available

      Drum Liquid Level Switch, Vertical Mounting, Tank Connection Size 3/4 In. NPT, VA Rating 30, Switch Function Close On Rise, Overall Length 2.94 In., Float Dia. 0.90 In.,...More

    • MADISON
    • Selectable Drum Liquid Level SwitchSelectable Drum Liquid Level Switch
    • Multiple product options available

      Drum Liquid Level Switch, Vertical Mounting, Tank Connection Size 3/4 In. NPT, VA Rating 30, Switch Function Selectable, Overall Length 32.94 In., Float Dia. 0.90 In.,...More

    • MADISON
    • Close On Rise Ultra Low Level Liquid SwitchClose On Rise Ultra Low Level Liquid Switch
    • Multiple product options available

      Ultra Low Level Liquid Switch, Vertical Mounting, Tank Connection Size 1/8 In. NPT, VA Rating 30, Operating Temp. Range 221 Degrees F Max., Max. Pressure 25 psi, Switch...More

    • MADISON
    • Open On Rise Drum Liquid Level SwitchOpen On Rise Drum Liquid Level Switch
    • Multiple product options available

      Drum Liquid Level Switch, Vertical Mounting, Tank Connection Size 3/4 In. NPT, VA Rating 30, Switch Function Open On Rise, Overall Length 32.94 In., Float Dia. 0.90 In.,...More

    Interstitial Switch,Open On Rise,Buna N
    • MADISON
    • Interstitial Switch, Open On Rise, Buna NInterstitial Switch,Open On Rise,Buna N
    • Item # 11K184
    • Mfr. Model # M3769
    • Interstitial Switch, Horizontal Mounting, VA Rating 30, Operating Temp. Range 221 Degrees F Max., Max....More

    • MADISON
    • Open On Rise Bottle Liquid Level SwitchOpen On Rise Bottle Liquid Level Switch
    • Multiple product options available

      Bottle Liquid Level Switch, Vertical Mounting, Tank Connection Size 1/4 In. NPT, VA Rating 70, Switch Function Open On Rise, Overall Length 7.20 In., Stem Length 7.20...More

    Results per page: 16 | 32 | 48