Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Switches

28 Results Found that Include 149 Products

Results per page: 16 | 32 | 48
    • POWER FIRST
    • SPST Toggle SwitchSPST Toggle Switch
    • Multiple product options available

      Toggle Switch, Contact Form SPST, Number of Connections 2, Mounting Hole 0.5 In. dia., Actuator Style Bat, Standards UL, Mounting Hole 0.5 In. Dia., Varies by: Switch...More

    • POWER FIRST
    • DPST Toggle SwitchDPST Toggle Switch
    • Multiple product options available

      Toggle Switch, Contact Form DPST, Number of Connections 4, Mounting Hole 0.5 In. dia., Actuator Style Bat, Stem Length 0.5 In., Stem Dia. and Thread Size 0.5 In.,...More

    Rotary Switch,SP3T,5 Connections
    • POWER FIRST
    • Rotary Switch, SP3T, 5 ConnectionsRotary Switch,SP3T,5 Connections
    • Item # 2VLR8
    • Mfr. Model # 2VLR8
    • Rotary Switch, Contact Form SP3T, Number of Connections 5, Switch Function Off/On/On/On, Solder Lug...More

    Miniature Push Button Switch,16A @ 125V
    • POWER FIRST
    • Miniature Push Button Switch, 16A @ 125VMiniature Push Button Switch,16A @ 125V
    • Item # 2VLP7
    • Mfr. Model # 2VLP7
    • Miniature Push Button Switch, Contact Form SPST, Number of Connections 2, Switch Function Off/Momentary On,...More

    • POWER FIRST
    • SPDT Toggle SwitchSPDT Toggle Switch
    • Multiple product options available

      Toggle Switch, Contact Form SPDT, Number of Connections 3, Mounting Hole 0.5 In. dia., AC Contact Rating 20A @ 125V, 15A @ 277V, Actuator Style Bat, Actuator Length 0.75...More

    • POWER FIRST
    • DPDT Toggle SwitchDPDT Toggle Switch
    • Multiple product options available

      Toggle Switch, Contact Form DPDT, Number of Connections 6, Mounting Hole 0.5 In. dia., AC Contact Rating 20A @ 125V, 15A @ 277V, Actuator Style Bat, Stem Length 0.5 In.,...More

    Miniature Push Button Switch,16A @ 125V
    • POWER FIRST
    • Miniature Push Button Switch, 16A @ 125VMiniature Push Button Switch,16A @ 125V
    • Item # 2VLP8
    • Mfr. Model # 2VLP8
    • Miniature Push Button Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Momentary Off,...More

    • POWER FIRST
    • 3PDT Toggle Switch3PDT Toggle Switch
    • Multiple product options available

      Toggle Switch, Contact Form 3PDT, Number of Connections 9, Mounting Hole 0.5 In. dia., 15A @ 277V, HP 2, Actuator Style Bat, Actuator Length 0.75 In., Stem Length 0.5...More

    Miniature Push Button Switch,6A @ 125V
    • POWER FIRST
    • Miniature Push Button Switch, 6A @ 125VMiniature Push Button Switch,6A @ 125V
    • Item # 2VLN3
    • Mfr. Model # 2VLN3
    • Miniature Push Button Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, Terminals...More

    Toggle Switch Nut,M12,PK5
    • POWER FIRST
    • Toggle Switch Nut, M12, PK5Toggle Switch Nut,M12,PK5
    • Item # 6GCW7
    • Mfr. Model # 6GCW7
    • Toggle Switch Nut, Thread Size M12, Color Silver, Height 63/64 In., Width 5/8 In., For Use With Power First...More

    Toggle Switch Legend Plate,M12,PK25
    • POWER FIRST
    • 3PST Toggle Switch3PST Toggle Switch
    • Multiple product options available

      Toggle Switch, Contact Form 3PST, Number of Connections 6, Switch Function Maintained On/Off, Mounting Hole 0.5 In. dia., 15A @ 277V, HP 2, Actuator Style Bat, Actuator...More

    Rotary Switch,SP4T,6 Connections
    • POWER FIRST
    • Rotary Switch, SP4T, 6 ConnectionsRotary Switch,SP4T,6 Connections
    • Item # 2VLT6
    • Mfr. Model # 2VLT6
    • Rotary Switch, Contact Form SP4T, Number of Connections 6, Switch Function Off/On/On/On/On, Solder Lug...More

    Non-Illuminated Selector Switch,Black
    • POWER FIRST
    • Non-Illuminated Selector Switch, BlackNon-Illuminated Selector Switch,Black
    • Item # 32UK03
    • Mfr. Model # 32UK03
    • Non-Illuminated Selector Switch, 30mm, 3 Position, Momentary/Maintained/Maintained Action, 1NO/1NC Contact...More

    Non-Illuminated Selector Switch,Plastic
    • POWER FIRST
    • Non-Illuminated Selector Switch, PlasticNon-Illuminated Selector Switch,Plastic
    • Item # 32UK01
    • Mfr. Model # 32UK01
    • Non-Illuminated Selector Switch, 30mm, 2 Position, Maintained/Maintained Action, 1NO/1NC Contact Form, Type...More

    Toggle Switch Plate,On/Off,Silver
    • POWER FIRST
    • Toggle Switch Plate, On/Off, SilverToggle Switch Plate,On/Off,Silver
    • Item # 29FG45
    • Mfr. Model # 29FG45
    • Toggle Switch Legend Plate, Inside Dia. 1/2 In., Color Silver, Legend On/Off, Material Stell, Height 3/5 In.,...More

    Non-Illuminated Selector Switch,30mm
    • POWER FIRST
    • Non-Illuminated Selector Switch, 30mmNon-Illuminated Selector Switch,30mm
    • Item # 32UK02
    • Mfr. Model # 32UK02
    • Non-Illuminated Selector Switch, 30mm, 2 Position, Maintained/Maintained Action, 2NO/2NC Contact Form, Type...More

    On/Off Plate,Inside Dia. 0.472 in,PK5
    Toggle Switch Boot,M12,PK5
    • POWER FIRST
    • Toggle Switch Boot, M12, PK5Toggle Switch Boot,M12,PK5
    • Item # 6GCW8
    • Mfr. Model # 6GCW8
    • Toggle Switch Boot, Thread Size M12, Inside Dia. 0.433 In., Color Black, Material Rubber, Height 1 In., Width...More

    Results per page: 16 | 32 | 48