Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Switches

14 Results Found that Include 143 Products

Results per page: 16 | 32 | 48
    • SIEMENS
    • 1NO Non-Illuminated Selector Switch1NO Non-Illuminated Selector Switch
    • Multiple product options available

      Non-Illuminated Selector Switch, 2 Position, 1NO Contact Form, NEMA Rating 1, 3, 4, 4X, 12, Varies by: Size, Action, Type of Operator, Color, Bezel, Standards, Position,...More

    • SIEMENS
    • 1NO/1NO Non-Illuminated Selector Switch1NO/1NO Non-Illuminated Selector Switch
    • Multiple product options available

      Non-Illuminated Selector Switch, 22mm, 3 Position, 1NO/1NO Contact Form, Color Black, Contact Rating 10A @ 300VAC, Number of Directions 3, NEMA Rating 1, 3, 4, 4X, 12,...More

    • SIEMENS
    • 1NO/1NC Non-Illuminated Selector Switch1NO/1NC Non-Illuminated Selector Switch
    • Multiple product options available

      Non-Illuminated Selector Switch, 1NO/1NC Contact Form, NEMA Rating 1, 3, 4, 4X, 12, Varies by: Size, Position, Action, Type of Operator, Color, Bezel, Cam, Standards,...More

    Selector Switche Adapter
    • SIEMENS
    • Selector Switche AdapterSelector Switche Adapter
    • Item # 6GPL3
    • Mfr. Model # 3SB39010AC
    • Selector Switche Adapter, Style For Operation of Center Contact Block, For Use With Siemens 22mm Selector...More

    • SIEMENS
    • 1NO/1NC, 1NO/1NC Non-Illuminated Selector Switch1NO/1NC, 1NO/1NC Non-Illuminated Selector Switch
    • Multiple product options available

      Non-Illuminated Selector Switch, 22mm, 3 Position, 1NO/1NC, 1NO/1NC Contact Form, Color Black, Contact Rating 10A @ 300VAC, Number of Directions 3, NEMA Rating 1, 3, 4,...More

    Keyed Selector Switch,For Pilot Device
    • SIEMENS
    • Foot SwitchFoot Switch
    • Multiple product options available

      Foot Switch, IP Rating 65, Manufacturers Warranty Length 1 yr., Varies by: Action, Contact Form, Material of Construction, NEMA Rating, Length, Width, Depth, Current...More

    • SIEMENS
    • 2NO/2NC Non-Illuminated Selector Switch2NO/2NC Non-Illuminated Selector Switch
    • Multiple product options available

      Non-Illuminated Selector Switch, 30mm, 3 Position, 2NO/2NC Contact Form, Color Black, NEMA Rating 1, 3, 3R, 4, 4X, 12, 13, Varies by: Action, Type of Operator, Operator...More

    Results per page: 16 | 32 | 48