Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Switches

192 Results Found that Include 812 Products

Results per page: 16 | 32 | 48
Reflector,Round,3 In,3000X
  • EATON
  • Reflector, Round, 3 In, 3000XReflector,Round,3 In,3000X
  • Item # 2XCK9
  • Mfr. Model # E51KR84
  • Reflector, Diameter 3 In., 3000X Luminance Factor, Max. Temp. 158 Degrees F, Material Plastic, Color Silver,...More

Bracket,Ball Swivel,For 30mm Sensors
  • EATON
  • SPST Toggle SwitchSPST Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form SPST, Stem Dia. and Thread Size .50 In., Actuator Color Silver, Stem Color Silver, RoHS, Includes Panel Mounting, Varies by: Number of...More

  • EATON
  • SPDT Photoelectric SensorSPDT Photoelectric Sensor
  • Multiple product options available

    Photoelectric Sensor, Shape Rectangular, Circuit Type SPDT, Operation Mode Selectable Light or Dark On, Power Requirement 24 to 240VAC/12 to 240VDC, Max. Load Current...More

  • EATON
  • NPN Photoelectric SensorNPN Photoelectric Sensor
  • Multiple product options available

    Photoelectric Sensor, Shape Rectangular, Circuit Type NPN, Operation Mode Selectable Light or Dark On, Power Requirement 20 to 264VAC/15 to 30VDC, Max. Load Current...More

Limit Switch Head,Angled Roller
  • EATON
  • Limit Switch Head, Angled RollerLimit Switch Head,Angled Roller
  • Item # 49A911
  • Mfr. Model # LS-XLA
  • Limit Switch Head, Actuator Style Angled Roller, Actuator Location Top, Movement Vertical, NEMA Rating 1, 2,...More

  • EATON
  • 2NO Non-Illuminated Selector Switch2NO Non-Illuminated Selector Switch
  • Multiple product options available

    Non-Illuminated Selector Switch, 30mm, 2NO Contact Form, Color Black, Operator Head Material Dielectric Polymer, Bezel Anodized Aluminum/Mounting Rings, Contact Rating...More

Bracket,90 Deg,Short,For 30mm Sensors
  • EATON
  • 1NO Non-Illuminated Selector Switch1NO Non-Illuminated Selector Switch
  • Multiple product options available

    Non-Illuminated Selector Switch, 30mm, 2 Position, 1NO Contact Form, Color Black, Operator Head Material Dielectric Polymer, Bezel Anodized Aluminum/Mounting Rings,...More

Bracket,Ball Swivel,Plastic,18mm
  • EATON
  • PNP/NPN Photoelectric SensorPNP/NPN Photoelectric Sensor
  • Multiple product options available

    Photoelectric Sensor, Shape Rectangular, Circuit Type PNP/NPN, Response Time 1 msec, Varies by: Sensing Method, Operation Mode, Power Requirement, Max. Load Current,...More

Limit Switch Adapter,Plastic
  • EATON
  • Limit Switch RecepticalLimit Switch Receptical
  • Multiple product options available

    Limit Switch Receptical, Surface Mount, Material of Construction Zinc Die Cast, Conduit Size 1/2-14 NPT, For Use With Mfr. No. E50, Varies by: Contact Form

  • EATON
  • 2NO/2NC Non-Illuminated Selector Switch2NO/2NC Non-Illuminated Selector Switch
  • Multiple product options available

    Non-Illuminated Selector Switch, 30mm, 2NO/2NC Contact Form, Color Black, Operator Head Material Dielectric Polymer, Bezel Anodized Aluminum/Mounting Rings, Contact...More

Bracket,90 Deg,Tall,For 30mm Sensors
  • EATON
  • SPDT Toggle SwitchSPDT Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form SPDT, Number of Connections 3, Mounting Hole .469 In., HP 0.75, Stem Length .469 In., Stem Dia. and Thread Size .50 In., Actuator Color...More

  • EATON
  • 1NO/1NC, Heavy Duty Limit Switch1NO/1NC, Heavy Duty Limit Switch
  • Multiple product options available

    Heavy Duty Limit Switch, 1/2 In.-14 NPT Conduit Wiring Entry, Contact Form 1NO/1NC, 10 Amps, Voltage Rating 600, NEMA Rating 3, 3S, 4X, 6P, IP Rating 67, Operating Temp....More

  • EATON
  • DPST Toggle SwitchDPST Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form DPST, Includes Panel Mounting, Varies by: Number of Connections, Switch Function, Terminals, HP, Actuator Color, Standards, Mounting Hole,...More

Selector Switch,22mm,Knob,Black
  • EATON
  • Selector Switch, 22mm, Knob, BlackSelector Switch,22mm,Knob,Black
  • Item # 30XE58
  • Mfr. Model # M22M-WRK3-K20
  • Selector Switch, 22mm, 3 Position, Maintained Action, Knob Type of Operator, Color Black, Operator Head...More

Cordset,Plug,4 Pin,Female
  • EATON
  • Cordset, Plug, 4 Pin, FemaleCordset,Plug,4 Pin,Female
  • Item # 31HK44
  • Mfr. Model # CSDS4A4CY2202
  • Cordset, Cable Length 6 ft., Jacket Color Yellow, End 1 Connection Type Plug, End 1 Gender Female, End 1...More

Bracket,Flat,Alum,For 18mm Sensors
Results per page: 16 | 32 | 48