Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
Shop By

Switches

32 Results Found that Include 91 Products 

Results per page: 16 | 32 | 48
    • GRAINGER APPROVED VENDOR
    • Toggle Switch Boot
    • Multiple product options available

    • GRAINGER APPROVED VENDOR
    • SPST Toggle Switch
    • Toggle Switch, Contact Form SPSTSwitch Function On/Off, Terminals Screw, Varies by: Mounting Hole

    Mini Push Button Switch,15A Ind. Load
    • GRAINGER APPROVED VENDOR
    • Mini Push Button Switch, 15A Ind. Load
    • Item # 5RLW4
    • Mfr. Model # 5RLW4
    • Miniature Push Button Switch, Contact Form SPST, Number of Connections 2, Switch Function Off/Momentary On,...More

    Swch,15A,1 NO,1 NC,Pnl Mt Roller Plunger
    • GRAINGER APPROVED VENDOR
    • Swch, 15A, 1 NO, 1 NC, Pnl Mt Roller Plunger
    • Item # 5JED8
    • Mfr. Model # Z-15GQ21
    • Snap Switch, Z Series, Type of Actuator Panel Mount Cross Roller Plunger, Contact Form SPDT, Current Rating...More

    Snap Switch,25A,1 NO, 1 NC,Short Plunger
    • GRAINGER APPROVED VENDOR
    • Snap Switch, 25A, 1 NO, 1 NC, Short Plunger
    • Item # 5JEG1
    • Mfr. Model # Z-25GD
    • Snap Switch, Z Series, Type of Actuator Short Plunger, Contact Form SPDT, Current Rating 25A, Voltage Rating...More

    Swch,15A,1 NO,1 NC,Pnl Mt Roller Plngr
    • GRAINGER APPROVED VENDOR
    • Swch, 15A, 1 NO, 1 NC, Pnl Mt Roller Plngr
    • Item # 5JED9
    • Mfr. Model # Z-15GQ22
    • Snap Switch, Z Series, Type of Actuator Panel Mount Roller Plunger, Contact Form SPDT, Current Rating 15A,...More

    • GRAINGER APPROVED VENDOR
    • SPDT Toggle Switch
    • Toggle Switch, Varies by: Contact Form, Terminals, and Mounting Hole

    Swch,15A,1 NO,1 NC,Leaf Roller Lever
    • GRAINGER APPROVED VENDOR
    • Swch, 15A, 1 NO, 1 NC, Leaf Roller Lever
    • Item # 5JEE7
    • Mfr. Model # Z-15GL2
    • Snap Switch, Z Series, Type of Actuator Leaf Roller Lever, Contact Form SPDT, Current Rating 15A, Voltage...More

    Swch,15A,1 NO,1 NC,Slim Spring Plngr
    • GRAINGER APPROVED VENDOR
    • Swch, 15A, 1 NO, 1 NC, Slim Spring Plngr
    • Item # 5JED6
    • Mfr. Model # Z-15GS
    • Snap Switch, Z Series, Type of Actuator Slim Spring Plunger, Contact Form SPDT, Current Rating 15A, Voltage...More

    • GRAINGER APPROVED VENDOR
    • Extension Cable
    • Multiple product options available

    Swch,15A,1 NO,1 NC,Hinge Lever,Low Force
    • GRAINGER APPROVED VENDOR
    • Swch, 15A, 1 NO, 1 NC, Hinge Lever, Low Force
    • Item # 5JEE1
    • Mfr. Model # Z-15GW-L
    • Snap Switch, Z Series, Type of Actuator Hinge Lever, Low Force, Actuator Length 2.50 In., Contact Form SPDT,...More

    • GRAINGER APPROVED VENDOR
    • Spring
    • Multiple product options available

    Swch,15A,1 NO,1 NC,Unidrctnl Rollr Lever
    • GRAINGER APPROVED VENDOR
    • Swch, 15A, 1 NO, 1 NC, Unidrctnl Rollr Lever
    • Item # 5JEE5
    • Mfr. Model # Z-15GW2277
    • Snap Switch, Z Series, Type of Actuator Unidirectional Short Hinge Roller Lever, Actuator Length 1.26 In.,...More

    Air Conditioning Blower Switch
    • GRAINGER APPROVED VENDOR
    • Air Conditioning Blower Switch
    • Item # 5ZDV8
    • Mfr. Model # 5ZDV8
    • Air Conditioning Blower SwitchNumber of Connections 4Wire Lead TerminalsRecommended Use For Ford...More

    Snap Switch,15A,1 NO, 1 NC,Leaf Lever
    • GRAINGER APPROVED VENDOR
    • Snap Switch, 15A, 1 NO, 1 NC, Leaf Lever
    • Item # 5JEE6
    • Mfr. Model # Z-15GL
    • Snap Switch, Z Series, Type of Actuator Leaf Lever, Contact Form SPDT, Current Rating 15A, Voltage Rating...More

    Snap Swch,15A,1 NO,1 NC,Shrt Hinge Lever
    • GRAINGER APPROVED VENDOR
    • Snap Swch, 15A, 1 NO, 1 NC, Shrt Hinge Lever
    • Item # 5JEE2
    • Mfr. Model # Z-15GW1
    • Snap Switch, Z Series, Type of Actuator Short Hinge Lever, Actuator Length 1.12 In., Contact Form SPDT,...More

    Results per page: 16 | 32 | 48