Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Switches

11 Results Found that Include 41 Products

Results per page: 16 | 32 | 48
    • AUTONICS
    • Aluminum Photoelectric Area Sensor, 20mm Beam SpacingAluminum Photoelectric Area Sensor, 20mm Beam Spacing
    • Multiple product options available

      Photoelectric Area Sensor, Housing Material Aluminum, IP Rating 65, Beam Spacing 20mm, Max. Sensing Distance 0.1 to 7m, Power Source 12 to 24VDC, Cable Connection 4 Pin...More

    • AUTONICS
    • Aluminum Photoelectric Area Sensor, 40mm Beam SpacingAluminum Photoelectric Area Sensor, 40mm Beam Spacing
    • Multiple product options available

      Photoelectric Area Sensor, Housing Material Aluminum, IP Rating 65, Beam Spacing 40mm, Max. Sensing Distance 0.1 to 7m, Power Source 12 to 24VDC, Cable Connection 4 Pin...More

    Safety Mat Controller,6 Input,100-240VAC
    • STI
    • Safety Mat Controller, 6 Input, 100-240VACSafety Mat Controller, 6 Detection Zones
    • Item # 2LCU6
    • Mfr. Model # MC6AC-0016
    • Safety Mat Controller, 6 Detection Zones, Wall Mounting, Enclosure Material Painted 14-Ga. Steel, NEMA Rating...More

    • APPLETON ELECTRIC
    • NO/NC-DB Emergency Cable Pull SwitchNO/NC-DB Emergency Cable Pull Switch
    • Multiple product options available

      Emergency Cable Pull Switch, Switch Function Maintained, Contact Form NO/NC-DB, AC Contact Rating 15A @ 120, 240, 480, 600VAC, DC Contact Rating 0.8A @ 115VDC, 0.4A @...More

    • APPLETON ELECTRIC
    • SPDT Emergency Cable Pull SwitchSPDT Emergency Cable Pull Switch
    • Multiple product options available

      Emergency Cable Pull Switch, Switch Function Maintained, Contact Form SPDT, AC Contact Rating 20A @ 125, 250, 480VAC, DC Contact Rating 0.5A @125VDC, 0.25A @ 250VDC, HP...More

    Cable Pull Switch,Double End,25 Lbs,TCDB
    • APPLETON ELECTRIC
    • Cable Pull Switch, Double End, 25 Lbs, TCDBCable Pull Switch,Double End,25 Lbs,TCDB
    • Item # 10C691
    • Mfr. Model # AFU0333-66
    • Emergency Cable Pull Switch, Switch Function Maintained, Contact Form NO/NC-DB, Mounting Style Double End,...More

    Cable Pull Switch,Double End,15 Lbs,TCDB
    • APPLETON ELECTRIC
    • Cable Pull Switch, Double End, 15 Lbs, TCDBCable Pull Switch,Double End,15 Lbs,TCDB
    • Item # 10C688
    • Mfr. Model # AFU0333-11
    • Emergency Cable Pull Switch, Switch Function Maintained, Contact Form NO/NC-DB, Mounting Style Double End,...More

    Cable Pull Switch,Double End,15 Lbs,TCDB
    • APPLETON ELECTRIC
    • Cable Pull Switch, Double End, 15 Lbs, TCDBCable Pull Switch,Double End,15 Lbs,TCDB
    • Item # 10C690
    • Mfr. Model # AFU0333-55
    • Emergency Cable Pull Switch, Switch Function Maintained, Contact Form NO/NC-DB, Mounting Style Double End,...More

    Cable Pull Switch,Double End,25 Lbs,TCDB
    • APPLETON ELECTRIC
    • Cable Pull Switch, Double End, 25 Lbs, TCDBCable Pull Switch,Double End,25 Lbs,TCDB
    • Item # 10C689
    • Mfr. Model # AFU0333-22
    • Emergency Cable Pull Switch, Switch Function Maintained, Contact Form NO/NC-DB, Mounting Style Double End,...More

    Fiber Optic Light Sensor For Use With MFR. No. PGR-880
    Results per page: 16 | 32 | 48