Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Switches

20 Results Found that Include 34 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Resource Module,Input 100-240VAC,Relay
    • OMRON STI
    • Resource Module, Input 100-240VAC, RelayRelay Output Resource Module
    • Item # 2LCA9
    • Mfr. Model # RM-2AC-IP
    • Relay Output Resource Module, Input Power 100 to 240VAC, Safety Output Configuration 2NO/1NC, Aux. Contact...More

    Safety Switch Mat,5m Cable,48In x 24In
    • STI
    • Safety Switch Mat, 5m Cable, 48In x 24In48" Safety Switch Mat
    • Item # 2LCR8
    • Mfr. Model # 74005-4824
    • Safety Switch Mat, Length 48 In., Width 24 In., Thickness 0.54 In., Actuating Force 8.5 lb./sq. in., Material...More

    Safety Switch Mat,48 x 36In
    • OMRON STI
    • Safety Switch Mat, 48 x 36In48" Safety Switch Mat
    • Item # 10N149
    • Mfr. Model # 70220-1049
    • Safety Switch Mat, Length 48 In., Width 36 In., Thickness 0.47 In., Actuating Force 8.5 lb./sq. in., Material...More

    Safety Switch Mat,24 x 60In
    • OMRON STI
    • Safety Switch Mat, 24 x 60In24" Safety Switch Mat
    • Item # 10N146
    • Mfr. Model # 70220-1015
    • Safety Switch Mat, Length 24 In., Width 60 In., Thickness 0.47 In., Actuating Force 8.5 lb./sq. in., Material...More

    Alternator Lqd Lvl Swch,Vrtcl Open Tank
    • SQUARE D
    • Alternator Lqd Lvl Swch, Vrtcl Open TankClose On Rise Alternator Liquid Level Switch
    • Item # 2FJ05
    • Mfr. Model # 9038AW1
    • Alternator Liquid Level Switch, Vertical Open Tank Mounting, Operating Temp. Range -22 Degrees to 220 Degrees...More

    Safety Switch Mat,36 x 36In
    • OMRON STI
    • Safety Switch Mat, 36 x 36In36" Safety Switch Mat
    • Item # 10N145
    • Mfr. Model # 70220-1030
    • Safety Switch Mat, Length 36 In., Width 36 In., Thickness 0.47 In., Actuating Force 8.5 lb./sq. in., Material...More

    • AUTONICS
    • Aluminum Photoelectric Area Sensor, 40mm Beam SpacingAluminum Photoelectric Area Sensor, 40mm Beam Spacing
    • Multiple product options available

      Photoelectric Area Sensor, Housing Material Aluminum, IP Rating 65, Beam Spacing 40mm, Max. Sensing Distance 0.1 to 7m, Power Source 12 to 24VDC, Cable Connection 4 Pin...More

    • AUTONICS
    • Plastic Photoelectric Area Sensor, 20mm Beam SpacingPlastic Photoelectric Area Sensor, 20mm Beam Spacing
    • Multiple product options available

      Photoelectric Area Sensor, Housing Material Plastic, IP Rating 40, Beam Spacing 20mm, Max. Sensing Distance 0.1 to 5m, Power Source 12 to 24VDC, Cable Connection 4 Bare...More

    Safety Switch Mat,5m Cable,30In x 30In
    • STI
    • Safety Switch Mat, 5m Cable, 30In x 30In30" Safety Switch Mat
    • Item # 2LCP5
    • Mfr. Model # 74005-3030
    • Safety Switch Mat, Length 30 In., Width 30 In., Thickness 0.54 In., Actuating Force 8.5 lb./sq. in., Material...More

    Safety Switch Mat,42 x 36In
    • OMRON STI
    • Safety Switch Mat, 42 x 36In42" Safety Switch Mat
    • Item # 10N147
    • Mfr. Model # 70220-1039
    • Safety Switch Mat, Length 42 In., Width 36 In., Thickness 0.47 In., Actuating Force 8.5 lb./sq. in., Material...More

    Cable Pull Switch,20A,Right,15 Lbs.,SPDT
    • APPLETON ELECTRIC
    • Cable Pull Switch, 20A, Right, 15 Lbs., SPDTCable Pull Switch,20A,Right,15 Lbs.,SPDT
    • Item # 10K856
    • Mfr. Model # AFU0333-03
    • Emergency Cable Pull Switch, Thermal Amperage 20A, Switch Function Maintained, Contact Form 1NC/1NO,...More

    Cable Pull Switch,20A,Left,25 Lbs.,SPDT
    • APPLETON ELECTRIC
    • Cable Pull Switch, 20A, Left, 25 Lbs., SPDTCable Pull Switch,20A,Left,25 Lbs.,SPDT
    • Item # 10K853
    • Mfr. Model # AFU0333-40
    • Emergency Cable Pull Switch, Thermal Amperage 20A, Switch Function Maintained, Contact Form 1NC/1NO,...More

    Explosion Proof Limit Swtch,Top Actuator
    • HONEYWELL MICRO SWITCH
    • Explosion Proof Limit Swtch, Top ActuatorSPDT, Snap Action,1NC/1NO, Silver Contacts, Explosion Proof Limit Switch
    • Item # 12U964
    • Mfr. Model # 21CX4
    • Explosion Proof Limit Switch, Rotary Head, No Lever, Top, Electrical Connection Screw Terminals, 3/4 In.-14...More

    Safety Switch,1NO,3NC,100mA@50V
    • HONEYWELL MICRO SWITCH
    • Safety Switch, 1NO, 3NC, 100mA@50VSafety Switch,1NO,3NC,100mA@50V
    • Item # 11T888
    • Mfr. Model # GKRE36MXS2
    • Dual Entry Solenoid Key Operated Safety Switch, Right Position, Solenoid Power to Lock, Front and Top...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More