Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Switches

23 Results Found that Include 56 Products

Results per page: 16 | 32 | 48
    Liquid Level Switch,Open On Rise
    • SQUARE D
    • Liquid Level Switch, Open On RiseOpen On Rise Liquid Level Switch
    • Item # 3DZU8
    • Mfr. Model # 9036GW1R
    • Liquid Level Switch, Vertical Open Tank Mounting, Operating Temp. Range -22 Degrees to 220 Degrees F, Switch...More

    Gnrl Prps Foot Swtch,Momentary Action
    • LINEMASTER
    • Gnrl Prps Foot Swtch, Momentary ActionGeneral Purpose Foot Switch
    • Item # 1AGP2
    • Mfr. Model # 597-EX
    • General Purpose Foot Switch, Momentary Action, (2) SPDT Contact Form, Material of Construction Aluminum, NEMA...More

    • HONEYWELL
    • Heavy Duty Wireless Limit SwitchHeavy Duty Wireless Limit Switch
    • Multiple product options available

      Heavy Duty Wireless Limit Switch, Communication Method 2.4 GHz Radio, WPAN 802.25.4, Wireless Range 1000 ft., (305 m), Contact Form 1NC, 1NO SPDT Snap Action, Width 1.62...More

    Safety Switch Mat,36 x 24In
    • OMRON STI
    • Safety Switch Mat, 36 x 24In36" Safety Switch Mat
    • Item # 10N140
    • Mfr. Model # UMQ-3624-A
    • Safety Switch Mat, Length 36 In., Width 24 In., Thickness 0.47 In., Actuating Force 8.5 lb./sq. in., Material...More

    • AUTONICS
    • Plastic Photoelectric Area Sensor, 20mm Beam SpacingPlastic Photoelectric Area Sensor, 20mm Beam Spacing
    • Multiple product options available

      Photoelectric Area Sensor, Housing Material Plastic, IP Rating 40, Beam Spacing 20mm, Max. Sensing Distance 0.1 to 5m, Power Source 12 to 24VDC, Cable Connection 4 Bare...More

    • AUTONICS
    • Aluminum Photoelectric Area Sensor, 40mm Beam SpacingAluminum Photoelectric Area Sensor, 40mm Beam Spacing
    • Multiple product options available

      Photoelectric Area Sensor, Housing Material Aluminum, IP Rating 65, Beam Spacing 40mm, Max. Sensing Distance 0.1 to 7m, Power Source 12 to 24VDC, Cable Connection 4 Pin...More

    Explosion Proof Limit Swtch,Top Actuator
    • HONEYWELL MICRO SWITCH
    • Explosion Proof Limit Swtch, Top ActuatorSPDT, Snap Action,1NC/1NO, Silver Contacts, Explosion Proof Limit Switch
    • Item # 12U959
    • Mfr. Model # 16CX2
    • Explosion Proof Limit Switch, Rotary Head, No Lever, Top, Electrical Connection Screw Terminals, 3/4 In.-14...More

    Explosion Proof Limit Swtch,Top Actuator
    • HONEYWELL MICRO SWITCH
    • Explosion Proof Limit Swtch, Top ActuatorMaintained, SPDT, Snap Action, 1NC/1NO, Silver Contacts, Explosion Proof Limit Switch
    • Item # 12U958
    • Mfr. Model # 16CX12
    • Explosion Proof Limit Switch, Rotary Head, No Lever, Top, Electrical Connection Screw Terminals, 3/4 In.-14...More

    • IFM
    • Compound Fluid and Air Pressure SensorCompound Fluid and Air Pressure Sensor
    • Multiple product options available

      Compound Fluid and Air Pressure Sensor, Analog Output 4 to 20mA or 0 to 10VDC, Control Output NPN or PNP Open Collector, Programmable On/Off Setting, Power Required 18...More

    Safety Contact Edge Controller,Din Mount
    • OMRON STI
    • Safety Contact Edge Controller, Din MountSafety Contact Edge Controller,Din Mount
    • Item # 2LCY3
    • Mfr. Model # SCC-1DN-1224
    • Safety Contact Edge Controller, 1 Detection Zones, 35mm DIN Rail Mounting, Enclosure Material Polyamide...More

    • IFM
    • Fluid and Air Pressure SensorFluid and Air Pressure Sensor
    • Multiple product options available

      Fluid and Air Pressure Sensor, Analog Output 4 to 20mA or 0 to 10VDC, Control Output NPN or PNP Open Collector, Programmable On/Off Setting, Power Required 18 to 32VDC,...More

    Safety Switch Mat,30 x 30In
    • OMRON STI
    • Safety Switch Mat, 30 x 30In30" Safety Switch Mat
    • Item # 10N141
    • Mfr. Model # UMQ-3030-A
    • Safety Switch Mat, Length 30 In., Width 30 In., Thickness 0.47 In., Actuating Force 8.5 lb./sq. in., Material...More

    • SQUARE D
    • Close On Rise Liquid Level SwitchClose On Rise Liquid Level Switch
    • Multiple product options available

      Liquid Level Switch, Switch Function Close On Rise, Max. Current 10A, HP @ 1 Phase - 115V 2, HP @ 1 Phase - 230V 3, Varies by: Mounting, Tank Connection Size, HP @ 1...More

    Ultrasonic Sensor,NPN/PNP,120mm,30mm dia
    • TELEMECANIQUE SENSORS
    • Ultrasonic Sensor, NPN/PNP, 120mm, 30mm diaNPN/PNP Cylindrical Ultrasonic Sensor
    • Item # 1EXE2
    • Mfr. Model # SM950A400000S
    • Cylindrical Ultrasonic Sensor, Case Material Stainless Steel, Circuit Type NPN/PNP, Diameter 30mm, Length...More

    Safety Interlock Switch,2NO,3NC,5A@100V
    • OMRON STI
    • Safety Interlock Switch, 2NO, 3NC, 5A@100VSafety Interlock Switch,2NO,3NC,5A@100V
    • Item # 2LCK3
    • Mfr. Model # TL8012-S2024FM
    • Safety Interlock Switch, Solenoid Locking, Power To Lock, Flexible Actuator, Series TL8012-S, AC Contact...More

    Resource Module,Input 24VDC,Relay Output
    • OMRON STI
    • Resource Module, Input 24VDC, Relay OutputRelay Output Resource Module
    • Item # 2LCA8
    • Mfr. Model # RM-2
    • Relay Output Resource Module, Input Power 24VDC, Safety Outputs 2 NO, Auxiliary Output 2 NC, IP Rating 20,...More

    Safety Interlock Switch,2NO,3NC,5A@100V
    • OMRON STI
    • Safety Interlock Switch, 2NO, 3NC, 5A@100VSolenoid Locking, Power To Unlock, 90 Degrees Actuator Safety Interlock Switch
    • Item # 2LCK2
    • Mfr. Model # TL8012-S1110SM
    • Safety Interlock Switch, Solenoid Locking, Power To Unlock, 90 Degrees Actuator, Series TL8012-S, AC Contact...More

    Results per page: 16 | 32 | 48