Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Switches

163 Results Found that Include 621 Products

Results per page: 16 | 32 | 48
  • SQUARE D
  • 2NO/2NC, Heavy Duty Limit Switch2NO/2NC, Heavy Duty Limit Switch
  • Multiple product options available

    Heavy Duty Limit Switch, Electrical Connection Screw Terminals, 1/2 In.-14 NPT Conduit Wiring Entry, Contact Form 2NO/2NC, 10 Amps, Voltage Rating 600AC/DC, NEMA Rating...More

  • SQUARE D
  • 1NO/1NC, Heavy Duty Limit Switch1NO/1NC, Heavy Duty Limit Switch
  • Multiple product options available

    Heavy Duty Limit Switch, Contact Form 1NO/1NC, NEMA Rating 1, Varies by: Actuator Location, Electrical Connection, Wiring Entry, Amps, Voltage Rating, IP Rating,...More

  • LINEMASTER
  • Heavy Duty Foot SwitchHeavy Duty Foot Switch
  • Multiple product options available

    Heavy Duty Foot Switch, Momentary Action, NEMA Rating 2, 4, 13, Width 6 In., Current Rating 20, HP 1, Voltage Rating 125/250VAC, Color Orange, Features Foot Guard,...More

  • HONEYWELL MICRO SWITCH
  • 1NC/1NO, SPDT, Snap Action, Double Break, Heavy Duty Limit Switch1NC/1NO, SPDT, Snap Action, Double Break, Heavy Duty Limit Switch
  • Multiple product options available

    Heavy Duty Limit Switch, Electrical Connection Screw Terminals, 1/2 In.-14 NPT Conduit Wiring Entry, Contact Form 1NC/1NO, SPDT, Snap Action, Double Break, 10 Amps,...More

Pressure Switch,SPDT,75 psi,1/4-18 FNPT
  • SQUARE D
  • Pressure Switch, SPDT, 75 psi, 1/4-18 FNPTSingle, Pressure Switch
  • Item # 1A352
  • Mfr. Model # 9012GNG5
  • Pressure Switch, Industrial, Diaphragm Actuation Type, Standard Action, Range 3 to 150 psi, Differential 4.2...More

Two Pdl Hvy Duty Foot Switch,Mmntry Actn
  • DAYTON
  • Two Pdl Hvy Duty Foot Switch, Mmntry ActnTwo Pedal General Purpose Foot Switch
  • Item # 6GPA7
  • Mfr. Model # 6GPA7
  • Two Pedal Heavy Duty Foot Switch, Momentary Action, (2) SPDT Contact Form, Material of Construction Cast...More

Photoelectric Sensor,60m,Relay NO/NC
  • TELEMECANIQUE SENSORS
  • Photoelectric Sensor, 60m, Relay NO/NCRelay NO/NC Photoelectric Sensor
  • Item # 5JV49
  • Mfr. Model # XUC2ARCTL2
  • Photoelectric Sensor, Shape Rectangular, Sensing Method Through Beam, Circuit Type Relay NO/NC, Operation...More

Proximity Sensor,Inductive,NO/NC
  • OMRON
  • Proximity Sensor, Inductive, NO/NCInductive, Rectangular Proximity Sensor
  • Item # 2A188
  • Mfr. Model # E2Q2-N15Y4-U
  • Rectangular Proximity Sensor, Sensing Method Inductive, Power Requirement 20 to 264VAC, Circuit Type 2 Wire,...More

  • ASHCROFT
  • Diaphragm Pressure SwitchDiaphragm Pressure Switch
  • Multiple product options available

    Pressure Switch, Diaphragm Actuation Type, Standard Action, Contact Form SPDT, 1/4 HP @ 1 Phase - 120V, 0.5A @ 125V, 4X, Varies by: Application, Range, Differential,...More

Multi-Level Swch,1/2 In NPT,OpnOnRse,SS
  • MADISON
  • Multi-Level Swch, 1/2 In NPT, OpnOnRse, SSOpen On Rise Multi-level Liquid Level Switch
  • Item # 3AY51
  • Mfr. Model # M5605
  • Multi-level Liquid Level Switch, Vertical Mounting, Tank Connection Size 1/2 In. NPT, VA Rating 60, Operating...More

  • SQUARE D
  • Close On Rise Alternator Liquid Level SwitchClose On Rise Alternator Liquid Level Switch
  • Multiple product options available

    Alternator Liquid Level Switch, Switch Function Close On Rise, Contact Form DPST, Max. Current 10A, HP @ 1 Phase - 115V 2, Varies by: Mounting, Tank Connection Size, HP...More

Photoelectric Sensor,131 ft,Relay NO/NC
  • TELEMECANIQUE SENSORS
  • Photoelectric Sensor, 131 ft, Relay NO/NCPhotoelectric Sensor,131 ft,Relay NO/NC
  • Item # 4AJ46
  • Mfr. Model # XUX0ARCTT16
  • Multimode Photoelectric Sensor, Shape Rectangular, Sensing Method Multimode, Circuit Type Relay NO/NC, Max....More

Rvrsng Gnrl Prps Foot Swtch,Mmntry Actn
  • LINEMASTER
  • Rvrsng Gnrl Prps Foot Swtch, Mmntry ActnReversing General Purpose Foot Switch
  • Item # 1AGR4
  • Mfr. Model # TWIN 88SH1-05
  • General Purpose Foot Switch, Momentary Action, (2) SPDT Contact Form, Material of Construction Aluminum, NEMA...More

  • SQUARE D
  • Close On Rise Liquid Level SwitchClose On Rise Liquid Level Switch
  • Multiple product options available

    Liquid Level Switch, Switch Function Close On Rise, Max. Current 10A, HP @ 1 Phase - 115V 2, HP @ 1 Phase - 230V 3, Varies by: Mounting, Tank Connection Size, HP @ 1...More

Cable Kit,84 ft. L
  • TELEMECANIQUE SENSORS
  • Cable Kit, 84 ft. LCable Kit
  • Item # 4B779
  • Mfr. Model # XY2CZ9325
  • Cable KitLength 84 ft., Cable Dia. 1/64 In., Material of Construction Plastic Coated, Includes Galvanized...More

  • EATON
  • NPN Photoelectric SensorNPN Photoelectric Sensor
  • Multiple product options available

    Photoelectric Sensor, Shape Rectangular, Circuit Type NPN, Operation Mode Selectable Light or Dark On, Power Requirement 20 to 264VAC/15 to 30VDC, Max. Load Current...More

Potentiometer,30mm,Corr Res,2 W,5000Ohms
  • SCHNEIDER ELECTRIC
  • 1NO/1NC Non-Illuminated Selector Switch1NO/1NC Non-Illuminated Selector Switch
  • Multiple product options available

    Non-Illuminated Selector Switch, 30mm, 1NO/1NC Contact Form, Contact Rating 10A @ 600VAC, 13, IP Rating 66, Varies by: Position, Action, Type of Operator, Color,...More

  • HONEYWELL MICRO SWITCH
  • Medium Duty Limit SwitchMedium Duty Limit Switch
  • Multiple product options available

    Enclosed Limit Switch, Electrical Connection Screw Terminals, 1/2 In.-14 NPT Conduit Wiring Entry, Contact Form 1NC/1NO, SPDT, Snap Action, Double Break, 10 Amps,...More

  • EATON
  • PNP/NPN Photoelectric SensorPNP/NPN Photoelectric Sensor
  • Multiple product options available

    Photoelectric Sensor, Shape Rectangular, Circuit Type PNP/NPN, Response Time 1 msec, Varies by: Sensing Method, Operation Mode, Power Requirement, Max. Load Current,...More

Interlock Switch,1NO+1NO,SIL2,Plastic
  • TELEMECANIQUE SENSORS
  • Interlock Switch, 1NO+1NO, SIL2, PlasticMagnetically Actuated Safety Interlock Switch, 1NO+1NO
  • Item # 10D273
  • Mfr. Model # XCSDM379102
  • Magnetically Actuated Safety Interlock Switch, Series XCSDM, Switch Width 1.34 In., Switch Height 3.94 In.,...More

  • IFM
  • Pressure Switch, 1/4" MNPTPressure Switch, 1/4" MNPT
  • Multiple product options available

    Pressure Switch, Process Connection 1/4 In. MNPT, Housing Material 316 Stainless Steel, Wetted Materials 316 Stainless Steel, Compatible With Air and Liquids, Electrical...More

Safety Interlock Switch,1NO,2NC,10A@300V
  • TELEMECANIQUE SENSORS
  • Safety Interlock Switch, 1NO, 2NC, 10A@300VSafety Interlock Switch,1NO,2NC,10A@300V
  • Item # 10D243
  • Mfr. Model # XCSB703
  • Safety Interlock Switch, Actuating Key, Push Button Release, Series XCSB, Actuator Length Key Dependent, AC...More

Results per page: 16 | 32 | 48