Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Switches

82 Results Found that Include 282 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • OMRON
  • SPDT, Enclosed Limit SwitchSPDT, Enclosed Limit Switch
  • Multiple product options available

    Enclosed Limit Switch, Top, Electrical Connection Screw Terminals, G1/2 conduit Wiring Entry, Contact Form SPDT, NEMA Rating 1, Body Material Aluminum, Varies by:...More

  • DAYTON
  • Miniature Prewired Limit SwitchMiniature Prewired Limit Switch
  • Multiple product options available

    Miniature Limit Switch, Contact Form SPDT, Voltage Rating 300AC/DC, NEMA Rating 4, 6, 6P, 12, 13, IP Rating 67, Series Dayton, Operating Temp. Range -14 Degrees to 185...More

Wall Switch,1-Pole,Maintained,Metallic
  • LEVITON
  • Wall Switch, 1-Pole, Maintained, MetallicWall Switch, 1-Pole, Toggle
  • Item # 3AY58
  • Mfr. Model # 1221-2KL
  • Wall Switch, 1-Pole, Toggle, Switch Function Maintained, Amps AC 20, Voltage AC 120 to 277, Rated HP 1,...More

Safety Mat Cableset,4 Pin,Plug,Male
  • OMRON STI
  • Safety Mat Cableset, 4 Pin, Plug, MaleSafety Mat Cableset,4 Pin,Plug,Male
  • Item # 24M988
  • Mfr. Model # 19251-0050
  • Safety Mat Cableset, Cable Length 5m, Jacket Color Black, End 1 Connection Type Plug, End 1 Gender Male, End...More

  • TELEMECANIQUE SENSORS
  • 1NO/1NC, Compact Limit Switch1NO/1NC, Compact Limit Switch
  • Multiple product options available

    Compact Limit Switch, Contact Form 1NO/1NC, Operating Temp. Range -13 Degrees to 158 Degrees F, Standards UL, CSA, CE, Varies by:: Actuator Style, Actuator Location,...More

Cordset,8 Pin,Plug,Male
  • BRAD HARRISON
  • Cordset, 8 Pin, Plug, Male6 ft. Cordset
  • Item # 2ENV8
  • Mfr. Model # 208002A01F060
  • Cordset, Cable Length 6 ft., Jacket Color Yellow, End 1 Connection Type Plug, End 1 Gender Male, End 1 Number...More

Lmt Swtch Head,Push Rod Plngr,Top,.69 In
  • SQUARE D
  • Lmt Swtch Head, Push Rod Plngr, Top, .69 InPush Rod Plunger Actuator Limit Switch Head
  • Item # 2EG35
  • Mfr. Model # 9007E
  • Limit Switch Head, Actuator Style Push Rod Plunger, Actuator Location Top, Actuator Length 0.69 In., Contact...More

  • EATON
  • 2NO Non-Illuminated Selector Switch2NO Non-Illuminated Selector Switch
  • Multiple product options available

    Non-Illuminated Selector Switch, 30mm, 2NO Contact Form, Color Black, Operator Head Material Dielectric Polymer, Bezel Anodized Aluminum/Mounting Rings, Contact Rating...More

  • SIEMENS
  • 1NO/1NC, 1NO/1NC Non-Illuminated Selector Switch1NO/1NC, 1NO/1NC Non-Illuminated Selector Switch
  • Multiple product options available

    Non-Illuminated Selector Switch, 22mm, 3 Position, 1NO/1NC, 1NO/1NC Contact Form, Color Black, Contact Rating 10A @ 300VAC, Number of Directions 3, NEMA Rating 1, 3, 4,...More

  • DAYTON
  • General Purpose Foot SwitchGeneral Purpose Foot Switch
  • Multiple product options available

    General Purpose Foot Switch, NEMA Rating 1, CSA, CE, Manufacturers Warranty Length 3 yr., Varies by: Action, Contact Form, Material of Construction, NEMA Rating,...More

  • DAYTON
  • Enclosed Limit SwitchEnclosed Limit Switch
  • Multiple product options available

    Enclosed Limit Switch, Top, Electrical Connection Screw Terminals, 1/2 In.-14 NPT Conduit Wiring Entry, Contact Form SPDT, 15 Amps, Voltage Rating 480AC/DC, Series...More

  • SQUARE D
  • 1NO/1NC Non-Illuminated Selector Switch1NO/1NC Non-Illuminated Selector Switch
  • Multiple product options available

    Non-Illuminated Selector Switch, 30mm, 1NO/1NC Contact Form, Type of Operator Lever, Color Black, Bezel Chrome Plate/Zinc Die Cast, Contact Rating 10A @ 600VAC, NEMA...More

Rotary Cam Switch,600V,40A,2 Pole,1Phase
  • ADVANCE CONTROLS
  • Rotary Cam Switch, 600V, 40A, 2 Pole, 1PhaseRotary Cam Switch
  • Item # 6A613
  • Mfr. Model # 101832G
  • Rotary Cam Switch, NEMA Rating 1, HP @ 1 Phase - 115V 3, HP @ 1 Phase - 230V 7-1/2, Switch Type Maintained,...More

  • CONDOR USA, INC
  • Single/Three Phase Pressure SwitchSingle/Three Phase Pressure Switch
  • Multiple product options available

    Pressure Switch, Air Compressor, Diaphragm Actuation Type, Standard Action, Contact Form 3PST, Single/Three Phase, 30A AC Contact Rating, Varies by: Range, Differential,...More

  • HONEYWELL MICRO SWITCH
  • Momentary, SPDT, 1NC/1NO, Silver Contacts, Enclosed Limit SwitchMomentary, SPDT, 1NC/1NO, Silver Contacts, Enclosed Limit Switch
  • Multiple product options available

    Enclosed Limit Switch, Top, Electrical Connection Screw Terminals, 1/2 In.-14 NPT Conduit Wiring Entry, Contact Form Momentary, SPDT, 1NC/1NO, Silver Contacts, 15 Ind./2...More

  • SQUARE D
  • Close On Rise Liquid Level SwitchClose On Rise Liquid Level Switch
  • Multiple product options available

    Liquid Level Switch, Switch Function Close On Rise, Max. Current 10A, HP @ 1 Phase - 115V 2, HP @ 1 Phase - 230V 3, Varies by: Mounting, Tank Connection Size, HP @ 1...More

Gnrl Prps Foot Swtch,Momentary Action
  • LINEMASTER
  • Gnrl Prps Foot Swtch, Momentary ActionGeneral Purpose Foot Switch
  • Item # 4A713
  • Mfr. Model # 636-S
  • General Purpose Foot Switch, Momentary Action, (2) SPDT Contact Form, NEMA Rating 1, Length 4-1/2 In., Width...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Wall Switch, 4-Way, ToggleWall Switch, 4-Way, Toggle
  • Multiple product options available

    Wall Switch, 4-Way, Toggle, Switch Function Maintained, Voltage AC 120 to 277, Wiring Method Back and Side, Varies by: Amps AC, Rated HP, Color, Grade, and Standards

Limit Switch Body,1NO/1NC
  • TELEMECANIQUE SENSORS
  • Limit Switch Body, 1NO/1NCMiniature Limit Switch Body
  • Item # 21HK59
  • Mfr. Model # ZCMD21
  • Miniature Limit Switch Body, Contact Form 1NO/1NC, For Use With XCMD Series Limit Switches, AC Contact Rating...More

Door Switch,SPDT,Screw Terminals,15A
  • HONEYWELL
  • Door Switch, SPDT, Screw Terminals, 15ADoor Switch with Stainless Steel Actuator
  • Item # 23Z964
  • Mfr. Model # 1AC2
  • Door Switch, Contact Form SPDT, Switch Function 3 Position, Push Momentary, Pull Maintained, Screw Terminals,...More

Lqd Lvl Swch,Vrtcl Opn Tnk,Open On Rise
  • SQUARE D
  • Lqd Lvl Swch, Vrtcl Opn Tnk, Open On RiseOpen On Rise Liquid Level Switch
  • Item # 3DZR9
  • Mfr. Model # 9036DG2CR
  • Liquid Level Switch, Vertical Open Tank Mounting, Operating Temp. Range -22 Degrees to 220 Degrees F, Switch...More

  • DAYTON
  • 2NO Non-Illuminated Selector Switch2NO Non-Illuminated Selector Switch
  • Multiple product options available

    Non-Illuminated Selector Switch, 22mm, 3 Position, 2NO Contact Form, Color Black, Contact Rating 10A @ 600VAC, 2.5A @ 600VDC, NEMA Contact Rating Designation A600/Q600,...More

Light Curtain Receiver Cordset,8 Pin
  • TELEMECANIQUE SENSORS
  • Light Curtain Receiver Cordset, 8 Pin15m Light Curtain Receiver Cordset
  • Item # 14C797
  • Mfr. Model # XSZPCR15
  • Light Curtain Receiver Cordset, Cable Length 15m, Jacket Color Black, End 1 Connection Type Receptacle, End 1...More

  • HONEYWELL
  • 4PDT Toggle Switch4PDT Toggle Switch
  • Multiple product options available

    Toggle Switch, Terminals Screw, Mounting Hole 0.5 In. Dia., Operating Temp. Range -85 Degrees to 160 Degrees F, Actuator Color Silver, Varies by: Contact Form, Number of...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More