Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Switches

107 Results Found that Include 295 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Limit Swtch Head,Rotary,Side,1.77 in.-lb
  • TELEMECANIQUE SENSORS
  • Limit Swtch Head, Rotary, Side, 1.77 in.-lbRotary Actuator Limit Switch Head
  • Item # 2EJ19
  • Mfr. Model # ZCKG00
  • Limit Switch Head, Actuator Style Rotary, Actuator Location Side, Actuator Length Not Applicable, Contact...More

  • DAYTON
  • 1NO/1NC, Heavy Duty Limit Switch1NO/1NC, Heavy Duty Limit Switch
  • Multiple product options available

    Heavy Duty Limit Switch, 1/2 In.-14 NPT Conduit Wiring Entry, Contact Form 1NO/1NC, 10 Amps, Voltage Rating 500AC, IP Rating 66, Series Dayton, Operating Temp. Range 32...More

  • OMRON
  • SPDT, Enclosed Limit SwitchSPDT, Enclosed Limit Switch
  • Multiple product options available

    Enclosed Limit Switch, Top, Electrical Connection Screw Terminals, G1/2 conduit Wiring Entry, Contact Form SPDT, NEMA Rating 1, Body Material Aluminum, Varies by:...More

  • DAYTON
  • Enclosed Limit SwitchEnclosed Limit Switch
  • Multiple product options available

    Enclosed Limit Switch, Top, Electrical Connection Screw Terminals, 1/2 In.-14 NPT Conduit Wiring Entry, Contact Form SPDT, 15 Amps, Voltage Rating 480AC/DC, Series...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Pilot Light Wall Switch, 1-Pole, TogglePilot Light Wall Switch, 1-Pole, Toggle
  • Multiple product options available

    Pilot Light Wall Switch, 1-Pole, Toggle, Switch Function Maintained, Amps AC 20, Voltage AC 120 to 277, Rated HP 1, Wiring Method Back and Side, Standards NEMA WD1,...More

Limit Switch,Actuating Rod
  • EATON
  • Limit Switch, Actuating Rod1NO/1NC, Limit Switch
  • Item # 49A880
  • Mfr. Model # LS-S11S-OR
  • Limit Switch, Rod Lever, Top, Electrical Connection Screw Terminals, M20 Thread Wiring Entry, Contact Form...More

Heavy Duty Foot Switch,Momentary Action
  • DAYTON
  • Heavy Duty Foot Switch, Momentary ActionHeavy Duty Foot Switch
  • Item # 6GPA4
  • Mfr. Model # 6GPA4
  • Heavy Duty Foot Switch, Momentary Action, SPDT Contact Form, Material of Construction Cast Aluminum, NEMA...More

Lqd Lvl Swch,Vrtcl Opn Tnk,Open On Rise
  • SQUARE D
  • Lqd Lvl Swch, Vrtcl Opn Tnk, Open On RiseOpen On Rise Liquid Level Switch
  • Item # 2FH61
  • Mfr. Model # 9036DG2R
  • Liquid Level Switch, Vertical Open Tank Mounting, Operating Temp. Range -22 Degrees to 220 Degrees F, Switch...More

Multi-level Lqd Swch,1/4" NPT,30 VA Rtng
  • MADISON
  • Multi-level Lqd Swch, 1/4" NPT, 30 VA RtngOpen On Rise Multi-level Liquid Level Switch
  • Item # 3VU46
  • Mfr. Model # M8085
  • Multi-level Liquid Level Switch, Vertical Mounting, Tank Connection Size 1/4 In. NPT, VA Rating 30, Operating...More

  • LINEMASTER
  • General Purpose Foot SwitchGeneral Purpose Foot Switch
  • Multiple product options available

    General Purpose Foot Switch, Varies by: Action, Contact Form, Material of Construction, NEMA Rating, Footnotes, Voltage Rating, Color, Length, Width, Depth, Current...More

Photoelectric Sensor,Rectangular,NO/NC
  • TELEMECANIQUE SENSORS
  • Photoelectric Sensor, Rectangular, NO/NCRelay NO/NC Photoelectric Sensor Emitter
  • Item # 5B169
  • Mfr. Model # XULM0600
  • Photoelectric Sensor, Shape Rectangular, Sensing Method Through Beam Transmitter, Circuit Type Relay NO/NC,...More

Enclosed Limit Switch,Top Actuator,SPDT
  • DAYTON
  • Enclosed Limit Switch, Top Actuator, SPDTEnclosed Limit Switch,Top Actuator,SPDT
  • Item # 12T914
  • Mfr. Model # 12T914
  • Enclosed Limit Switch, Wobble Stick, Top, Electrical Connection Screw Terminals, 1/2 In.-14 NPT Conduit...More

FootSw Guard,Steel,Orange,11x4.92x6.5
  • HUBBELL WIRING DEVICE-KELLEMS
  • Wall Switch, 2-Pole, ToggleWall Switch, 2-Pole, Toggle
  • Multiple product options available

    Wall Switch, 2-Pole, Toggle, Switch Function Maintained, Voltage AC 120 to 277, Varies by: Amps AC, Rated HP, Wiring Method, Color, Grade, Standards, and Style

  • MADISON
  • Selectable Liquid Level SwitchSelectable Liquid Level Switch
  • Multiple product options available

    Liquid Level Switch, Switch Function Selectable, Varies by: Mounting, Tank Connection Size, VA Rating, Operating Temp. Range, Max. Pressure, Overall Length, Float...More

Limit Switch Head,Rotary,Side,Momentary
  • SQUARE D
  • Limit Switch Head, Rotary, Side, MomentaryRotary Actuator Limit Switch Head
  • Item # 2EF27
  • Mfr. Model # 9007A
  • Limit Switch Head, Actuator Style Rotary, Actuator Location Side, Actuator Length Not Applicable, Contact...More

Safety Interlock Switch,1NO,1NC,10A@600V
  • HONEYWELL MICRO SWITCH
  • Safety Interlock Switch, 1NO, 1NC, 10A@600VSafety Interlock Switch,1NO,1NC,10A@600V
  • Item # 11T869
  • Mfr. Model # GKEA01L
  • Dual Entry Key Operated Safety Interlock Switch, Rotating Head, Front and Top Opening, 90 Degrees or Straight...More

Light Duty Foot Switch,Momentary Action
  • LINEMASTER
  • Light Duty Foot Switch, Momentary ActionLight Duty Foot Switch
  • Item # 4A714
  • Mfr. Model # 72
  • Light Duty Foot Switch, Momentary Action, (2) SPDT Contact Form, NEMA Rating 1, Length 4-3/4 In., Width...More

Limit Switch Body,1NO/1NC,10A @ 300V
  • TELEMECANIQUE SENSORS
  • Limit Switch Body, 1NO/1NC, 10A @ 300VLimit Switch Body
  • Item # 2EJ20
  • Mfr. Model # ZCKJ1H7
  • Limit Switch Body, Contact Form 1NO/1NC, For Use With XCKJ Series Limit Switches, AC Contact Rating 10A @...More

  • TELEMECANIQUE SENSORS
  • 1NO/1NC, Compact Limit Switch1NO/1NC, Compact Limit Switch
  • Multiple product options available

    Compact Limit Switch, Contact Form 1NO/1NC, Operating Temp. Range -13 Degrees to 158 Degrees F, Standards UL, CSA, CE, Varies by:: Actuator Style, Actuator Location,...More

  • HONEYWELL MICRO SWITCH
  • SPDT, Snap Action, 1NC/1NO, Global Limit SwitchSPDT, Snap Action,1NC/1NO, Global Limit Switch
  • Multiple product options available

    Global Limit Switch, Electrical Connection Screw Terminals, 1/2 In.-14 NPT Conduit Wiring Entry, Contact Form SPDT, Snap Action, 1NC/1NO, 10 Amps, NEMA Rating 1, 12, 13,...More

  • SCHNEIDER ELECTRIC
  • 2NO Non-Illuminated Selector Switch2NO Non-Illuminated Selector Switch
  • Multiple product options available

    Non-Illuminated Selector Switch, 22mm, 3 Position, 2NO Contact Form, Contact Rating 10A @ 600VAC, NEMA Rating 1, 2, 3, 4, 4X, 12, 13, Switch Operation @ Position A XO,...More

Enclosed Limit Switch,Top Actuator,SPDT
  • HONEYWELL MICRO SWITCH
  • Enclosed Limit Switch, Top Actuator, SPDTMomentary, SPDT, 1NC/1NO, Silver Contacts, Enclosed Limit Switch
  • Item # 12U165
  • Mfr. Model # BZE6-2RQ
  • Enclosed Limit Switch, Plunger, Top, Electrical Connection Screw Terminals, 1/2 In.-14 NPT Conduit Wiring...More

Non-Illum Selector Swtch,30mm,3 Pos,Knob
  • GENERAL ELECTRIC
  • Non-Illum Selector Swtch, 30mm, 3 Pos, KnobNon-Illuminated Selector Switch, 3P
  • Item # 6CKH1
  • Mfr. Model # CR104PSG34B
  • Non-Illuminated Selector Switch Operator, 30mm, 3 Position, Maintained / Maintained / Maintained Action, Knob...More

Non-Illum Selectr Swtch,22mm,2 Pos,Keyd
  • SIEMENS
  • Non-Illum Selectr Swtch, 22mm, 2 Pos, Keyd1NO Non-Illuminated Selector Switch
  • Item # 6FPK2
  • Mfr. Model # 3SB32024AD11
  • Non-Illuminated Selector Switch, 22mm, 2 Position, Maintained / Maintained Action, 1NO Contact Form, Type of...More

Lg Basic Snap Swch,10A,DPDT,Pin Plunger
  • HONEYWELL
  • Lg Basic Snap Swch, 10A, DPDT, Pin PlungerPin Plunger Actuator Large Basic Snap Switch
  • Item # 24A126
  • Mfr. Model # DT-2R-A7
  • Large Basic Snap Switch, DT Series, Type of Actuator Pin Plunger, Contact Form DPDT, Current Rating 10A,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More