Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Switches

153 Results Found that Include 398 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • DAYTON
  • 1NO/1NC, General Purpose Limit Switch1NO/1NC, General Purpose Limit Switch
  • Multiple product options available

    General Purpose Limit Switch, 1/2 In.-14 NPT Conduit Wiring Entry, Contact Form 1NO/1NC, 10 Amps, Voltage Rating 500AC, IP Rating 66, Series Dayton, Operating Temp....More

Gnrl Prps Foot Swtch,Momentary Action
  • DAYTON
  • Gnrl Prps Foot Swtch, Momentary ActionGeneral Purpose Foot Switch
  • Item # 6GPC8
  • Mfr. Model # 6GPC8
  • General Purpose Foot Switch, Momentary Action, SPDT Contact Form, Material of Construction Zinc Metal Die...More

Gnrl Prps Foot Swtch,Momentary Action
  • LINEMASTER
  • Gnrl Prps Foot Swtch, Momentary ActionGeneral Purpose Foot Switch
  • Item # 5X361
  • Mfr. Model # 632-S
  • General Purpose Foot Switch, Momentary Action, SPDT Contact Form, NEMA Rating 1, Length 4-1/2 In., Width...More

  • SQUARE D
  • Button Actuator Industrial Snap SwitchButton Actuator Industrial Snap Switch
  • Multiple product options available

    Industrial Snap Switch, Type of Actuator Button, Voltage Rating 600VAC, Max. Pretravel 0.074 In., Over Travel 0.015 In., Length 2.5 In., Height 0.828 In., Depth 1.1 In.,...More

Photocontrol,Stem,120/277VAC
  • INTERMATIC
  • Photocontrol, Stem, 120/277VACPhotocontrol, Stem Mounting
  • Item # 13E058
  • Mfr. Model # K4136M
  • Photocontrol, Mounting Stem, Voltage 120/277VAC, Max. Wattage 2000 to 4625, Max. Incandescent Amps 16.7, Max....More

Enclosed Limit Switch,Top Actuator,SPDT
  • OMRON
  • Enclosed Limit Switch, Top Actuator, SPDTSPDT, Enclosed Limit Switch
  • Item # 3XG56
  • Mfr. Model # ZE-Q-2S
  • Enclosed Limit Switch, Plunger, Top, Electrical Connection Screw Terminals, G1/2 conduit Wiring Entry,...More

Internal Thread Connector,3,Male,16 AWG
  • BRAD HARRISON
  • Internal Thread Connector, 3, Male, 16 AWGInternal Thread Connector,3,Male,16 AWG
  • Item # 5AA62
  • Mfr. Model # 1A3002-34
  • Internal Thread Connector, Number of Pins 3, Plug or Connector Type Male, Straight Plug End, Max. Voltage...More

  • DAYTON
  • Light Duty Foot SwitchLight Duty Foot Switch
  • Multiple product options available

    Light Duty Foot Switch, NEMA Rating 1, HP 1/2, Standards UL, CSA, CE, Manufacturers Warranty Length 3 yr., Varies by: Action, Contact Form, Material of Construction,...More

  • CPI
  • SPDT, Water Proof Limit SwitchSPDT, Water Proof Limit Switch
  • Multiple product options available

    Water Proof Limit Switch, Special, Top, Electrical Connection Leads, Contact Form SPDT, 5 Amps, Voltage Rating 120AC/28DC, IP Rating 68, Movement One Way Vertical and...More

Roller Lever Arm,7/8 to 4 In Arm L
  • SQUARE D
  • Roller Lever Arm, 7/8 to 4 In Arm L7/8" to 4" Roller Lever Arm
  • Item # 2EG66
  • Mfr. Model # 9007HA21
  • Roller Lever Arm, Arm Length 7/8 In. to 4 In., Roller Dia. 2-1/8 In., Roller Width 1/2 In., Arm Material...More

  • LEVITON
  • Wall Switch, 2-Pole, ToggleWall Switch, 2-Pole, Toggle
  • Multiple product options available

    Wall Switch, Toggle, Switch Function Maintained, Voltage AC 120 to 277, Wiring Method Back and Side, Varies by: Switch Type, Rated HP, Amps AC, Color, Grade,...More

Illum Selector Switch,3 Pos,Lever,Green
  • SCHNEIDER ELECTRIC
  • Illum Selector Switch, 3 Pos, Lever, GreenIlluminate Switch, Position 3
  • Item # 6HP03
  • Mfr. Model # ZB4BK1533
  • Illuminated Selector Switch, 22mm, 3 Position, Momentary/Maintained/Momentary Action, Lever Type of Operator,...More

External Thread Connector,5,Male,16 AWG
  • BRAD HARRISON
  • External Thread Connector, 5, Male, 16 AWGExternal Thread Connector,5,Male,16 AWG
  • Item # 5AA65
  • Mfr. Model # 1A5006-34
  • External Thread Connector, Number of Pins 5, Plug or Connector Type Male, Straight Plug End, Max. Voltage...More

  • MADISON
  • Selectable Liquid Level SwitchSelectable Liquid Level Switch
  • Multiple product options available

    Liquid Level Switch, Switch Function Selectable, Varies by: Mounting, Tank Connection Size, VA Rating, Operating Temp. Range, Max. Pressure, Overall Length, Float...More

Photocontrol,Stem and Swivel,120VAC
  • INTERMATIC
  • Photocontrol, Stem and Swivel, 120VACPhotocontrol, Stem and Swivel Mounting
  • Item # 13E059
  • Mfr. Model # K4251
  • Photocontrol, Mounting Stem and Swivel, Voltage 120VAC, Max. Wattage 1800, Max. Incandescent Amps 15, Max....More

  • DAYTON
  • 2NO Non-Illuminated Selector Switch2NO Non-Illuminated Selector Switch
  • Multiple product options available

    Non-Illuminated Selector Switch, 22mm, 3 Position, 2NO Contact Form, Color Black, Contact Rating 10A @ 600VAC, 2.5A @ 600VDC, NEMA Contact Rating Designation A600/Q600,...More

Wall Switch,1-Pole,Toggle,Maintained,Red
Lighted Rocker Switch,SPST,4 Connections
  • HUBBELL WIRING DEVICE-KELLEMS
  • Lighted Rocker Switch, SPST, 4 ConnectionsLighted Rocker Switch,SPST,4 Connections
  • Item # 3HZ99
  • Mfr. Model # MR11LRSP
  • Lighted Rocker Switch, Contact Form SPST, Number of Connections 4, Switch Function On/Off, Terminals 1/4 In....More

  • NKK
  • DPDT Toggle SwitchDPDT Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form DPDT, Number of Connections 6, Mounting Hole 0.492 In. Dia., Varies by: Switch Function, Terminals, AC Contact Rating, DC Contact Rating, HP,...More

Safety Interlock Switch,1NO,2NC,5A@240V
  • TELEMECANIQUE SENSORS
  • Safety Interlock Switch, 1NO, 2NC, 5A@240VSafety Interlock Switch,1NO,2NC,5A@240V
  • Item # 12G773
  • Mfr. Model # XCSP3710N12
  • Safety Interlock Switch, Metal Rod Plunger, Series XCSP, Actuator Length 0.39 In., AC Contact Rating 5A @...More

  • DAYTON
  • Miniature Precision Limit SwitchMiniature Precision Limit Switch
  • Multiple product options available

    Miniature Precision Limit Switch, Top, Contact Form SPDT, Voltage Rating 250AC, NEMA Rating 3, 4, 13, IP Rating 67, Movement Vertical, Series Dayton, Operating Temp....More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More