Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Switches

105 Results Found that Include 250 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Non-Illum Selectr Swtch,22mm,2 Pos,Lever
  • SCHNEIDER ELECTRIC
  • Non-Illum Selectr Swtch, 22mm, 2 Pos, Lever1NO Non-Illuminated Selector Switch
  • Item # 6HK59
  • Mfr. Model # XB4BD21
  • Non-Illuminated Selector Switch, 22mm, 2 Position, Maintained / Maintained Action, 1NO Contact Form, Type of...More

Limit Switch Arm,Rod,Metal,12 In Arm L
Light Duty Foot Switch,Momentary Action
  • DAYTON
  • Light Duty Foot Switch, Momentary ActionLight Duty Foot Switch
  • Item # 6GPA9
  • Mfr. Model # 6GPA9
  • Light Duty Foot Switch, Momentary Action, SPDT-NO Contact Form, Material of Construction Steel, NEMA Rating...More

Guard,Foot Switch
  • LINEMASTER
  • Guard, Foot SwitchFoot Switch Guard
  • Item # 2W811
  • Mfr. Model # 522-B14
  • Foot Switch Guard, Color Orange, Length 6 In., Width 6 In., Depth 4-1/2 In., Material of Construction Steel,...More

Internal Thread Connector,4,Female,M12
  • BRAD HARRISON
  • Internal Thread Connector, 4, Female, M12Internal Thread Connector,4,Female,M12
  • Item # 5AA78
  • Mfr. Model # 8A4000-31
  • Internal Thread Connector, Number of Pins 4, Plug or Connector Type Female, Straight Plug End, Max. Voltage...More

Center Magnet,F/ Magnet Actuated Sensor
Internal Thread Connector,4,Female,M12
  • BRAD HARRISON
  • Internal Thread Connector, 4, Female, M12Internal Thread Connector,4,Female,M12
  • Item # 5AA79
  • Mfr. Model # 8A4001-31
  • Internal Thread Connector, Number of Pins 4, Plug or Connector Type Female, 90 Degrees Plug End, Max. Voltage...More

Non-Illum Selectr Swtch,22mm,2 Pos,Lever
  • SCHNEIDER ELECTRIC
  • Non-Illum Selectr Swtch, 22mm, 2 Pos, LeverNon-Illuminated Selector Switch
  • Item # 6HL42
  • Mfr. Model # XB5AD21
  • Non-Illuminated Selector Switch, 22mm, 2 Position, Maintained / Maintained Action, 1NO Contact Form, Type of...More

Replacement Contact Kit,GSG Series
  • SQUARE D
  • Replacement Contact Kit, GSG SeriesReplacement Contact Kit
  • Item # 3AY95
  • Mfr. Model # 9998PC205
  • Replacement Contact Kit, Voltage 600VAC, Amps Not Specified, Not Applicable Hz, Not Specified, Thread Size...More

External Thread Connector,4,Male,18 AWG
  • BRAD HARRISON
  • External Thread Connector, 4, Male, 18 AWGExternal Thread Connector,4,Male,18 AWG
  • Item # 5AA80
  • Mfr. Model # 8A4006-31
  • External Thread Connector, Number of Pins 4, Plug or Connector Type Male, Straight Plug End, Max. Voltage...More

Photocontrol,Swivel,480V,SPST
  • TORK
  • Photocontrol, Swivel, 480V, SPSTPhotocontrol, 180 Degrees Swivel, 1/2" Conduit Mounting
  • Item # 23NX06
  • Mfr. Model # 2018
  • Photocontrol, Mounting 180 Degrees Swivel, 1/2 In. Conduit, Voltage 480VAC, Max. Wattage 7500, Max....More

Limit Switch Head,Cat Wisker,Top,5.56 In
  • TELEMECANIQUE SENSORS
  • Limit Switch Head, Cat Wisker, Top, 5.56 InCat Wisker Actuator Limit Switch Head
  • Item # 2EH97
  • Mfr. Model # ZCKD06
  • Limit Switch Head, Actuator Style Cat Wisker, Actuator Location Top, Actuator Length 5.56 In., Contact Form...More

  • MADISON
  • Selectable Liquid Level SwitchSelectable Liquid Level Switch
  • Multiple product options available

    Liquid Level Switch, Switch Function Selectable, Varies by: Mounting, Tank Connection Size, VA Rating, Operating Temp. Range, Max. Pressure, Overall Length, Float...More

  • HONEYWELL
  • DPDT Toggle SwitchDPDT Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form DPDT, Number of Connections 6, Varies by: Switch Function, Terminals, Mounting Hole, AC Contact Rating, DC Contact Rating, HP, Actuator...More

Large Swch,15A,SPDT,Ovrtrvl Rollr Plngr
  • HONEYWELL MICRO SWITCH
  • Large Swch, 15A, SPDT, Ovrtrvl Rollr PlngrLarge Swch,15A,SPDT,Ovrtrvl Rollr Plngr
  • Item # 6DXC5
  • Mfr. Model # BZ-2RQ18-A2
  • Large Unsealed Snap Switch, BZ Series, Type of Actuator Overtravel Roller Plunger, Contact Form SPDT, Current...More

Rotary Cam Switch,600V,20A,2 Pole,1Phase
  • ADVANCE CONTROLS
  • Rotary Cam Switch, 600V, 20A, 2 Pole, 1PhaseRotary Cam Switch
  • Item # 6A611
  • Mfr. Model # 101470G
  • Rotary Cam Switch, NEMA Rating 1, HP @ 1 Phase - 115V 1-1/2, HP @ 1 Phase - 230V 3, Switch Type Maintained,...More

  • BRAD HARRISON
  • 5m Cordset5m Cordset
  • Multiple product options available

    Multiple product options available

  • HUBBELL WIRING DEVICE-KELLEMS
  • Wall Switch, 2-Pole, ToggleWall Switch, 2-Pole, Toggle
  • Multiple product options available

    Wall Switch, 2-Pole, Toggle, Switch Function Maintained, Voltage AC 120 to 277, Varies by: Amps AC, Rated HP, Wiring Method, Color, Grade, Standards, and Style

  • LEVITON
  • Illuminated Wall Switch, 1-Pole, ToggleIlluminated Wall Switch, 1-Pole, Toggle
  • Multiple product options available

    Illuminated Wall Switch, 1-Pole, Toggle, Switch Function Maintained, Voltage AC 120, Wiring Method Back and Side, Grade HD, Light On Load Off, Description/Special...More

Wall Switch,1-Pole,Toggle,Maintained,Red
  • HUBBELL WIRING DEVICE-KELLEMS
  • Wall Switch, 1-Pole, Toggle, Maintained, RedWall Switch, 1-Pole, Toggle
  • Item # 5Z735
  • Mfr. Model # HBL1201PL
  • Wall Switch, 1-Pole, Toggle, Switch Function Maintained, Amps AC 15, Voltage AC 120 to 277, Rated HP 1/2,...More

Unloader Valve,2 Way,9013 GHG Series
  • SQUARE D
  • Unloader Valve, 2 Way, 9013 GHG SeriesUnloader Valve, 2 Way
  • Item # 2FJ18
  • Mfr. Model # 9049A12
  • Unloader Valve, 2 Way, Voltage Not Applicable, Amps Not Applicable, Not Applicable Hz, Not Applicable Phase,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More