Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Switches

161 Results Found that Include 352 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • CARLING TECHNOLOGIES
  • 3PDT Toggle Switch3PDT Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form 3PDT, Number of Connections 9, Terminals Screw, Mounting Hole 0.5 In. Dia., AC Contact Rating 15A @ 125VAC, 10A @ 250VAC, HP 3/4, Varies by:...More

Reflector,2-5/16 In x 1-37/64 In
  • OMRON
  • Reflector, 2-5/16 In x 1-37/64 InReflector,2-5/16 In x 1-37/64 In
  • Item # 1DU37
  • Mfr. Model # E39-R1
  • Reflector, Length 2-23/64 In., Width 1-37/64 In., Depth 19/64 In., Max. Temp. 131 Degrees F, Material...More

Limit Switch Head,Plunger,Top,0.93 In
  • TELEMECANIQUE SENSORS
  • Limit Switch Head, Plunger, Top, 0.93 InPlunger Actuator Limit Switch Head
  • Item # 2EH99
  • Mfr. Model # ZCKD10
  • Limit Switch Head, Actuator Style Plunger, Actuator Location Top, Actuator Length 0.93 In., Contact Form Not...More

Photocontrol,Fixed,208 to 277VAC
  • INTERMATIC
  • Photocontrol, Fixed, 208 to 277VACPhotocontrol, Fixed Mounting
  • Item # 5U791
  • Mfr. Model # K4023C
  • Photocontrol, Mounting Fixed, Voltage 208 to 277VAC, Max. Wattage 4150, Max. Incandescent Amps 15, Max....More

Photocontrol,Locking,120 to 277VAC
  • INTERMATIC
  • Photocontrol, Locking, 120 to 277VACPhotocontrol, Locking Mounting
  • Item # 5U793
  • Mfr. Model # LC4536LAC
  • Photocontrol, Mounting Locking, Voltage 120 to 277VAC, Max. Wattage 4155, Max. Incandescent Amps 15, Max....More

  • OMRON
  • Panel Mount Roller Plunger Actuator Snap SwitchPanel Mount Roller Plunger Actuator Snap Switch
  • Multiple product options available

    Snap Switch, Type of Actuator Panel Mount Roller Plunger, Contact Form SPDT, Housing Material Phenolic, Varies by: Series, Voltage Rating, Terminal Type, Operating...More

  • DAYTON
  • 1NO Non-Illuminated Selector Switch1NO Non-Illuminated Selector Switch
  • Multiple product options available

    Non-Illuminated Selector Switch, 22mm, 2 Position, 1NO Contact Form, Color Black, Contact Rating 10A @ 600VAC, 2.5A @ 600VDC, NEMA Contact Rating Designation A600/Q600,...More

Limit Switch Lever Arm,10 In. Arm L
  • DAYTON
  • Limit Switch Lever Arm, 10 In. Arm LLimit Switch Lever Arm,10 In. Arm L
  • Item # 12T878
  • Mfr. Model # 12T878
  • Limit Switch Lever Arm, Arm Length 10 In., Arm Material Steel, Arm Depth 3/4 In., Arm Width 1.19 In., Roller...More

Non-Illum Selector Swtch,22mm,3 Pos,Knob
  • GE
  • Non-Illum Selector Swtch, 22mm, 3 Pos, KnobNon-Illum Selector Swtch,22mm,3 Pos,Knob
  • Item # 49A830
  • Mfr. Model # P9CSMZ0N
  • Non-Illuminated Selector Switch Operator, 22mm, 3 Position, Maintained / Maintained / Maintained Action, Knob...More

Wall Switch,Locking,Ivory
  • LEVITON
  • Wall Switch, Locking, IvoryWall Switch, 1-Pole, Locking
  • Item # 13N284
  • Mfr. Model # M1201-IL
  • Wall Switch, 1-Pole, Locking, Switch Function Maintained, Amps AC 15, Voltage AC 120 to 277, Rated HP 1/2,...More

Pull Chain Lever Switch, SPST
  • IDEAL
  • Pull Chain Lever Switch, SPSTPull Chain Lever Switch, SPST
  • Item # 1XWT3
  • Mfr. Model # 774035
  • Pull Chain Lever Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, Wire Lead...More

Mini Push Button Switch,15A Ind. Load
  • HUBBELL WIRING DEVICE-KELLEMS
  • Mini Push Button Switch, 15A Ind. LoadMini Push Button Switch,15A Ind. Load
  • Item # 3HZ97
  • Mfr. Model # MH11
  • Miniature Push Button Switch, Contact Form SPST, Number of Connections 2, Switch Function Off/Momentary On,...More

  • MADISON
  • Selectable Liquid Level SwitchSelectable Liquid Level Switch
  • Multiple product options available

    Liquid Level Switch, Switch Function Selectable, Varies by: Mounting, Tank Connection Size, VA Rating, Operating Temp. Range, Max. Pressure, Overall Length, Float...More

Snap Swch,25A,1 NO,1 NC,Panel Mt Plunger
  • GRAINGER APPROVED
  • Snap Swch, 25A, 1 NO, 1 NC, Panel Mt PlungerPanel Mount Plunger Actuator Snap Switch
  • Item # 5JEF8
  • Mfr. Model # Z-25GQ
  • Snap Switch, Z Series, Type of Actuator Panel Mount Plunger, Contact Form SPDT, Current Rating 25A, Voltage...More

Light Duty Foot Switch,Momentary Action
  • DAYTON
  • Light Duty Foot Switch, Momentary ActionLight Duty Foot Switch
  • Item # 6GPC4
  • Mfr. Model # 6GPC4
  • Light Duty Foot Switch, Momentary Action, SPDT Contact Form, Material of Construction Steel, NEMA Rating 1,...More

Toggle Switch,3PST,6 Conn.,Maint. On/Off
  • POWER FIRST
  • Toggle Switch, 3PST, 6 Conn., Maint. On/Off3PST Toggle Switch
  • Item # 2VLT3
  • Mfr. Model # 2VLT3
  • Toggle Switch, Contact Form 3PST, Number of Connections 6, Switch Function Maintained On/Off, Terminals...More

Toggle Switch,3PDT,Maint On/Off/Maint On
  • POWER FIRST
  • Toggle Switch, 3PDT, Maint On/Off/Maint On3PDT Toggle Switch
  • Item # 2VLP3
  • Mfr. Model # 2VLP3
  • Toggle Switch, Contact Form 3PDT, Number of Connections 9, Switch Function Maintained On/Off/Maintained On,...More

Snap Switch,25A,1 NO, 1 NC,Short Plunger
  • GRAINGER APPROVED
  • Snap Switch, 25A, 1 NO, 1 NC, Short PlungerSnap Switch,25A,1 NO, 1 NC,Short Plunger
  • Item # 5JEG1
  • Mfr. Model # Z-25GD
  • Snap Switch, Z Series, Type of Actuator Short Plunger, Contact Form SPDT, Current Rating 25A, Voltage Rating...More

Rocker Switch,SPDT,3 Connections
  • HUBBELL WIRING DEVICE-KELLEMS
  • Rocker Switch, SPDT, 3 ConnectionsMomentary On/Off/Momentary On Rocker Switch
  • Item # 3JC05
  • Mfr. Model # MR123MMSP
  • Rocker Switch, Contact Form SPDT, Number of Connections 3, Switch Function Momentary On/Off/Momentary On,...More

Toggle Switch Boot,Black,Rubber
Limit Switch Lever Arm,2.16 In. Arm L
Photocontrol,Twist Lock,110 to 277VAC
  • INTERMATIC
  • Photocontrol, Twist Lock, 110 to 277VACPhotocontrol, Turn-Lock Mounting
  • Item # 1JLG4
  • Mfr. Model # LC2000
  • Photocontrol, Mounting Turn-Lock, Voltage 110 to 277VAC, Max. Wattage 1000, Max. Incandescent Amps 8.3, Max....More

  • HONEYWELL
  • SPST Toggle SwitchSPST Toggle Switch
  • Multiple product options available

    Toggle Switch, Number of Connections 2, Actuator Color Silver, Varies by: Contact Form, Switch Function, Terminals, AC Contact Rating, Number of Connections, Actuator...More

  • HONEYWELL
  • Panel Mount Plunger Actuator Large Basic Snap SwitchPanel Mount Plunger Actuator Large Basic Snap Switch
  • Multiple product options available

    Large Basic Snap Switch, Length 2.0 In., Height 1.0 In., Depth 0.7 In., Mounting Dimension 1 In. Centers, Varies by: Series, Type of Actuator, Current Rating, Voltage...More

Large Swch,15A,SPDT,Medium Ovrtrvl Plngr
  • HONEYWELL MICRO SWITCH
  • Large Swch, 15A, SPDT, Medium Ovrtrvl PlngrLarge Swch,15A,SPDT,Medium Ovrtrvl Plngr
  • Item # 6DXC7
  • Mfr. Model # BZ-2RS5551-A2
  • Large Sealed Snap Switch, BZ Series, Type of Actuator Medium Overtravel Plunger, Contact Form SPDT, Current...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More