Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Switches

156 Results Found that Include 405 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • OMRON
  • Hinge Lever Actuator Snap SwitchHinge Lever Actuator Snap Switch
  • Multiple product options available

    Snap Switch, Type of Actuator Hinge Lever, Length 1.94 In., Depth 0.69 In., Varies by: Series, Actuator Length, Contact Form, Current Rating, Voltage Rating, Terminal...More

  • IDEAL
  • SPST Toggle SwitchSPST Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form SPST, Number of Connections 2, Terminals Screw, Mounting Hole 0.5 In. Dia., AC Contact Rating 20A @ 125v, 10A @ 250VHP 3/4, Operating Temp....More

Rocker Switch,DPDT,6 Connections
  • CARLING TECHNOLOGIES
  • Rocker Switch, DPDT, 6 ConnectionsRocker Switch,DPDT,6 Connections
  • Item # 10C583
  • Mfr. Model # VLD1S00B-AZC00-000
  • Rocker Switch, Contact Form DPDT, Number of Connections 6, Switch Function Momentary On/Off/Momentary On,...More

  • CARLING TECHNOLOGIES
  • SPST Toggle SwitchSPST Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form SPST, Varies by: Number of Connections, Switch Function, Terminals, Mounting Hole, Actuator Style, Actuator Length, Stem Length, Actuator...More

Photocntrl,1/2 In. Conduit, Flush,120VAC
  • TORK
  • Photocntrl, 1/2 In. Conduit, Flush, 120VACPhotocontrol, 180 Degrees Swivel, 1/2" Conduit Mounting
  • Item # 4JNP5
  • Mfr. Model # 2001
  • Photocontrol, Mounting 180 Degrees Swivel, 1/2 In. Conduit, Voltage 120VAC, Max. Wattage 2000, Max....More

  • POWER FIRST
  • DPST Toggle SwitchDPST Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form DPST, Number of Connections 4, Mounting Hole 0.5 In. dia., Actuator Style Bat, Stem Length 0.5 In., Stem Dia. and Thread Size 0.5 In.,...More

  • CARLING TECHNOLOGIES
  • DPDT Toggle SwitchDPDT Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form DPDT, 10A @ 250VAC, Varies by: Number of Connections, Switch Function, Terminals, Mounting Hole, AC Contact Rating, HP, Actuator Style,...More

  • POWER FIRST
  • DPDT Toggle SwitchDPDT Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form DPDT, Number of Connections 6, Mounting Hole 0.5 In. dia., AC Contact Rating 20A @ 125V, 15A @ 277V, Actuator Style Bat, Stem Length 0.5 In.,...More

Swch,15A,1 NO,1 NC,Shrt Hinge Rollr Levr
  • GRAINGER APPROVED
  • Swch, 15A, 1 NO, 1 NC, Shrt Hinge Rollr LevrShort Hinge Roller Lever Actuator Snap Switch
  • Item # 5JEE4
  • Mfr. Model # Z-15GW22
  • Snap Switch, Z Series, Type of Actuator Short Hinge Roller Lever, Actuator Length 1.04 In., Contact Form...More

  • LEVITON
  • Wall Switch, 1-Pole, RockerWall Switch, 1-Pole, Rocker
  • Multiple product options available

    Wall Switch, 1-Pole, Rocker, Switch Function Maintained, Voltage AC 120 to 277, Varies by: Amps AC, Rated HP, Wiring Method, Color, Grade, Standards, and...More

Photocontrol,Fixed,120VAC
  • INTERMATIC
  • Photocontrol, Fixed, 120VACPhotocontrol, Fixed Mounting
  • Item # 6P005
  • Mfr. Model # K4021C
  • Photocontrol, Mounting Fixed, Voltage 120VAC, Max. Wattage 1800, Max. Incandescent Amps 15, Max. Ballast Amps...More

Miniature Push Button Switch,16A @ 125V
  • POWER FIRST
  • Miniature Push Button Switch, 16A @ 125VMiniature Push Button Switch,16A @ 125V
  • Item # 2VLP7
  • Mfr. Model # 2VLP7
  • Miniature Push Button Switch, Contact Form SPST, Number of Connections 2, Switch Function Off/Momentary On,...More

Miniature Push Button Switch,6A @ 125V
  • POWER FIRST
  • Miniature Push Button Switch, 6A @ 125VMiniature Push Button Switch,6A @ 125V
  • Item # 2VLN3
  • Mfr. Model # 2VLN3
  • Miniature Push Button Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, Terminals...More

  • CARLING TECHNOLOGIES
  • DPST Toggle SwitchDPST Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form DPST, Number of Connections 4, Switch Function On/Off, Varies by: Number of Connections, AC Contact Rating, HP, Actuator Length, Stem Color,...More

  • OMRON
  • Short Hinge Roller Lever Actuator Snap SwitchShort Hinge Roller Lever Actuator Snap Switch
  • Multiple product options available

    Snap Switch, Type of Actuator Short Hinge Roller Lever, Length 1.94 In., Depth 0.69 In., Housing Material Phenolic, Varies by: Series, Actuator Length, Contact Form,...More

Toggle Switch,DPST,4 Conn.,On/Off
  • IDEAL
  • Toggle Switch, DPST, 4 Conn., On/OffDPST Toggle Switch
  • Item # 1XWR1
  • Mfr. Model # 774005
  • Toggle Switch, Contact Form DPST, Number of Connections 4, Switch Function On/Off, Terminals Quick Connect...More

  • POWER FIRST
  • SPST Toggle SwitchSPST Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form SPST, Number of Connections 2, Mounting Hole 0.5 In. dia., Actuator Style Bat, Standards UL, Mounting Hole 0.5 In. Dia., Varies by: Switch...More

  • POWER FIRST
  • SPDT Toggle SwitchSPDT Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form SPDT, Number of Connections 3, Mounting Hole 0.5 In. dia., AC Contact Rating 20A @ 125V, 15A @ 277V, Actuator Style Bat, Actuator Length 0.75...More

Flexible Steel Rllr Lvr,2.11 to 4 In .L
  • TELEMECANIQUE SENSORS
  • Flexible Steel Rllr Lvr, 2.11 to 4 In .LLever Arm
  • Item # 21HK38
  • Mfr. Model # ZCY45
  • Flexible Steel Roller Lever Arm, Arm Length 2.11 In. to 4.00 In., Roller Dia. 0.63 In., Roller Width 0.22...More

  • MADISON
  • Selectable Liquid Level SwitchSelectable Liquid Level Switch
  • Multiple product options available

    Liquid Level Switch, Switch Function Selectable, Varies by: Mounting, Tank Connection Size, VA Rating, Operating Temp. Range, Max. Pressure, Overall Length, Float...More

  • TORK
  • Photocontrol, Flush/Box MountingPhotocontrol, Flush/Box Mounting
  • Multiple product options available

    Photocontrol, Mounting Flush/Box, Max. Incandescent Amps 16.7, 1 to 5 Foot Candles On, 3 to 15 Foot Candles Off, Color Black, Temp. Range -40 Degrees to 140 Degrees F,...More

Toggle Switch,SPDT,3Conn,Maint On/Off/On
  • IDEAL
  • Toggle Switch, SPDT, 3Conn, Maint On/Off/OnSPDT Toggle Switch
  • Item # 4FRL7
  • Mfr. Model # 774027
  • Toggle Switch, Contact Form SPDT, Number of Connections 3, Switch Function Maintained On/Off/On, Terminals...More

  • HONEYWELL
  • DPDT Toggle SwitchDPDT Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form DPDT, Number of Connections 6, Varies by: Switch Function, Terminals, Mounting Hole, AC Contact Rating, DC Contact Rating, HP, Actuator...More

Photocntrl,1/2 In. Conduit, Flush,120VAC
  • TORK
  • Photocntrl, 1/2 In. Conduit, Flush, 120VACPhotocontrol, Fixed, 1/2" Conduit Mounting
  • Item # 4JNP2
  • Mfr. Model # 2000
  • Photocontrol, Mounting Fixed, 1/2 In. Conduit, Voltage 120VAC, Max. Wattage 2000, Max. Incandescent Amps...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More