Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Switches

152 Results Found that Include 382 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • CARLING TECHNOLOGIES
  • SPST Toggle SwitchSPST Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form SPST, Varies by: Number of Connections, Switch Function, Terminals, Mounting Hole, Actuator Style, Actuator Length, Stem Length, Actuator...More

Pull Chain Fixture Switch,4 Position
  • LEVITON
  • Pull Chain Fixture Switch, 4 PositionPull Chain Fixture Switch,4 Position
  • Item # 3AY52
  • Mfr. Model # 1689-50
  • Pull Chain Fixture Switch, 4 Position, Contact Form SP3T, Number of Connections 3, Switch Function OFF, 1 ON,...More

Reflector,3 In x 3 In x 1/8 In
  • EATON
  • Reflector, 3 In x 3 In x 1/8 InReflector,3 In x 3 In x 1/8 In
  • Item # 2XCK9
  • Mfr. Model # E51KR84
  • Reflector, Length 3 In., Width 3 In., Depth 1/8 In., Diameter 3 In., 3000X Luminance Factor, Max. Temp. 158...More

Corner Cube Reflector,3 In,4000X
  • TELEMECANIQUE SENSORS
  • Corner Cube Reflector, 3 In, 4000XReflector
  • Item # 5B317
  • Mfr. Model # RF30
  • Corner Cube Reflector, Diameter 3 In., 4000X Luminance Factor, Max. Temp. 150 Degrees F, Material Acrylic,...More

Toggle Switch Boot,15/32 In,Rubber,PK5
  • GRAINGER APPROVED
  • Toggle Switch Boot, 15/32 In, Rubber, PK5Toggle Switch Boot
  • Item # 5RLW1
  • Mfr. Model # 5RLW1
  • Toggle Switch Boot, Thread Size 15/32 In., Color Black, Material Rubber, For Use With Short Handle Toggle...More

Fixture Pull Switch, SPST
  • LEVITON
  • Fixture Pull Switch, SPSTFixture Pull Switch, SPST
  • Item # 2X373
  • Mfr. Model # 1689-75
  • Fixture Pull Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, 6 In. Leads...More

Toggle Switch,DPST,4 Conn.,Maint. On/Off
  • POWER FIRST
  • Toggle Switch, DPST, 4 Conn., Maint. On/OffDPST Toggle Switch
  • Item # 2VLU1
  • Mfr. Model # 2VLU1
  • Toggle Switch, Contact Form DPST, Number of Connections 4, Switch Function Maintained On/Off, Terminals Quick...More

  • POWER FIRST
  • SPST Toggle SwitchSPST Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form SPST, Number of Connections 2, Mounting Hole 0.5 In. dia., Actuator Style Bat, Standards UL, Mounting Hole 0.5 In. Dia., Varies by: Switch...More

  • CARLING TECHNOLOGIES
  • SPDT Toggle SwitchSPDT Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form SPDT, AC Contact Rating 15A @ 125VAC, Varies by: Number of Connections, Switch Function, Terminals, Mounting Hole, HP, Actuator Length, Stem...More

Wall Switch Key
  • LEVITON
  • Wall Switch KeyWall Switch Key
  • Item # 2WEV1
  • Mfr. Model # 55500-PRT
  • Wall Switch Key, For Use With Mfr. No. 1201-2L, 1202-2L, 1203-2L, 1204-2L, 1221-2L, 1222-2L, 1223-2L,...More

Corner Cube Reflector,2 Inx2 In,6000X
  • TELEMECANIQUE SENSORS
  • Corner Cube Reflector, 2 Inx2 In, 6000XCorner Cube Reflector
  • Item # 5B150
  • Mfr. Model # XUZC50
  • Corner Cube Reflector, Length 2 In., Width 2 In., 6000X Luminance Factor, Max. Temp. 150 Degrees F, Material...More

Wall Switch Key
Photocontrol,Threaded,120VAC
  • DAYTON
  • Photocontrol, Threaded, 120VACPhotocontrol, 3/8" Male Pipe Threaded Mounting
  • Item # 26WA82
  • Mfr. Model # 26WA82
  • Photocontrol, Mounting 3/8 In. Male Pipe Threaded, Voltage 120VAC, Max. Wattage 1800, Max. Incandescent Amps...More

Roller Lever Arm,1.61 In. Arm L
  • TELEMECANIQUE SENSORS
  • Roller Lever Arm, 1.61 In. Arm L1-39/64" Roller Lever Arm
  • Item # 4B773
  • Mfr. Model # ZCKY11
  • Roller Lever Arm, Arm Length 1.61 In., Roller Dia. 0.88 In., Roller Width 0.20 In., Arm Material Cast Zinc,...More

Lighted Rocker Switch,SPDT,4 Connections
  • CARLING TECHNOLOGIES
  • Lighted Rocker Switch, SPDT, 4 ConnectionsOn/Off/On Lighted Rocker Switch
  • Item # 10C585
  • Mfr. Model # V6D1D66B-ASC00-000
  • Lighted Rocker Switch, Contact Form SPDT, Number of Connections 4, Switch Function On/Off/On, Terminals 1/4...More

  • POWER FIRST
  • SPDT Toggle SwitchSPDT Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form SPDT, Number of Connections 3, Mounting Hole 0.5 In. dia., AC Contact Rating 20A @ 125V, 15A @ 277V, Actuator Style Bat, Actuator Length 0.75...More

  • CARLING TECHNOLOGIES
  • DPDT Toggle SwitchDPDT Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form DPDT, 10A @ 250VAC, Varies by: Number of Connections, Switch Function, Terminals, Mounting Hole, AC Contact Rating, HP, Actuator Style,...More

Snap Switch,15A,SPDT,Short Hinge Lever
  • OMRON
  • Snap Switch, 15A, SPDT, Short Hinge LeverShort Hinge Lever Actuator Snap Switch
  • Item # 2KRL1
  • Mfr. Model # Z-15GW21-B
  • Snap Switch, Z Series, Type of Actuator Short Hinge Lever, Actuator Length 1.11 In., Contact Form SPDT,...More

Right Angle Mount,F/ 30mm Dia Sensor
Rotary Switch,SP3T,4 Connections
  • CARLING TECHNOLOGIES
  • Rotary Switch, SP3T, 4 ConnectionsRotary Switch,SP3T,4 Connections
  • Item # 4X087
  • Mfr. Model # 700-BL
  • Rotary Switch, Contact Form SP3T, Number of Connections 4, Switch Function Off/On/On/On, Solder Lug...More

  • CARLING TECHNOLOGIES
  • DPST Toggle SwitchDPST Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form DPST, Number of Connections 4, Switch Function On/Off, Varies by: Number of Connections, AC Contact Rating, HP, Actuator Length, Stem Color,...More

Mini Snap Swch,10A,SPDT,Roller Lever
  • GRAINGER APPROVED
  • Mini Snap Swch, 10A, SPDT, Roller LeverRoller Lever Actuator Miniature Snap Action Switch
  • Item # 6X293
  • Mfr. Model # V-10G5
  • Miniature Snap Action Switch, V Series, Type of Actuator Roller Lever, Actuator Length 11.7 +/-0.25mm,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More