Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Switches

64 Results Found that Include 425 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • DAYTON
  • 2NO/2NC Non-Illuminated Selector Switch2NO/2NC Non-Illuminated Selector Switch
  • Multiple product options available

    Non-Illuminated Selector Switch, 30mm, 2 Position, Maintained/Maintained Action, 2NO/2NC Contact Form, Color Black, Bezel Chrome Plate/Zinc Die Cast, Contact Rating 10A...More

  • DAYTON
  • Miniature Prewired Limit SwitchMiniature Prewired Limit Switch
  • Multiple product options available

    Miniature Limit Switch, Contact Form SPDT, Voltage Rating 300AC/DC, NEMA Rating 4, 6, 6P, 12, 13, IP Rating 67, Series Dayton, Operating Temp. Range -14 Degrees to 185...More

  • DAYTON
  • General Purpose Foot SwitchGeneral Purpose Foot Switch
  • Multiple product options available

    General Purpose Foot Switch, NEMA Rating 1, CSA, CE, Manufacturers Warranty Length 3 yr., Varies by: Action, Contact Form, Material of Construction, NEMA Rating,...More

  • DAYTON
  • 1NO Non-Illuminated Selector Switch1NO Non-Illuminated Selector Switch
  • Multiple product options available

    Non-Illuminated Selector Switch, 22mm, 2 Position, 1NO Contact Form, Color Black, Contact Rating 10A @ 600VAC, 2.5A @ 600VDC, NEMA Contact Rating Designation A600/Q600,...More

  • DAYTON
  • 1NO/1NC, General Purpose Limit Switch1NO/1NC, General Purpose Limit Switch
  • Multiple product options available

    General Purpose Limit Switch, 1/2 In.-14 NPT Conduit Wiring Entry, Contact Form 1NO/1NC, 10 Amps, Voltage Rating 500AC, IP Rating 66, Series Dayton, Operating Temp....More

Limit Switch Lever Arm,10 In. Arm L
  • DAYTON
  • Limit Switch Lever Arm, 10 In. Arm LLimit Switch Lever Arm,10 In. Arm L
  • Item # 12T878
  • Mfr. Model # 12T878
  • Limit Switch Lever Arm, Arm Length 10 In., Arm Material Steel, Arm Depth 3/4 In., Arm Width 1.19 In., Roller...More

  • DAYTON
  • Heavy Duty Foot SwitchHeavy Duty Foot Switch
  • Multiple product options available

    Momentary Action, NEMA Rating 1, 4, 13, Voltage Rating 125/250VAC, Color Orange, IP Rating 65, Standards UL, CSA, CE, Manufacturers Warranty Length 3 yr., Varies by:...More

  • DAYTON
  • 2NO Non-Illuminated Selector Switch2NO Non-Illuminated Selector Switch
  • Multiple product options available

    Non-Illuminated Selector Switch, 22mm, 3 Position, 2NO Contact Form, Color Black, Contact Rating 10A @ 600VAC, 2.5A @ 600VDC, NEMA Contact Rating Designation A600/Q600,...More

  • DAYTON
  • 1NO/1NC, Heavy Duty Limit Switch1NO/1NC, Heavy Duty Limit Switch
  • Multiple product options available

    Heavy Duty Limit Switch, 1/2 In.-14 NPT Conduit Wiring Entry, Contact Form 1NO/1NC, 10 Amps, Voltage Rating 500AC, IP Rating 66, Series Dayton, Operating Temp. Range 32...More

  • DAYTON
  • Compact Limit SwitchCompact Limit Switch
  • Multiple product options available

    Compact Limit Switch, Contact Form SPDT, 10 Amps, Voltage Rating 300AC/DC, NEMA Rating 1, 12, 13, IP Rating 65, Series Dayton, Operating Temp. Range -14 Degrees to 158...More

  • DAYTON
  • Light Duty Foot SwitchLight Duty Foot Switch
  • Multiple product options available

    Light Duty Foot Switch, NEMA Rating 1, HP 1/2, Standards UL, CSA, CE, Manufacturers Warranty Length 3 yr., Varies by: Action, Contact Form, Material of Construction,...More

  • DAYTON
  • 2NO/2NC, Heavy Duty Limit Switch2NO/2NC, Heavy Duty Limit Switch
  • Multiple product options available

    Heavy Duty Limit Switch, Side, Electrical Connection Screw Terminals, 1/2 In.-14 NPT Conduit Wiring Entry, Contact Form 2NO/2NC, 10 Amps, Voltage Rating 500AC, IP Rating...More

  • DAYTON
  • Two Pedal General Purpose Foot SwitchTwo Pedal General Purpose Foot Switch
  • Multiple product options available

    Two Pedal General Purpose Foot Switch, Momentary Action, NEMA Rating 1, CSA, CE, Manufacturers Warranty Length 3 yr., Varies by: Contact Form, Material of Construction,...More

Enclosed Limit Switch,Top Actuator,SPDT
  • DAYTON
  • Enclosed Limit Switch, Top Actuator, SPDTEnclosed Limit Switch,Top Actuator,SPDT
  • Item # 12T914
  • Mfr. Model # 12T914
  • Enclosed Limit Switch, Wobble Stick, Top, Electrical Connection Screw Terminals, 1/2 In.-14 NPT Conduit...More

  • DAYTON
  • Enclosed Limit SwitchEnclosed Limit Switch
  • Multiple product options available

    Enclosed Limit Switch, Top, Electrical Connection Screw Terminals, 1/2 In.-14 NPT Conduit Wiring Entry, Contact Form SPDT, 15 Amps, Voltage Rating 480AC/DC, Series...More

  • DAYTON
  • Heavy Duty Limit SwitchHeavy Duty Limit Switch
  • Multiple product options available

    10 Amps, Series Dayton, Standards UL, CSA, CE, Varies by: Actuator Style, Actuator Location, Electrical Connection, Wiring Entry, Contact Form, Voltage Rating, NEMA...More

  • DAYTON
  • 1NO/1NC Non-Illuminated Selector Switch1NO/1NC Non-Illuminated Selector Switch
  • Multiple product options available

    Non-Illuminated Selector Switch, 30mm, 1NO/1NC Contact Form, Contact Rating 10A @ 600VAC, 2.5A @ 600VDC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 4, 13, IP...More

Wobble Stick Lever Arm,3.75 In. Arm L
  • DAYTON
  • Wobble Stick Lever Arm, 3.75 In. Arm LWobble Stick Lever Arm,3.75 In. Arm L
  • Item # 12T831
  • Mfr. Model # 12T831
  • Wobble Stick Lever Arm, Arm Length 3-3/4 In., Arm Material Delrin, Arm Depth 25/64 In., Arm Width 0.39 In.,...More

Limit Switch Lever Arm,5.5 In. Arm L
  • DAYTON
  • Limit Switch Lever Arm, 5.5 In. Arm LLimit Switch Lever Arm,5.5 In. Arm L
  • Item # 12T875
  • Mfr. Model # 12T875
  • Limit Switch Lever Arm, Arm Length 5-1/2 In., Arm Material Delrin, Arm Depth 47/64 In., Arm Width 1.19 In.,...More

Limit Switch Head,Cat Wisker,Top
  • DAYTON
  • Limit Switch Head, Cat Wisker, TopLimit Switch Head,Cat Wisker,Top
  • Item # 11X482
  • Mfr. Model # 11X482
  • Limit Switch Head, Actuator Style Cat Wisker, Actuator Location Top, Actuator Length Not Applicable, Contact...More

  • DAYTON
  • Miniature Precision Limit SwitchMiniature Precision Limit Switch
  • Multiple product options available

    Miniature Precision Limit Switch, Top, Contact Form SPDT, Voltage Rating 250AC, NEMA Rating 3, 4, 13, IP Rating 67, Movement Vertical, Series Dayton, Operating Temp....More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More