Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Switches

47 Results Found that Include 228 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Wall Switch Key
Toggle Switch Boot,Black,Rubber
Mini Push Button Switch,15A Ind. Load
  • HUBBELL WIRING DEVICE-KELLEMS
  • Mini Push Button Switch, 15A Ind. LoadMini Push Button Switch,15A Ind. Load
  • Item # 3HZ97
  • Mfr. Model # MH11
  • Miniature Push Button Switch, Contact Form SPST, Number of Connections 2, Switch Function Off/Momentary On,...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Wall Switch, 2-Pole, ToggleWall Switch, 2-Pole, Toggle
  • Multiple product options available

    Wall Switch, 2-Pole, Toggle, Switch Function Maintained, Voltage AC 120 to 277, Varies by: Amps AC, Rated HP, Wiring Method, Color, Grade, Standards, and Style

  • HUBBELL WIRING DEVICE-KELLEMS
  • Pilot Light Wall Switch, 1-Pole, TogglePilot Light Wall Switch, 1-Pole, Toggle
  • Multiple product options available

    Pilot Light Wall Switch, 1-Pole, Toggle, Switch Function Maintained, Amps AC 20, Voltage AC 120 to 277, Rated HP 1, Wiring Method Back and Side, Standards NEMA WD1,...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Wall Switch, 3 Position, Center Off, ToggleWall Switch, 3 Position, Center Off, Toggle
  • Multiple product options available

    Wall Switch, Toggle, Switch Function Momentary, Voltage AC 120 to 277, Wiring Method Back and Side, Grade Heavy Duty Industrial, Standards UL/CSA, Varies by: Switch...More

Lighted Rocker Switch,SPST,4 Connections
  • HUBBELL WIRING DEVICE-KELLEMS
  • Lighted Rocker Switch, SPST, 4 ConnectionsLighted Rocker Switch,SPST,4 Connections
  • Item # 3HZ99
  • Mfr. Model # MR11LRSP
  • Lighted Rocker Switch, Contact Form SPST, Number of Connections 4, Switch Function On/Off, Terminals 1/4 In....More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Illuminated Wall Switch, 3-Way, ToggleIlluminated Wall Switch, 3-Way, Toggle
  • Multiple product options available

    Illuminated Wall Switch, 3-Way, Toggle, Switch Function Maintained, Voltage AC 120 to 277, Wiring Method Back and Side, Color Ivory, Grade HD, Light On Load Off,...More

Barrel Key Locking Switch,3-Way
  • HUBBELL WIRING DEVICE-KELLEMS
  • Barrel Key Locking Switch, 3-WayBarrel Key Locking Switch,3-Way
  • Item # 1TJW8
  • Mfr. Model # HBL1223RKL
  • Wall Switch, 3-Way, Barrel Key Locking, Switch Function Maintained, Amps AC 20, Voltage AC 120 to 277, Rated...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Illuminated Wall Switch, 1-Pole, ToggleIlluminated Wall Switch, 1-Pole, Toggle
  • Multiple product options available

    Illuminated Wall Switch, 1-Pole, Toggle, Switch Function Maintained, Voltage AC 120 to 277, Wiring Method Back and Side, Varies by: Amps AC, Rated HP, Color, Grade, and...More

Rocker Switch,SPST,2 Connections
  • HUBBELL WIRING DEVICE-KELLEMS
  • Rocker Switch, SPST, 2 ConnectionsRocker Switch,SPST,2 Connections
  • Item # 3JC01
  • Mfr. Model # MR11MSP
  • Rocker Switch, Contact Form SPST, Number of Connections 2, Switch Function Momentary On/Off, Terminals 1/4...More

Push Button Boot,Black
  • HUBBELL WIRING DEVICE-KELLEMS
  • SPST Toggle SwitchSPST Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form SPST, Number of Connections 2, Terminals 0.43 In. Solder Lug/Tab, Mounting Hole 0.5 In. Dia., DC Contact Rating 15A Inductive Load, 5A Lamp...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Wall Switch, 1-Pole, PressWall Switch, 1-Pole, Press
  • Multiple product options available

    Wall Switch, 1-Pole, Press, Switch Function Maintained, Amps AC 20, Voltage AC 120 to 277, Rated HP 1, Wiring Method Side, Grade Specification, Standards UL/CSA, Varies...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Wall Switch, 3-Way, PressWall Switch, 3-Way, Press
  • Multiple product options available

    Wall Switch, 3-Way, Press, Switch Function Maintained, Amps AC 20, Voltage AC 120 to 277, Rated HP 1, Wiring Method Side, Grade Specification, Varies by: Color

Barrel Key Locking Switch,1-Pole
  • HUBBELL WIRING DEVICE-KELLEMS
  • Barrel Key Locking Switch, 1-PoleBarrel Key Locking Switch,1-Pole
  • Item # 1TJW6
  • Mfr. Model # HBL1221RKL
  • Wall Switch, 1-Pole, Barrel Key Locking, Switch Function Maintained, Amps AC 20, Voltage AC 120 to 277, Rated...More

Lighted Toggle Switch ,SPST,On/Off
  • HUBBELL WIRING DEVICE-KELLEMS
  • Lighted Toggle Switch , SPST, On/OffLighted Toggle Switch ,SPST,On/Off
  • Item # 3HZ81
  • Mfr. Model # M11LRGSP
  • Lighted Toggle Switch (Green/Red), Contact Form SPST, Number of Connections 4, Switch Function On/Off,...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Wall Switch, 4-Way, ToggleWall Switch, 4-Way, Toggle
  • Multiple product options available

    Wall Switch, 4-Way, Toggle, Switch Function Maintained, Voltage AC 120 to 277, Wiring Method Back and Side, Varies by: Amps AC, Rated HP, Color, Grade, and Standards

  • HUBBELL WIRING DEVICE-KELLEMS
  • DPDT Toggle SwitchDPDT Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form DPDT, Number of Connections 6, Terminals 0.43 In. Solder Lug/Tab, Mounting Hole 0.5 In. Dia., DC Contact Rating 15A Inductive Load, 5A Lamp...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • SPDT Toggle SwitchSPDT Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form SPDT, Number of Connections 3, Terminals 0.43 In. Solder Lug/Tab, Mounting Hole 0.5 In. Dia., DC Contact Rating 15A Inductive Load, 5A Lamp...More

Rocker Switch,SPDT,3 Connections
  • HUBBELL WIRING DEVICE-KELLEMS
  • Rocker Switch, SPDT, 3 ConnectionsRocker Switch,SPDT,3 Connections
  • Item # 3JC06
  • Mfr. Model # MR123MSP
  • Rocker Switch, Contact Form SPDT, Number of Connections 3, Switch Function Momentary On/Off/On, Terminals 1/4...More

Lighted Rocker Switch,SPDT,5 Connections
  • HUBBELL WIRING DEVICE-KELLEMS
  • Lighted Rocker Switch, SPDT, 5 ConnectionsLighted Rocker Switch,SPDT,5 Connections
  • Item # 3JC04
  • Mfr. Model # MR123LRSP
  • Lighted Rocker Switch, Contact Form SPDT, Number of Connections 5, Switch Function On/Off/On, Terminals 1/4...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Pilot Light Wall Switch, 3-Way, TogglePilot Light Wall Switch, 3-Way, Toggle
  • Multiple product options available

    Pilot Light Wall Switch, 3-Way, Toggle, Switch Function Maintained, Voltage AC 120 to 277, Wiring Method Back and Side, Color Red, Description/Special Features Light On...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More