Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Switches

47 Results Found that Include 218 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
External Thread Connector,4,Male,18 AWG
  • BRAD HARRISON
  • External Thread Connector, 4, Male, 18 AWGExternal Thread Connector,4,Male,18 AWG
  • Item # 5AA80
  • Mfr. Model # 8A4006-31
  • External Thread Connector, Number of Pins 4, Plug or Connector Type Male, Straight Plug End, Max. Voltage...More

Internal Thread Connector,5,Female,M12
  • BRAD HARRISON
  • Internal Thread Connector, 5, Female, M12Internal Thread Connector,5,Female,M12
  • Item # 5AA81
  • Mfr. Model # 8A5000-31
  • Internal Thread Connector, Number of Pins 5, Plug or Connector Type Female, Straight Plug End, Max. Voltage...More

  • BRAD HARRISON
  • 2m Cordset2m Cordset
  • Multiple product options available

    Multiple product options available

  • BRAD HARRISON
  • 5m Cordset5m Cordset
  • Multiple product options available

    Multiple product options available

External Thread Receptacle,4,Male,16 AWG
  • BRAD HARRISON
  • External Thread Receptacle, 4, Male, 16 AWGExternal Thread Receptacle,4,Male,16 AWG
  • Item # 5AA58
  • Mfr. Model # 1R4006A20A120
  • External Thread Receptacle, Number of Pins 4, Plug or Connector Type Male, Straight Plug End, Max. Voltage...More

External Thread Receptacle,3,Female,13A
  • BRAD HARRISON
  • External Thread Receptacle, 3, Female, 13AExternal Thread Receptacle,3,Female,13A
  • Item # 5AA55
  • Mfr. Model # 1R3004A20A120
  • External Thread Receptacle, Number of Pins 3, Plug or Connector Type Female, Straight Plug End, Max. Voltage...More

Internal Thread Connector,4,Female,M12
  • BRAD HARRISON
  • Internal Thread Connector, 4, Female, M12Internal Thread Connector,4,Female,M12
  • Item # 5AA78
  • Mfr. Model # 8A4000-31
  • Internal Thread Connector, Number of Pins 4, Plug or Connector Type Female, Straight Plug End, Max. Voltage...More

External Thread Receptacle,3,Male,16 AWG
  • BRAD HARRISON
  • External Thread Receptacle, 3, Male, 16 AWGExternal Thread Receptacle,3,Male,16 AWG
  • Item # 5AA56
  • Mfr. Model # 1R3006A20A120
  • External Thread Receptacle, Number of Pins 3, Plug or Connector Type Male, Straight Plug End, Max. Voltage...More

External Thread Receptacle,4,Male,22 AWG
  • BRAD HARRISON
  • External Thread Receptacle, 4, Male, 22 AWGExternal Thread Receptacle,4,Male,22 AWG
  • Item # 5AA76
  • Mfr. Model # 8R4006A18A120
  • External Thread Receptacle, Number of Pins 4, Plug or Connector Type Male, Straight Plug End, Max. Voltage...More

Internal Thread Receptacle,4,Female,4A
  • BRAD HARRISON
  • Internal Thread Receptacle, 4, Female, 4AInternal Thread Receptacle,4,Female,4A
  • Item # 5AA77
  • Mfr. Model # 8R4A00A18A120
  • Internal Thread Receptacle, Number of Pins 4, Plug or Connector Type Female, Straight Plug End, Max. Voltage...More

Internal Thread Connector,3,Male,16 AWG
  • BRAD HARRISON
  • Internal Thread Connector, 3, Male, 16 AWGInternal Thread Connector,3,Male,16 AWG
  • Item # 5AA62
  • Mfr. Model # 1A3002-34
  • Internal Thread Connector, Number of Pins 3, Plug or Connector Type Male, Straight Plug End, Max. Voltage...More

Internal Thread Connector,4,Female,M12
  • BRAD HARRISON
  • Internal Thread Connector, 4, Female, M12Internal Thread Connector,4,Female,M12
  • Item # 5AA79
  • Mfr. Model # 8A4001-31
  • Internal Thread Connector, Number of Pins 4, Plug or Connector Type Female, 90 Degrees Plug End, Max. Voltage...More

Internal Thread Connector,5,Female,8A
  • BRAD HARRISON
  • Internal Thread Connector, 5, Female, 8AInternal Thread Connector,5,Female,8A
  • Item # 5AA63
  • Mfr. Model # 1A5000-34
  • Internal Thread Connector, Number of Pins 5, Plug or Connector Type Female, Straight Plug End, Max. Voltage...More

External Thread Connector,5,Male,16 AWG
  • BRAD HARRISON
  • External Thread Connector, 5, Male, 16 AWGExternal Thread Connector,5,Male,16 AWG
  • Item # 5AA65
  • Mfr. Model # 1A5006-34
  • External Thread Connector, Number of Pins 5, Plug or Connector Type Male, Straight Plug End, Max. Voltage...More

External Thread Receptacle,5,Male,16 AWG
  • BRAD HARRISON
  • External Thread Receptacle, 5, Male, 16 AWGExternal Thread Receptacle,5,Male,16 AWG
  • Item # 5AA60
  • Mfr. Model # 1R5006A20A120
  • External Thread Receptacle, Number of Pins 5, Plug or Connector Type Male, Straight Plug End, Max. Voltage...More

External Thread Receptacle,4,Female,10A
  • BRAD HARRISON
  • External Thread Receptacle, 4, Female, 10AExternal Thread Receptacle,4,Female,10A
  • Item # 5AA57
  • Mfr. Model # 1R4004A20A120
  • External Thread Receptacle, Number of Pins 4, Plug or Connector Type Female, Straight Plug End, Max. Voltage...More

Internal Thread Connector,4,Female,13A
  • BRAD HARRISON
  • Internal Thread Connector, 4, Female, 13AInternal Thread Connector,4,Female,13A
  • Item # 2ENU1
  • Mfr. Model # 1A4000-34
  • Internal Thread Connector, Number of Pins 4, Plug or Connector Type Female, Straight Plug End, Max. Voltage...More

External Thread Connector,3,Male,24 AWG
  • BRAD HARRISON
  • External Thread Connector, 3, Male, 24 AWGExternal Thread Connector,3,Male,24 AWG
  • Item # 2TJ24
  • Mfr. Model # 1A3006-34
  • External Thread Connector, Number of Pins 3, Plug or Connector Type Male, Straight Plug End, Max. Voltage...More

Internal Thread Connector,4,Male,15 AWG
  • BRAD HARRISON
  • Internal Thread Connector, 4, Male, 15 AWGInternal Thread Connector,4,Male,15 AWG
  • Item # 2ENU2
  • Mfr. Model # 1A4002-34
  • Internal Thread Connector, Number of Pins 4, Plug or Connector Type Male, Straight Plug End, Max. Voltage...More

External Thread Receptacle,6,Female,8A
  • BRAD HARRISON
  • External Thread Receptacle, 6, Female, 8AExternal Thread Receptacle,6,Female,8A
  • Item # 2ENU5
  • Mfr. Model # 1R6004A20A120
  • External Thread Receptacle, Number of Pins 6, Plug or Connector Type Female, Straight Plug End, Max. Voltage...More

Internal Thread Receptacle,3,Female,4A
  • BRAD HARRISON
  • Internal Thread Receptacle, 3, Female, 4AInternal Thread Receptacle,3,Female,4A
  • Item # 2EPK5
  • Mfr. Model # 8R3A00A18A120
  • Internal Thread Receptacle, Number of Pins 3, Plug or Connector Type Female, Straight Plug End, Max. Voltage...More

External Thread Receptacle,2,Female,13A
  • BRAD HARRISON
  • External Thread Receptacle, 2, Female, 13AExternal Thread Receptacle,2,Female,13A
  • Item # 2ENU3
  • Mfr. Model # 1R2004A20A120
  • External Thread Receptacle, Number of Pins 2, Plug or Connector Type Female, Straight Plug End, Max. Voltage...More

Internal Thread Connector,5,Male,16 AWG
  • BRAD HARRISON
  • Internal Thread Connector, 5, Male, 16 AWGInternal Thread Connector,5,Male,16 AWG
  • Item # 5AA64
  • Mfr. Model # 1A5002-34
  • Internal Thread Connector, Number of Pins 5, Plug or Connector Type Male, Straight Plug End, Max. Voltage...More

External Thread Connector,4,Male,4A,PG7
  • BRAD HARRISON
  • External Thread Connector, 4, Male, 4A, PG7External Thread Connector,4,Male,4A,PG7
  • Item # 2EPK1
  • Mfr. Model # 8A4007-31
  • External Thread Connector, Number of Pins 4, Plug or Connector Type Male, 90 Degrees Plug End, Max. Voltage...More

Cordset,4 Pin,Receptacle,Female
  • BRAD HARRISON
  • Cordset, 4 Pin, Receptacle, FemaleCordset,4 Pin,Receptacle,Female
  • Item # 4JNX7
  • Mfr. Model # 704000D02F150
  • Cordset, Cable Length 15 ft., Jacket Color Yellow, End 1 Connection Type Receptacle, End 1 Gender Female, End...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More