Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Ratings

Switches

52 Results Found that Include 262 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • AUTONICS
  • PNP Photoelectric SensorPNP Photoelectric Sensor
  • Multiple product options available

    Photoelectric Sensor, Circuit Type PNP, Power Requirement 12 to 24VDC, Response Time 1 msec, IP Rating 66, Varies by: Shape, Sensing Method, Operation Mode, Max. Sensing...More

  • AUTONICS
  • Relay Photoelectric SensorRelay Photoelectric Sensor
  • Multiple product options available

    Photoelectric Sensor, Shape Rectangular, Circuit Type Relay, Operation Mode Selectable Light or Dark On, Power Requirement 24 to 240VAC/DC, Response Time 2 msec, IP...More

Area Sensor Receiver Cordset,4 Pin,Plug
  • AUTONICS
  • Area Sensor Receiver Cordset, 4 Pin, PlugArea Sensor Receiver Cordset,4 Pin,Plug
  • Item # 32W351
  • Mfr. Model # CID4-10R
  • Area Sensor Receiver Cordset, Cable Length 10m, Jacket Color Gray, End 1 Connection Type Plug, End 1 Gender...More

  • AUTONICS
  • Air Pressure SensorAir Pressure Sensor
  • Multiple product options available

    Air Pressure Sensor, Programmable On/Off Setting, Power Required 12 to 24VDC, Process Connection 1/8 In. NPT, Electrical Connection Cable Connector With Wire Leads,...More

Area Sensor Emitter Cordset,4 Pin,Plug
  • AUTONICS
  • Area Sensor Emitter Cordset, 4 Pin, PlugArea Sensor Emitter Cordset,4 Pin,Plug
  • Item # 32W354
  • Mfr. Model # CID4-3T
  • Area Sensor Emitter Cordset, Cable Length 3m, Jacket Color Black, End 1 Connection Type Plug, End 1 Gender...More

Proximity Sensor,Inductive, 25 mm, SQ
  • Proximity Sensor, Inductive, 25 mm, SQProximity Sensor,Inductive, 25 mm, SQ
  • Item # 32W432
  • Mfr. Model # PSN25-5DN
  • Rectangular Proximity Sensor, Sensing Method Inductive, Power Requirement 12 to 24VDC, Circuit Type NPN,...More

Fiber Optic Sensor,LED,NPN,1.53"H,0.59"W
  • AUTONICS
  • Fiber Optic Sensor, LED, NPN, 1.53"H, 0.59"WFiber Optic Sensor,LED,NPN,1.53"H,0.59"W
  • Item # 32W383
  • Mfr. Model # BF3RX
  • Fiber Optic Sensor, Display LED, Circuit Type NPN, Height 1.535 In., Width 0.591 In., Depth 2.874 In., Power...More

Proximity Sensor,Inductive, 25 mm, SQ
  • Proximity Sensor, Inductive, 25 mm, SQProximity Sensor,Inductive, 25 mm, SQ
  • Item # 32W431
  • Mfr. Model # PSN25-5AO
  • Proximity Sensor, Inductive, Sensor Type Standard Type, Dia. (mm) -, Voltage Type AC, Voltage Range 100 -...More

Proximity Sensor,Inductive, 30 mm, SQ
  • Proximity Sensor, Inductive, 30 mm, SQProximity Sensor,Inductive, 30 mm, SQ
  • Item # 32W434
  • Mfr. Model # PSN30-15DN
  • Rectangular Proximity Sensor, Sensing Method Inductive, Power Requirement 12 to 24VDC, Circuit Type NPN,...More

  • AUTONICS
  • NPN/PNP Photoelectric SensorNPN/PNP Photoelectric Sensor
  • Multiple product options available

    Photoelectric Sensor, Shape Rectangular, Circuit Type NPN/PNP, Operation Mode Selectable Light or Dark On, Max. Load Current 30DC @ 200mA, Response Time 1 msec, IP...More

  • AUTONICS
  • NPN Photoelectric SensorNPN Photoelectric Sensor
  • Multiple product options available

    Photoelectric Sensor, Circuit Type NPN, Power Requirement 12 to 24VDC, Response Time 1 msec, IP Rating 66, Varies by: Shape, Sensing Method, Operation Mode, Max. Sensing...More

Proximity Sensor,Inductive, 17 mm, SQ
  • Proximity Sensor, Inductive, 17 mm, SQProximity Sensor,Inductive, 17 mm, SQ
  • Item # 32W426
  • Mfr. Model # PSN17-8DN
  • Rectangular Proximity Sensor, Sensing Method Inductive, Power Requirement 12 to 24VDC, Circuit Type NPN,...More

  • AUTONICS
  • Aluminum Photoelectric Area Sensor, 20mm Beam SpacingAluminum Photoelectric Area Sensor, 20mm Beam Spacing
  • Multiple product options available

    Photoelectric Area Sensor, Housing Material Aluminum, IP Rating 65, Beam Spacing 20mm, Max. Sensing Distance 0.1 to 7m, Power Source 12 to 24VDC, Cable Connection 4 Pin...More

  • AUTONICS
  • PNP Fiber Optic SensorPNP Fiber Optic Sensor
  • Multiple product options available

    Fiber Optic Sensor, Circuit Type PNP, Power Source 12 to 24VDC, Operating Temp. Range 14 Degrees to 122 Degrees F, Electrical Connection 2 m, 4 Wire Cable, Varies by:...More

  • AUTONICS
  • Vacuum Air Pressure SensorVacuum Air Pressure Sensor
  • Multiple product options available

    Vacuum Air Pressure Sensor, Range -14.7 psi Vac to 0 psi, Programmable On/Off Setting, Power Required 12 to 24VDC, Process Connection 1/8 In. NPT, Electrical Connection...More

  • Fluid and Air Pressure SensorFluid and Air Pressure Sensor
  • Multiple product options available

    Fluid and Air Pressure Sensor, Programmable On/Off Setting, Power Required 12 to 24VDC, Process Connection 1/8 In. NPT, Electrical Connection Cable Connector With Wire...More

Proximity Sensor,Inductive, 25 mm, SQ
  • Proximity Sensor, Inductive, 25 mm, SQProximity Sensor,Inductive, 25 mm, SQ
  • Item # 32W433
  • Mfr. Model # PSN25-5DP
  • Rectangular Proximity Sensor, Sensing Method Inductive, Power Requirement 12 to 24VDC, Circuit Type PNP,...More

  • Compound Fluid and Air Pressure SensorCompound Fluid and Air Pressure Sensor
  • Multiple product options available

    Compound Fluid and Air Pressure Sensor, Range -14.7 psi Vac to 14.5 psi, Programmable On/Off Setting, Power Required 12 to 24VDC, Process Connection 1/8 In. NPT,...More

  • AUTONICS
  • Aluminum Photoelectric Area Sensor, 40mm Beam SpacingAluminum Photoelectric Area Sensor, 40mm Beam Spacing
  • Multiple product options available

    Photoelectric Area Sensor, Housing Material Aluminum, IP Rating 65, Beam Spacing 40mm, Max. Sensing Distance 0.1 to 7m, Power Source 12 to 24VDC, Cable Connection 4 Pin...More

  • AUTONICS
  • Plastic Photoelectric Picking Sensor, 25mm Beam SpacingPlastic Photoelectric Picking Sensor, 25mm Beam Spacing
  • Multiple product options available

    Photoelectric Picking Sensor, Housing Material Plastic, IP Rating 40, Beam Spacing 25mm, Max. Sensing Distance 0.05 to 3m, Number of Beams 5, Protected Height 140mm,...More

  • AUTONICS
  • Vacuum Fluid and Air Pressure SensorVacuum Fluid and Air Pressure Sensor
  • Multiple product options available

    Vacuum Fluid and Air Pressure Sensor, Range -14.7 psi Vac to 0 psi, Programmable On/Off Setting, Power Required 12 to 24VDC, Process Connection 1/8 In. NPT, Electrical...More

Optional Mounting Bracket,Protection
Proximity Sensor,Inductive, 30 mm, SQ
  • Proximity Sensor, Inductive, 30 mm, SQProximity Sensor,Inductive, 30 mm, SQ
  • Item # 32W435
  • Mfr. Model # PSN30-15DP
  • Rectangular Proximity Sensor, Sensing Method Inductive, Power Requirement 12 to 24VDC, Circuit Type PNP,...More

  • AUTONICS
  • NPN Miniature Photoelectric SensorNPN Miniature Photoelectric Sensor
  • Multiple product options available

    Miniature Photoelectric Sensor, Shape Rectangular, Circuit Type NPN, Operation Mode Selectable Light or Dark On, Power Requirement 12 to 24VDC, Max. Load Current 26.4DC...More

  • AUTONICS
  • NPN Fiber Optic Sensor, Auto TuneNPN Fiber Optic Sensor, Auto Tune
  • Multiple product options available

    Fiber Optic Sensor, Circuit Type NPN, Power Source 12 to 24VDC, Operating Temp. Range 14 Degrees to 122 Degrees F, Electrical Connection 2 m, 4 Wire Cable, Varies by:...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More