Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Switches

132 Results Found that Include 735 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • HONEYWELL MICRO SWITCH
  • Overtravel Plunger Actuator Large Unsealed Snap SwitchOvertravel Plunger Actuator Large Unsealed Snap Switch
  • Multiple product options available

    Large Unsealed Snap Switch, BZ Series, Type of Actuator Overtravel PlungerContact Form SPDT, Current Rating 15A, Voltage Rating 125/250/480VAC, Terminal Type Screw,...More

  • HONEYWELL MICRO SWITCH
  • Miniature Limit SwitchMiniature Limit Switch
  • Multiple product options available

    Miniature Limit Switch, Electrical Connection Screw Terminals, Cable Gland Wiring Entry, Contact Form SPDT, 1NC/1NO, Double Break, Gold plated silver Contacts, 5/0.4...More

  • HONEYWELL MICRO SWITCH
  • Roller Lever Actuator Large Unsealed Snap SwitchRoller Lever Actuator Large Unsealed Snap Switch
  • Multiple product options available

    Large Unsealed Snap Switch, BZ Series, Type of Actuator Roller Lever, Contact Form SPDT, Current Rating 15A, Voltage Rating 125/250/480VAC, Length 1.94 In., Height 0.95...More

  • HONEYWELL MICRO SWITCH
  • Straight Lever Actuator Large Unsealed Snap SwitchStraight Lever Actuator Large Unsealed Snap Switch
  • Multiple product options available

    Large Unsealed Snap Switch, BZ Series, Type of Actuator Straight Lever, Actuator Length 2.5 In., Contact Form SPDT, Current Rating 15A, Voltage Rating 125/250/480VAC,...More

  • HONEYWELL MICRO SWITCH
  • Momentary, SPDT, 1NC/1NO, Silver Contacts, Enclosed Limit SwitchMomentary, SPDT, 1NC/1NO, Silver Contacts, Enclosed Limit Switch
  • Multiple product options available

    Enclosed Limit Switch, Top, Electrical Connection Screw Terminals, 1/2 In.-14 NPT Conduit Wiring Entry, Contact Form Momentary, SPDT, 1NC/1NO, Silver Contacts, 15 Ind./2...More

Large Swch,15A,SPDT,Medium Ovrtrvl Plngr
  • HONEYWELL MICRO SWITCH
  • Large Swch, 15A, SPDT, Medium Ovrtrvl PlngrLarge Swch,15A,SPDT,Medium Ovrtrvl Plngr
  • Item # 6DXC8
  • Mfr. Model # BZ-2RS-A2
  • Large Unsealed Snap Switch, BZ Series, Type of Actuator Medium Overtravel Plunger, Contact Form SPDT, Current...More

  • HONEYWELL MICRO SWITCH
  • Global Limit Switch EN 50047Global Limit Switch EN 50047
  • Multiple product options available

    Global Limit Switch, Electrical Connection Screw Terminals, 1/2 In. Conduit Wiring Entry, Contact Form SPDT, Direct Opening snap Action, 1NC/1NO, Double Break, Silver...More

Safety Interlock Switch,1NO,1NC,10A@600V
  • HONEYWELL MICRO SWITCH
  • Safety Interlock Switch, 1NO, 1NC, 10A@600VSafety Interlock Switch,1NO,1NC,10A@600V
  • Item # 11T869
  • Mfr. Model # GKEA01L
  • Dual Entry Key Operated Safety Interlock Switch, Rotating Head, Front and Top Opening, 90 Degrees or Straight...More

Limit Switch Lever Arm,12 In. Arm L
  • HONEYWELL MICRO SWITCH
  • Limit Switch Lever Arm, 12 In. Arm LLimit Switch Lever Arm,12 In. Arm L
  • Item # 11X260
  • Mfr. Model # LSZ54R
  • Limit Switch Lever Arm, Arm Length 12.00 In., Arm Material Aluminum, Roller Material Aluminum, Arm Depth 0.75...More

  • HONEYWELL MICRO SWITCH
  • Overtravel Plunger Actuator Large Snap SwitchOvertravel Plunger Actuator Large Snap Switch
  • Multiple product options available

    Large Snap Switch, Type of Actuator Overtravel PlungerContact Form SPDT, Voltage Rating 125/250/480VAC, Terminal Type Screw, Operating Force 14.0 to 22.0 oz., Max....More

Large Swch,15A,SPDT,Ovrtrvl Rollr Plngr
  • HONEYWELL MICRO SWITCH
  • Large Swch, 15A, SPDT, Ovrtrvl Rollr PlngrLarge Swch,15A,SPDT,Ovrtrvl Rollr Plngr
  • Item # 6DXC5
  • Mfr. Model # BZ-2RQ18-A2
  • Large Unsealed Snap Switch, BZ Series, Type of Actuator Overtravel Roller Plunger, Contact Form SPDT, Current...More

  • HONEYWELL MICRO SWITCH
  • Miniature Enclosed SwitchMiniature Enclosed Switch
  • Multiple product options available

    Miniature Enclosed Limit Switch, Contact Form 1NC/1NO, SPDT, 5 Amps, Voltage Rating 250AC, NEMA Rating 1, 2, 3, 3R, 4, 6, 6P, 13, IP Rating 66, 67, 68, Series Honeywell...More

Safety Interlock Switch,1NO,1NC,10A@240V
  • HONEYWELL MICRO SWITCH
  • Safety Interlock Switch, 1NO, 1NC, 10A@240VSafety Interlock Switch,1NO,1NC,10A@240V
  • Item # 11T805
  • Mfr. Model # 924CE18S6
  • Miniature Safety Interlock Switch, 0.28 In. dia. Stainless Steel Pin Plunger with Boot Seal, Series 924CE,...More

  • HONEYWELL MICRO SWITCH
  • 1NC/1NO SPDT Snap Action, Double Break, Heavy Duty Limit Switch1NC/1NO SPDT Snap Action, Double Break, Heavy Duty Limit Switch
  • Multiple product options available

    Heavy Duty Limit Switch, Electrical Connection Screw Terminals, 1/2 In.-14 NPT Conduit Wiring Entry, Contact Form 1NC/1NO SPDT Snap Action, Double Break, 10 Amps,...More

  • HONEYWELL MICRO SWITCH
  • Medium Duty Limit SwitchMedium Duty Limit Switch
  • Multiple product options available

    Enclosed Limit Switch, Electrical Connection Screw Terminals, 1/2 In.-14 NPT Conduit Wiring Entry, Contact Form 1NC/1NO, SPDT, Snap Action, Double Break, 10 Amps,...More

  • HONEYWELL MICRO SWITCH
  • 1NC/1NO, SPDT, Snap Action, Double Break, Heavy Duty Limit Switch1NC/1NO, SPDT, Snap Action, Double Break, Heavy Duty Limit Switch
  • Multiple product options available

    Heavy Duty Limit Switch, Electrical Connection Screw Terminals, 1/2 In.-14 NPT Conduit Wiring Entry, Contact Form 1NC/1NO, SPDT, Snap Action, Double Break, 10 Amps,...More

  • HONEYWELL MICRO SWITCH
  • Momentary, DPDT, 2NC/2NO, Silver Contacts, Enclosed Limit SwitchMomentary, DPDT, 2NC/2NO, Silver Contacts, Enclosed Limit Switch
  • Multiple product options available

    Enclosed Limit Switch, Electrical Connection Screw Terminals, 1/2 In.-14 NPT Conduit Wiring Entry, Contact Form Momentary, DPDT, 2NC/2NO, Silver Contacts, 10 Ind/0.3A...More

Limit Switch,Wobble Coil, Side,SPDT
  • HONEYWELL MICRO SWITCH
  • Limit Switch, Wobble Coil, Side, SPDTLimit Switch,Wobble Coil, Side,SPDT
  • Item # 12U162
  • Mfr. Model # BZE6-2RN18
  • Limit Switch, Wobble Stick, Top, Contact Form 1NC/1NO, SPDT, Momentary, Silver Contacts, 15A/2A Inductive,...More

  • HONEYWELL MICRO SWITCH
  • SPDT, Snap Action, 1NC/1NO, Global Limit SwitchSPDT, Snap Action,1NC/1NO, Global Limit Switch
  • Multiple product options available

    Global Limit Switch, Electrical Connection Screw Terminals, 1/2 In.-14 NPT Conduit Wiring Entry, Contact Form SPDT, Snap Action, 1NC/1NO, 10 Amps, NEMA Rating 1, 12, 13,...More

  • HONEYWELL MICRO SWITCH
  • 1NC/1NO SPDT Snap Action, Double Break, Explosion Proof Limit Switch1NC/1NO SPDT Snap Action, Double Break, Explosion Proof Limit Switch
  • Multiple product options available

    Explosion Proof Limit Switch, Electrical Connection Screw Terminals, Contact Form 1NC/1NO SPDT Snap Action, Double Break, 10 Amps, Voltage Rating 600AC/250DC, NEMA...More

  • HONEYWELL MICRO SWITCH
  • 1NC/1NO, SPDT Snap Action, Explosion Proof Limit Switch1NC/1NO, SPDT Snap Action, Explosion Proof Limit Switch
  • Multiple product options available

    Explosion Proof Limit Switch, Top, Contact Form 1NC/1NO, SPDT Snap Action, NEMA Rating 1, 7, Series Honeywell EX, Varies by: Actuator Style, Electrical Connection,...More

  • HONEYWELL MICRO SWITCH
  • 2NC/2NO DPDT Snap Action, Double Break, Heavy Duty Limit Switch2NC/2NO DPDT Snap Action, Double Break, Heavy Duty Limit Switch
  • Multiple product options available

    Heavy Duty Limit Switch, Electrical Connection Screw Terminals, Contact Form 2NC/2NO DPDT Snap Action, Double Break, 10 Amps, Voltage Rating 600AC/250DC, NEMA Rating 1,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More