Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Switches

44 Results Found that Include 258 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • IFM
  • ReflectorReflector
  • Multiple product options available

    Multiple product options available

  • IFM
  • PNP Photoelectric SensorPNP Photoelectric Sensor
  • Multiple product options available

    Photoelectric Sensor, Circuit Type PNP, IP Rating 67, Varies by: Shape, Sensing Method, Operation Mode, Max. Sensing Distance, Min. Object Size, Power Requirement, Max....More

  • IFM
  • AC Photoelectric SensorAC Photoelectric Sensor
  • Multiple product options available

    Photoelectric Sensor, Circuit Type AC, Diameter 18mm, IP Rating 67, Electrical Connection Quick Disconnect 1/2 In. Connector, Varies by: Shape, Sensing Method, Operation...More

  • IFM
  • Pressure Switch, 1/4" MNPTPressure Switch, 1/4" MNPT
  • Multiple product options available

    Pressure Switch, Process Connection 1/4 In. MNPT, Housing Material 316 Stainless Steel, Wetted Materials 316 Stainless Steel, Compatible With Air and Liquids, Electrical...More

  • IFM
  • L-BracketL-Bracket
  • Multiple product options available

    Multiple product options available

DIN Rail Mount,PQ Series
  • IFM
  • Triac Digital Pressure SwitchTriac Digital Pressure Switch
  • Multiple product options available

    Digital Pressure Switch, Power Required 90 to 250 VAC, 45 to 65 Hz, Compatible With Air and Liquids, Circuit Type Triac, Output Current 2.5A @ 20 Degrees C, Contact Form...More

Transparent Cover,PN Series
Mounting Clamp,PN Series
  • IFM
  • NPN Photoelectric SensorNPN Photoelectric Sensor
  • Multiple product options available

    Photoelectric Sensor, Circuit Type NPN, IP Rating 67, Varies by: Shape, Sensing Method, Operation Mode, Max. Sensing Distance, Min. Object Size, Power Requirement, Max....More

Conduit Adapter,1/2 In NPT,PN Series
  • IFM
  • 2-Wire Photoelectric Sensor2-Wire Photoelectric Sensor
  • Multiple product options available

    Photoelectric Sensor, Sensing Method Through Beam, Circuit Type 2-Wire, Operation Mode Transmitter, Operating Frequency 1000 Hz, IP Rating 67, Electrical Connection...More

  • IFM
  • NPN Compound Digital Pressure SwitchNPN Compound Digital Pressure Switch
  • Multiple product options available

    Compound Digital Pressure Switch, Power Required 18 to 32 VDC, Compatible With Air, Circuit Type NPN, Output Current 100 mA, Contact Form (2) SPST, Burst Pressure 435...More

Mounting Adapter,F/ KQ Sensor
Fixing Strap,F/ KQ Sensor,PK5
Adapter,1/8 In NPT,PQ Series
  • IFM
  • PNP/NPN Digital Pressure SwitchPNP/NPN Digital Pressure Switch
  • Multiple product options available

    Digital Pressure Switch, Power Required 18 to 36 VDC, Compatible With Air and Liquids, Circuit Type PNP/NPN, Output Current 250 mA, Contact Form (2) SPST, Process...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More