Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Ratings

Switches

14 Results Found that Include 73 Products

Results per page: 16 | 32 | 48
    • DAYTON
    • Miniature Prewired Limit SwitchMiniature Prewired Limit Switch
    • Multiple product options available

      Miniature Limit Switch, Contact Form SPDT, Voltage Rating 300AC/DC, NEMA Rating 4, 6, 6P, 12, 13, IP Rating 67, Series Dayton, Operating Temp. Range -14 Degrees to 185...More

    • DAYTON
    • Heavy Duty Foot SwitchHeavy Duty Foot Switch
    • Multiple product options available

      Momentary Action, NEMA Rating 1, 4, 13, Voltage Rating 125/250VAC, Color Orange, IP Rating 65, Standards UL, CSA, CE, Manufacturers Warranty Length 3 yr., Varies by:...More

    • DAYTON
    • Two Pedal General Purpose Foot SwitchTwo Pedal General Purpose Foot Switch
    • Multiple product options available

      Two Pedal General Purpose Foot Switch, Momentary Action, NEMA Rating 1, CSA, CE, Manufacturers Warranty Length 3 yr., Varies by: Contact Form, Material of Construction,...More

    • DAYTON
    • Two Stage Heavy Duty Foot SwitchTwo Stage Heavy Duty Foot Switch
    • Multiple product options available

      Two Stage Heavy Duty Foot Switch, Momentary Action, DPDT Contact Form, Material of Construction Cast Iron Base With Cast Aluminum Cover, NEMA Rating 1, 4, 13, Current...More

    • DAYTON
    • 1NO/1NC Non-Illuminated Selector Switch1NO/1NC Non-Illuminated Selector Switch
    • Multiple product options available

      Non-Illuminated Selector Switch, 30mm, 1NO/1NC Contact Form, Contact Rating 10A @ 600VAC, 2.5A @ 600VDC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 4, 13, IP...More

    • DAYTON
    • Two Pedal Light Duty Foot SwitchTwo Pedal Light Duty Foot Switch
    • Multiple product options available

      Two Pedal Light Duty Foot Switch, Momentary Action, (2) SPDT-NO Contact Form, NEMA Rating 1, Length 7-9/32 In., Width 6-5/8 In., Depth 1-7/64 In., Current Rating 10, HP...More

    Heavy Duty Limit Swtch, Actuator,2NO/2NC
    • DAYTON
    • Heavy Duty Limit Swtch, Actuator, 2NO/2NC2NO/2NC, Heavy Duty Limit Switch
    • Item # 14H175
    • Mfr. Model # 14H175
    • Heavy Duty Limit Switch, Rotary Lever Arm, Side, Electrical Connection Screw Terminals, 1/2 In.-14 NPT...More

    • DAYTON
    • Light Duty Foot SwitchLight Duty Foot Switch
    • Multiple product options available

      Light Duty Foot Switch, NEMA Rating 1, HP 1/2, Standards UL, CSA, CE, Manufacturers Warranty Length 3 yr., Varies by: Action, Contact Form, Material of Construction,...More

    • DAYTON
    • Heavy Duty Limit SwitchHeavy Duty Limit Switch
    • Multiple product options available

      10 Amps, Series Dayton, Standards UL, CSA, CE, Varies by: Actuator Style, Actuator Location, Electrical Connection, Wiring Entry, Contact Form, Voltage Rating, NEMA...More

    • DAYTON
    • General Purpose Foot SwitchGeneral Purpose Foot Switch
    • Multiple product options available

      General Purpose Foot Switch, NEMA Rating 1, CSA, CE, Manufacturers Warranty Length 3 yr., Varies by: Action, Contact Form, Material of Construction, NEMA Rating,...More

    Enclosed Limit Switch,Top Actuator,SPDT
    • DAYTON
    • Enclosed Limit Switch, Top Actuator, SPDTEnclosed Limit Switch
    • Item # 12T929
    • Mfr. Model # 12T929
    • Enclosed Limit Switch, Wobble Stick, Top, Electrical Connection Screw Terminals, 1/2 In.-14 NPT Conduit...More

    Foot Switch Guard,SS,6.50x5.91x4.92
    • DAYTON
    • Foot Switch Guard, SS, 6.50x5.91x4.92Foot Switch Guard
    • Item # 6GPE4
    • Mfr. Model # 6GPE4
    • Foot Switch Guard, Color Stainless Steel, Length 6-1/2 In., Width 5 In., Depth 6 In., Material of...More

    • DAYTON
    • DPDT, Heavy Duty Limit SwitchDPDT, Heavy Duty Limit Switch
    • Multiple product options available

      Heavy Duty Limit Switch, Electrical Connection Screw Terminals, 1/2 In.-14 NPT Conduit Wiring Entry, Contact Form DPDT, 10 Amps, Voltage Rating 600AC/DC, NEMA Rating 3,...More

    Limit Switch Body,2NO/2NC,10A @ 600V
    • DAYTON
    • Limit Switch Body, 2NO/2NC, 10A @ 600VLimit Switch Body
    • Item # 12T839
    • Mfr. Model # 12T839
    • Limit Switch Body, Contact Form 2NO/2NC, For Use With 12T879, 12T880, AC Contact Rating 10A @ 600V, NEMA...More

    Results per page: 16 | 32 | 48