Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less

Switches

9 Results Found that Include 27 Products 

Results per page: 16 | 32 | 48
    • DAYTON
    • Enclosed Limit Switch
    • Multiple product options available

      Enclosed Limit Switch, Top, Electrical Connection Screw Terminals, 1/2 In.-14 NPT Conduit Wiring Entry, Contact Form SPDT, 15 Amps, Voltage Rating 480AC/DC, Series...More

    • DAYTON
    • General Purpose Foot Switch
    • Multiple product options available

      General Purpose Foot Switch, NEMA Rating 1, CSA, CE, Manufacturers Warranty Length 3 yr., Varies by: Action, Contact Form, Material of Construction, NEMA Rating,...More

    • DAYTON
    • 1NO/1NC Non-Illuminated Selector Switch
    • Multiple product options available

      Non-Illuminated Selector Switch, 30mm, 1NO/1NC Contact Form, Contact Rating 10A @ 600VAC, 2.5A @ 600VDC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 4, 13, IP...More

    • DAYTON
    • 1NO/1NC, Heavy Duty Limit Switch
    • Multiple product options available

      Heavy Duty Limit Switch, 1/2 In.-14 NPT Conduit Wiring Entry, Contact Form 1NO/1NC, 10 Amps, Voltage Rating 500AC, IP Rating 66, Series Dayton, Operating Temp. Range 32...More

    Selector Switch,2 Pos.,Standard,30mm
    • DAYTON
    • Selector Switch, 2 Pos., Standard, 30mm
    • Item # 30G298
    • Mfr. Model # 30G298
    • Non-Illuminated Selector Switch, 30mm, 2 Position, Maintained/Maintained Action, 2NO/2NC Contact Form, Type...More

    • DAYTON
    • Miniature Precision Limit Switch
    • Multiple product options available

      Miniature Precision Limit Switch, Top, Contact Form SPDT, Voltage Rating 250AC, NEMA Rating 3, 4, 13, IP Rating 67, Movement Vertical, Series Dayton, Operating Temp....More

    Limit Switch Body,1NO, 1NC,10A @ 600V
    • DAYTON
    • Limit Switch Body, 1NO, 1NC, 10A @ 600V
    • Item # 11X458
    • Mfr. Model # 11X458
    • Compact Limit Switch Body, Contact Form 1NO, 1NC, For Use With 11X445, 11X446, 11X447, 11X448, 11X449,...More

    Limit Switch Head,Side Push Rod Plunger
    • DAYTON
    • Limit Switch Head, Side Push Rod Plunger
    • Item # 11X475
    • Mfr. Model # 11X475
    • Limit Switch Head, Actuator Style Push Rod, Actuator Location Side, Movement Horizontal, NEMA Rating 3, 4,...More

    Limit Switch Body,1NO, 1NC,10A @ 600V
    • DAYTON
    • Limit Switch Body, 1NO, 1NC, 10A @ 600V
    • Item # 11X459
    • Mfr. Model # 11X459
    • Limit Switch Body, Contact Form 1NO, 1NC, For Use With 11X452, 11X453, 12T833, 12T834, 12T841, 12T846,...More

    Results per page: 16 | 32 | 48