Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Switches

7 Results Found that Include 11 Products 

Results per page: 16 | 32 | 48
    Light Duty Foot Switch,Momentary Action
    • DAYTON
    • Light Duty Foot Switch, Momentary Action
    • Item # 6GPA9
    • Mfr. Model # 6GPA9
    • Light Duty Foot Switch, Momentary Action, SPDT-NO Contact Form, Material of Construction Steel, NEMA Rating...More

    • DAYTON
    • 1NO Non-Illuminated Selector Switch
    • Multiple product options available

      Non-Illuminated Selector Switch, 22mm, 2 Position, 1NO Contact Form, Color Black, Contact Rating 10A @ 600VAC, 2.5A @ 600VDC, NEMA Contact Rating Designation A600/Q600,...More

    Limit Switch,Top Actuator,1NO/1NC,250VAC
    • DAYTON
    • Limit Switch, Top Actuator, 1NO/1NC, 250VAC
    • Item # 4VZD7
    • Mfr. Model # 4VZD7
    • Limit Switch, Plunger, Top, Electrical Connection 3 ft. Cable, Contact Form 1NO/1NC, 10 Amps, Voltage Rating...More

    Limit Switch Head,Wobble Stick, Delrin
    • DAYTON
    • Limit Switch Head, Wobble Stick, Delrin
    • Item # 11X479
    • Mfr. Model # 11X479
    • Limit Switch Head, Actuator Style Wobble Stick, Actuator Location Top, Movement Omnidirectional, NEMA Rating...More

    Pressure Switch,DPST,20/40 psi,1/4" FNPS
    • DAYTON
    • Pressure Switch, DPST, 20/40 psi, 1/4" FNPS
    • Item # 2YCD1
    • Mfr. Model # 2YCD1
    • Pressure Switch, Water Pump, Diaphragm Actuation Type, Reverse Action, Range 8 to 65 psi, Differential 15 to...More

    Limit Switch Head,Offset Lever Arm,L Trv
    • DAYTON
    • Limit Switch Head, Offset Lever Arm, L Trv
    • Item # 11X439
    • Mfr. Model # 11X439
    • Limit Switch Head, Actuator Style Rotary, Actuator Location Side, Movement CW and CCW, NEMA Rating 3, 4, 4X,...More

    Results per page: 16 | 32 | 48