Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Switches

16 Results Found that Include 42 Products

Results per page: 16 | 32 | 48
    Gnrl Prps Foot Swtch,Momentary Action
    • DAYTON
    • Gnrl Prps Foot Swtch, Momentary ActionGeneral Purpose Foot Switch
    • Item # 6GPC8
    • Mfr. Model # 6GPC8
    • General Purpose Foot Switch, Momentary Action, SPDT Contact Form, Material of Construction Zinc Metal Die...More

    • DAYTON
    • 1NO/1NC, General Purpose Limit Switch1NO/1NC, General Purpose Limit Switch
    • Multiple product options available

      General Purpose Limit Switch, 1/2 In.-14 NPT Conduit Wiring Entry, Contact Form 1NO/1NC, 10 Amps, Voltage Rating 500AC, IP Rating 66, Series Dayton, Operating Temp....More

    • DAYTON
    • 1NO/1NC, Heavy Duty Limit Switch1NO/1NC, Heavy Duty Limit Switch
    • Multiple product options available

      Heavy Duty Limit Switch, 1/2 In.-14 NPT Conduit Wiring Entry, Contact Form 1NO/1NC, 10 Amps, Voltage Rating 500AC, IP Rating 66, Series Dayton, Operating Temp. Range 32...More

    • DAYTON
    • Miniature Precision Limit SwitchMiniature Precision Limit Switch
    • Multiple product options available

      Miniature Precision Limit Switch, Top, Contact Form SPDT, Voltage Rating 250AC, NEMA Rating 3, 4, 13, IP Rating 67, Movement Vertical, Series Dayton, Operating Temp....More

    • DAYTON
    • 2NO Non-Illuminated Selector Switch2NO Non-Illuminated Selector Switch
    • Multiple product options available

      Non-Illuminated Selector Switch, 22mm, 3 Position, 2NO Contact Form, Color Black, Contact Rating 10A @ 600VAC, 2.5A @ 600VDC, NEMA Contact Rating Designation A600/Q600,...More

    • DAYTON
    • Enclosed Limit SwitchEnclosed Limit Switch
    • Multiple product options available

      Enclosed Limit Switch, Top, Electrical Connection Screw Terminals, 1/2 In.-14 NPT Conduit Wiring Entry, Contact Form SPDT, 15 Amps, Voltage Rating 480AC/DC, Series...More

    Selector Switch,Non-Illuminated,Keyed
    • DAYTON
    • Selector Switch, Non-Illuminated, KeyedNon-Illuminated Selector Switch, 3P
    • Item # 30G288
    • Mfr. Model # 30G288
    • Non-Illuminated Selector Switch, 22mm, 3 Position, Momentary/Maintained/Momentary Action, Keyed Type of...More

    • DAYTON
    • Light Duty Foot SwitchLight Duty Foot Switch
    • Multiple product options available

      Light Duty Foot Switch, NEMA Rating 1, HP 1/2, Standards UL, CSA, CE, Manufacturers Warranty Length 3 yr., Varies by: Action, Contact Form, Material of Construction,...More

    Limit Switch,Top Actuator,1NO/1NC,250VAC
    • DAYTON
    • Limit Switch, Top Actuator, 1NO/1NC, 250VAC1NO/1NC, Limit Switch
    • Item # 4VZD4
    • Mfr. Model # 4VZD4
    • Limit Switch, Plunger, Top, Electrical Connection Screw Terminals, Contact Form 1NO/1NC, 10 Amps, Voltage...More

    Limit Switch Head,Top Roller Plunger
    • DAYTON
    • Limit Switch Head, Top Roller PlungerRoller Plunger Actuator Limit Switch Head
    • Item # 11X464
    • Mfr. Model # 11X464
    • Limit Switch Head, Actuator Style Roller Plunger, Actuator Location Top, Movement Vertical, NEMA Rating 3, 4,...More

    Limit Switch Head,Side Push Rod Plunger
    • DAYTON
    • Limit Switch Head, Side Push Rod PlungerPush Rod Actuator Limit Switch Head
    • Item # 11X474
    • Mfr. Model # 11X474
    • Limit Switch Head, Actuator Style Push Rod, Actuator Location Side, Movement Horizontal, NEMA Rating 3, 4,...More

    Limit Switch Head,Top Plunger,Vertical
    • DAYTON
    • Limit Switch Head, Top Plunger, VerticalPlunger Actuator Limit Switch Head
    • Item # 11X472
    • Mfr. Model # 11X472
    • Limit Switch Head, Actuator Style Plunger, Actuator Location Top, Movement Vertical, NEMA Rating 3, 4, 4X,...More

    Limit Switch Head,Top Palm Operated,Vert
    Limit Switch Head,Offset Lever Arm,Low T
    • DAYTON
    • Limit Switch Head, Offset Lever Arm, Low TRotary Actuator Limit Switch Head
    • Item # 11X486
    • Mfr. Model # 11X486
    • Limit Switch Head, Actuator Style Rotary, Actuator Location Side, Movement CW and CCW, NEMA Rating 3, 4, 4X,...More

    Results per page: 16 | 32 | 48