Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Switches

12 Results Found that Include 37 Products 

Results per page: 16 | 32 | 48
    External Thread Connector,4,Male,18 AWG
    • BRAD HARRISON
    • External Thread Connector, 4, Male, 18 AWG
    • Item # 5AA80
    • Mfr. Model # 8A4006-31
    • External Thread Connector, Number of Pins 4, Plug or Connector Type Male, Straight Plug End, Max. Voltage...More

    Internal Thread Connector,4,Female,M12
    • BRAD HARRISON
    • Internal Thread Connector, 4, Female, M12
    • Item # 5AA78
    • Mfr. Model # 8A4000-31
    • Internal Thread Connector, Number of Pins 4, Plug or Connector Type Female, Straight Plug End, Max. Voltage...More

    6 ft. Cordset
    • BRAD HARRISON
    • 6 ft. Cordset
    • Multiple product options available

    Internal Thread Connector,4,Female,M12
    • BRAD HARRISON
    • Internal Thread Connector, 4, Female, M12
    • Item # 5AA79
    • Mfr. Model # 8A4001-31
    • Internal Thread Connector, Number of Pins 4, Plug or Connector Type Female, 90 Degrees Plug End, Max. Voltage...More

    10m Cordset
    • BRAD HARRISON
    • 10m Cordset
    • Multiple product options available

    12 ft. Cordset
    • BRAD HARRISON
    • 12 ft. Cordset
    • Multiple product options available

    Internal Thread Connector,4,Female,13A
    • BRAD HARRISON
    • Internal Thread Connector, 4, Female, 13A
    • Item # 2ENU1
    • Mfr. Model # 1A4000-34
    • Internal Thread Connector, Number of Pins 4, Plug or Connector Type Female, Straight Plug End, Max. Voltage...More

    5m Cordset
    • BRAD HARRISON
    • 5m Cordset
    • Multiple product options available

    Internal Thread Connector,4,Male,15 AWG
    • BRAD HARRISON
    • Internal Thread Connector, 4, Male, 15 AWG
    • Item # 2ENU2
    • Mfr. Model # 1A4002-34
    • Internal Thread Connector, Number of Pins 4, Plug or Connector Type Male, Straight Plug End, Max. Voltage...More

    Extension Cordset,3Pin,Receptacle,Female
    • BRAD HARRISON
    • Extension Cordset, 3Pin, Receptacle, Female
    • Item # 2EPJ5
    • Mfr. Model # 883030A09M020
    • Extension Cordset, Cable Length 2m, Jacket Color Yellow, End 1 Connection Type Receptacle, End 1 Gender...More

    External Thread Receptacle,6,Female,8A
    • BRAD HARRISON
    • External Thread Receptacle, 6, Female, 8A
    • Item # 2ENU5
    • Mfr. Model # 1R6004A20A120
    • External Thread Receptacle, Number of Pins 6, Plug or Connector Type Female, Straight Plug End, Max. Voltage...More

    Cordset,4 Pin,Receptacle,Female
    • BRAD HARRISON
    • Cordset, 4 Pin, Receptacle, Female
    • Item # 2EPC9
    • Mfr. Model # 444030A10M020
    • Cordset, Cable Length 2m, Jacket Color Yellow, End 1 Connection Type Receptacle, End 1 Gender Female, End 1...More

    Results per page: 16 | 32 | 48