Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By
Ratings

Switches

47 Results Found that Include 218 Products

Results per page: 16 | 32 | 48
External Thread Connector,4,Male,18 AWG
  • BRAD HARRISON
  • External Thread Connector, 4, Male, 18 AWGExternal Thread Connector,4,Male,18 AWG
  • Item # 5AA80
  • Mfr. Model # 8A4006-31
  • External Thread Connector, Number of Pins 4, Plug or Connector Type Male, Straight Plug End, Max. Voltage...More

Internal Thread Connector,4,Female,M12
  • BRAD HARRISON
  • Internal Thread Connector, 4, Female, M12Internal Thread Connector,4,Female,M12
  • Item # 5AA78
  • Mfr. Model # 8A4000-31
  • Internal Thread Connector, Number of Pins 4, Plug or Connector Type Female, Straight Plug End, Max. Voltage...More

  • BRAD HARRISON
  • 5m Cordset5m Cordset
  • Multiple product options available

    Multiple product options available

External Thread Receptacle,3,Male,16 AWG
  • BRAD HARRISON
  • External Thread Receptacle, 3, Male, 16 AWGExternal Thread Receptacle,3,Male,16 AWG
  • Item # 5AA56
  • Mfr. Model # 1R3006A20A120
  • External Thread Receptacle, Number of Pins 3, Plug or Connector Type Male, Straight Plug End, Max. Voltage...More

External Thread Receptacle,4,Male,16 AWG
  • BRAD HARRISON
  • External Thread Receptacle, 4, Male, 16 AWGExternal Thread Receptacle,4,Male,16 AWG
  • Item # 5AA58
  • Mfr. Model # 1R4006A20A120
  • External Thread Receptacle, Number of Pins 4, Plug or Connector Type Male, Straight Plug End, Max. Voltage...More

External Thread Receptacle,3,Female,13A
  • BRAD HARRISON
  • External Thread Receptacle, 3, Female, 13AExternal Thread Receptacle,3,Female,13A
  • Item # 5AA55
  • Mfr. Model # 1R3004A20A120
  • External Thread Receptacle, Number of Pins 3, Plug or Connector Type Female, Straight Plug End, Max. Voltage...More

  • BRAD HARRISON
  • 2m Cordset2m Cordset
  • Multiple product options available

    Multiple product options available

External Thread Receptacle,5,Male,16 AWG
  • BRAD HARRISON
  • External Thread Receptacle, 5, Male, 16 AWGExternal Thread Receptacle,5,Male,16 AWG
  • Item # 5AA60
  • Mfr. Model # 1R5006A20A120
  • External Thread Receptacle, Number of Pins 5, Plug or Connector Type Male, Straight Plug End, Max. Voltage...More

External Thread Connector,5,Male,16 AWG
  • BRAD HARRISON
  • External Thread Connector, 5, Male, 16 AWGExternal Thread Connector,5,Male,16 AWG
  • Item # 5AA65
  • Mfr. Model # 1A5006-34
  • External Thread Connector, Number of Pins 5, Plug or Connector Type Male, Straight Plug End, Max. Voltage...More

Internal Thread Connector,5,Female,8A
  • BRAD HARRISON
  • Internal Thread Connector, 5, Female, 8AInternal Thread Connector,5,Female,8A
  • Item # 5AA63
  • Mfr. Model # 1A5000-34
  • Internal Thread Connector, Number of Pins 5, Plug or Connector Type Female, Straight Plug End, Max. Voltage...More

Internal Thread Connector,4,Female,M12
  • BRAD HARRISON
  • Internal Thread Connector, 4, Female, M12Internal Thread Connector,4,Female,M12
  • Item # 5AA79
  • Mfr. Model # 8A4001-31
  • Internal Thread Connector, Number of Pins 4, Plug or Connector Type Female, 90 Degrees Plug End, Max. Voltage...More

External Thread Receptacle,5,Female,8A
  • BRAD HARRISON
  • External Thread Receptacle, 5, Female, 8AExternal Thread Receptacle,5,Female,8A
  • Item # 5AA59
  • Mfr. Model # 1R5004A20A120
  • External Thread Receptacle, Number of Pins 5, Plug or Connector Type Female, Straight Plug End, Max. Voltage...More

External Thread Receptacle,4,Male,22 AWG
  • BRAD HARRISON
  • External Thread Receptacle, 4, Male, 22 AWGExternal Thread Receptacle,4,Male,22 AWG
  • Item # 5AA76
  • Mfr. Model # 8R4006A18A120
  • External Thread Receptacle, Number of Pins 4, Plug or Connector Type Male, Straight Plug End, Max. Voltage...More

Internal Thread Connector,5,Female,M12
  • BRAD HARRISON
  • Internal Thread Connector, 5, Female, M12Internal Thread Connector,5,Female,M12
  • Item # 5AA81
  • Mfr. Model # 8A5000-31
  • Internal Thread Connector, Number of Pins 5, Plug or Connector Type Female, Straight Plug End, Max. Voltage...More

External Thread Connector,5,Male,18 AWG
  • BRAD HARRISON
  • External Thread Connector, 5, Male, 18 AWGExternal Thread Connector,5,Male,18 AWG
  • Item # 5AA82
  • Mfr. Model # 8A5006-31
  • External Thread Connector, Number of Pins 5, Plug or Connector Type Male, Straight Plug End, Max. Voltage...More

Internal Thread Receptacle,4,Female,4A
  • BRAD HARRISON
  • Internal Thread Receptacle, 4, Female, 4AInternal Thread Receptacle,4,Female,4A
  • Item # 5AA77
  • Mfr. Model # 8R4A00A18A120
  • Internal Thread Receptacle, Number of Pins 4, Plug or Connector Type Female, Straight Plug End, Max. Voltage...More

Internal Thread Connector,3,Male,16 AWG
  • BRAD HARRISON
  • Internal Thread Connector, 3, Male, 16 AWGInternal Thread Connector,3,Male,16 AWG
  • Item # 5AA62
  • Mfr. Model # 1A3002-34
  • Internal Thread Connector, Number of Pins 3, Plug or Connector Type Male, Straight Plug End, Max. Voltage...More

External Thread Receptacle,4,Female,10A
  • BRAD HARRISON
  • External Thread Receptacle, 4, Female, 10AExternal Thread Receptacle,4,Female,10A
  • Item # 5AA57
  • Mfr. Model # 1R4004A20A120
  • External Thread Receptacle, Number of Pins 4, Plug or Connector Type Female, Straight Plug End, Max. Voltage...More

External Thread Receptacle,2,Male,16 AWG
  • BRAD HARRISON
  • External Thread Receptacle, 2, Male, 16 AWGExternal Thread Receptacle,2,Male,16 AWG
  • Item # 2ENU4
  • Mfr. Model # 1R2006A20A120
  • External Thread Receptacle, Number of Pins 2, Plug or Connector Type Male, Straight Plug End, Max. Voltage...More

Internal Thread Connector,3,Female,13A
  • BRAD HARRISON
  • Internal Thread Connector, 3, Female, 13AInternal Thread Connector,3,Female,13A
  • Item # 5AA61
  • Mfr. Model # 1A3000-34
  • Internal Thread Connector, Number of Pins 3, Plug or Connector Type Female, Straight Plug End, Max. Voltage...More

Internal Thread Receptacle,5,Female,4A
  • BRAD HARRISON
  • Internal Thread Receptacle, 5, Female, 4AInternal Thread Receptacle,5,Female,4A
  • Item # 2EPK7
  • Mfr. Model # 8R5A00A18A120
  • Internal Thread Receptacle, Number of Pins 5, Plug or Connector Type Female, Straight Plug End, Max. Voltage...More

Internal Thread Connector,5,Male,16 AWG
  • BRAD HARRISON
  • Internal Thread Connector, 5, Male, 16 AWGInternal Thread Connector,5,Male,16 AWG
  • Item # 5AA64
  • Mfr. Model # 1A5002-34
  • Internal Thread Connector, Number of Pins 5, Plug or Connector Type Male, Straight Plug End, Max. Voltage...More

Cordset,4 Pin,Receptacle,Female
  • BRAD HARRISON
  • Cordset, 4 Pin, Receptacle, FemaleCordset,4 Pin,Receptacle,Female
  • Item # 5AA74
  • Mfr. Model # 884030A09M010
  • Cordset, Cable Length 1m, Jacket Color Yellow, End 1 Connection Type Receptacle, End 1 Gender Female, End 1...More

External Thread Connector,4,Male,4A,PG7
  • BRAD HARRISON
  • External Thread Connector, 4, Male, 4A, PG7External Thread Connector,4,Male,4A,PG7
  • Item # 2EPK1
  • Mfr. Model # 8A4007-31
  • External Thread Connector, Number of Pins 4, Plug or Connector Type Male, 90 Degrees Plug End, Max. Voltage...More

External Thread Receptacle,6,Male,16 AWG
  • BRAD HARRISON
  • External Thread Receptacle, 6, Male, 16 AWGExternal Thread Receptacle,6,Male,16 AWG
  • Item # 2ENU6
  • Mfr. Model # 1R6006A20A120
  • External Thread Receptacle, Number of Pins 6, Plug or Connector Type Male, Straight Plug End, Max. Voltage...More

Internal Thread Connector,4,Female,13A
  • BRAD HARRISON
  • Internal Thread Connector, 4, Female, 13AInternal Thread Connector,4,Female,13A
  • Item # 2ENU1
  • Mfr. Model # 1A4000-34
  • Internal Thread Connector, Number of Pins 4, Plug or Connector Type Female, Straight Plug End, Max. Voltage...More

External Thread Receptacle,2,Female,13A
  • BRAD HARRISON
  • External Thread Receptacle, 2, Female, 13AExternal Thread Receptacle,2,Female,13A
  • Item # 2ENU3
  • Mfr. Model # 1R2004A20A120
  • External Thread Receptacle, Number of Pins 2, Plug or Connector Type Female, Straight Plug End, Max. Voltage...More

Results per page: 16 | 32 | 48