Skip Content

Filter Results By

Brand
Price
Shop By
Ratings

Switches

189 Results Found that Include 1,148 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • CARLING TECHNOLOGIES
  • DPDT Toggle SwitchDPDT Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form DPDT, 10A @ 250VAC, Varies by: Number of Connections, Switch Function, Terminals, Mounting Hole, AC Contact Rating, HP, Actuator Style,...More

  • CARLING TECHNOLOGIES
  • SPDT Toggle SwitchSPDT Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form SPDT, AC Contact Rating 15A @ 125VAC, Varies by: Number of Connections, Switch Function, Terminals, Mounting Hole, HP, Actuator Length, Stem...More

  • CARLING TECHNOLOGIES
  • SPST Toggle SwitchSPST Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form SPST, Varies by: Number of Connections, Switch Function, Terminals, Mounting Hole, Actuator Style, Actuator Length, Stem Length, Actuator...More

  • POWER FIRST
  • SPDT Toggle SwitchSPDT Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form SPDT, Number of Connections 3, Mounting Hole 0.5 In. dia., AC Contact Rating 20A @ 125V, 15A @ 277V, Actuator Style Bat, Actuator Length 0.75...More

  • SCHNEIDER ELECTRIC
  • 1NO Non-Illuminated Selector Switch1NO Non-Illuminated Selector Switch
  • Multiple product options available

    Non-Illuminated Selector Switch, 22mm, 2 Position, 1NO Contact Form, Contact Rating 10A @ 600VAC, Number of Directions 2, NEMA Rating 1, 2, 3, 4, 4X, 12, 13, Switch...More

  • SCHNEIDER ELECTRIC
  • 2NO Non-Illuminated Selector Switch2NO Non-Illuminated Selector Switch
  • Multiple product options available

    Non-Illuminated Selector Switch, 22mm, 3 Position, 2NO Contact Form, Contact Rating 10A @ 600VAC, NEMA Rating 1, 2, 3, 4, 4X, 12, 13, Switch Operation @ Position A XO,...More

  • POWER FIRST
  • SPST Toggle SwitchSPST Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form SPST, Number of Connections 2, Mounting Hole 0.5 In. dia., Actuator Style Bat, Standards UL, Mounting Hole 0.5 In. Dia., Varies by: Switch...More

  • POWER FIRST
  • DPST Toggle SwitchDPST Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form DPST, Number of Connections 4, Mounting Hole 0.5 In. dia., Actuator Style Bat, Stem Length 0.5 In., Stem Dia. and Thread Size 0.5 In.,...More

  • IDEAL
  • SPDT Toggle SwitchSPDT Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form SPDT, Number of Connections 3, Mounting Hole 0.5 In. Dia., AC Contact Rating 20A @ 125v, 10A @ 250VHP 3/4, Actuator Style Bat, Actuator...More

  • CARLING TECHNOLOGIES
  • DPST Toggle SwitchDPST Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form DPST, Number of Connections 4, Switch Function On/Off, Varies by: Number of Connections, AC Contact Rating, HP, Actuator Length, Stem Color,...More

Toggle Switch,SP3T,4 Conn.,On/On/On
  • CARLING TECHNOLOGIES
  • Toggle Switch, SP3T, 4 Conn., On/On/OnToggle Switch,SP3T,4 Conn.,On/On/On
  • Item # 10C575
  • Mfr. Model # 2GE51-73
  • Toggle Switch, Contact Form SP3T, Number of Connections 4, Switch Function On/On/On, Terminals 1/4 In. Quick...More

  • SCHNEIDER ELECTRIC
  • 1NO/1NC Non-Illuminated Selector Switch1NO/1NC Non-Illuminated Selector Switch
  • Multiple product options available

    Non-Illuminated Selector Switch, 30mm, 1NO/1NC Contact Form, Contact Rating 10A @ 600VAC, 13, IP Rating 66, Varies by: Position, Action, Type of Operator, Color,...More

Mini Push Button Switch,15A Ind. Load
  • HUBBELL WIRING DEVICE-KELLEMS
  • Mini Push Button Switch, 15A Ind. LoadMini Push Button Switch,15A Ind. Load
  • Item # 3HZ97
  • Mfr. Model # MH11
  • Miniature Push Button Switch, Contact Form SPST, Number of Connections 2, Switch Function Off/Momentary On,...More

  • GRAINGER APPROVED
  • SPST Toggle SwitchSPST Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form SPSTSwitch Function On/Off, Terminals Screw, Varies by: Mounting Hole

  • POWER FIRST
  • DPDT Toggle SwitchDPDT Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form DPDT, Number of Connections 6, Mounting Hole 0.5 In. dia., AC Contact Rating 20A @ 125V, 15A @ 277V, Actuator Style Bat, Stem Length 0.5 In.,...More

Miniature Push Button Switch,6A @ 125V
  • POWER FIRST
  • Miniature Push Button Switch, 6A @ 125VMiniature Push Button Switch,6A @ 125V
  • Item # 2VLN3
  • Mfr. Model # 2VLN3
  • Miniature Push Button Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, Terminals...More

Miniature Push Button Switch,16A @ 125V
  • POWER FIRST
  • Miniature Push Button Switch, 16A @ 125VMiniature Push Button Switch,16A @ 125V
  • Item # 2VLP7
  • Mfr. Model # 2VLP7
  • Miniature Push Button Switch, Contact Form SPST, Number of Connections 2, Switch Function Off/Momentary On,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More