Skip Content

Filter Results By

Switchboard Mats

10 Results Found that Include 30 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • SALISBURY
  • Switchboard Mat Switchboard Mat
  • Multiple product options available

    Switchboard Mat, Black, Max. Use Voltage 17,000 VAC, Standards Type II, ASTM D178 Class 2, Varies by: Length, and Width

Switchboard Mat, Black, Smooth, 75 ft. x 3 ft.
  • NOTRAX
  • Switchboard Mat, Black, Smooth, 75 ft. x 3 ft. Switchboard Mat, Black, Smooth, 75 ft. x 3 ft.
  • Item # 36VJ52
  • Mfr. Model # 835R0375BL
  • Switchboard Mat, Black, Mat Surface Pattern Smooth, Max. Use Voltage 3000VAC, Width 3 ft., Length 75 ft., Mat...More

Switchboard Mat, Blue, Smooth, 75 ft. x 3 ft.
  • NOTRAX
  • Switchboard Mat, Blue, Smooth, 75 ft. x 3 ft. Switchboard Mat, Blue, Smooth, 75 ft. x 3 ft.
  • Item # 36VJ53
  • Mfr. Model # 835R0375BU
  • Switchboard Mat, Blue, Mat Surface Pattern Smooth, Max. Use Voltage 3000VAC, Width 3 ft., Length 75 ft., Mat...More

Switchboard Runner, Black, Corrugated, 75 ft. x 3 ft.
  • CROWN MATTING TECHNOLOGIES
  • Switchboard Runner, Black, Corrugated, 75 ft. x 3 ft. Switchboard Runner, Black, Corrugated, 75 ft. x 3 ft.
  • Item # 30CM58
  • Mfr. Model # CRRSB36BK
  • Switchboard Runner, Black, Mat Surface Pattern Corrugated, Max. Use Voltage 17,000VAC, Width 3 ft., Length 75...More

  • WEARWELL
  • Switchboard Mat Switchboard Mat
  • Multiple product options available

    Switchboard Mat, Length 75 ft., and Width 3 ft., Varies by: Color, Max. Use Voltage, and Standards

Switchboard Mat, Gray, Diamond Plate, 75 ft. x 3 ft.
  • NOTRAX
  • Switchboard Mat, Gray, Diamond Plate, 75 ft. x 3 ft. Switchboard Mat, Gray, Diamond Plate, 75 ft. x 3 ft.
  • Item # 36VJ54
  • Mfr. Model # 836R0375GY
  • Switchboard Mat, Gray, Mat Surface Pattern Diamond Plate, Max. Use Voltage 3000VAC, Width 3 ft., Length 75...More

Switchboard Mat, Green, Smooth, 75 ft. x 3 ft.
  • NOTRAX
  • Switchboard Mat, Green, Smooth, 75 ft. x 3 ft. Switchboard Mat, Green, Smooth, 75 ft. x 3 ft.
  • Item # 36VJ51
  • Mfr. Model # 834R0375GN
  • Switchboard Mat, Green, Mat Surface Pattern Smooth, Max. Use Voltage 3000VAC, Width 3 ft., Length 75 ft., Mat...More

Switchboard Mat, Blue, Smooth, 75 ft. x 3 ft.
  • NOTRAX
  • Switchboard Mat, Blue, Smooth, 75 ft. x 3 ft. Switchboard Mat, Blue, Smooth, 75 ft. x 3 ft.
  • Item # 36VJ50
  • Mfr. Model # 834R0375BU
  • Switchboard Mat, Blue, Mat Surface Pattern Smooth, Max. Use Voltage 3000VAC, Width 3 ft., Length 75 ft., Mat...More

Results per page:  16 | 32 | 48

Browse a selection of switchboard mats from Grainger. Protect personnel from electric shock by permanently placing mats in front of switchgears, motor control centers and other high voltage areas. Corrugated surface areas act as safety treads while reducing the chances of metal particles becoming embedded. Switchboard mats can be used in dry environments in front of high voltage boxes, electrical fuse boxes and transformers.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More