Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Thread Size
  • View MoreView Less
Inside Dia.
  • View MoreView Less
Color
  • View MoreView Less
Legend
Material
Brand
  • View MoreView Less
Price
Shop By
Green Certification

Switch Accessories

18 Results Found that Include 56 Products 

Results per page: 16 | 32 | 48
    • APM HEXSEAL
    • Toggle Switch Boot
    • Multiple product options available

    • APM HEXSEAL
    • Push Button Boot
    • Multiple product options available

    "1UDJ2,Armored Toggle Switch Boot"
    • APM HEXSEAL
    • "1UDJ2, Armored Toggle Switch Boot"
    • Item # 1UDJ2
    • Mfr. Model # N1030A 1
    • Armored Toggle Switch Boot, Thread Size 15/32-32NS, Inside Dia. 0.219 In., Color Gray, Material Rubber,...More

    Biometric Switch Mounting Adapter
    • SCHNEIDER ELECTRIC
    • Biometric Switch Mounting Adapter
    • Item # 5RJY8
    • Mfr. Model # ZBZ41
    • Biometric Switch Mounting Adapter, Height 1/8 In., Width 1-3/4 In., Length 1-3/4 In., For Use With Square D...More

    • APM HEXSEAL
    • Rocker Switch Boot
    • Multiple product options available

    • EATON
    • Rocker Switch Cover
    • Multiple product options available

    • EATON
    • Rocker Switch Lens
    • Multiple product options available

    Snap Switch Plunger Shield,Elastomer
    • HONEYWELL
    • Snap Switch Plunger Shield, Elastomer
    • Item # 24A222
    • Mfr. Model # 15PA260
    • Snap Switch Plunger Shield, Color Black, Material Elastomer, Height 3/4 In., Width 7/16 In., Length 1/2 In.,...More

    • HONEYWELL MICRO SWITCH
    • Toggle Switch Boot
    • Multiple product options available

    On/Off Plate,Inside Dia. 0.472 in,PK5
    • POWER FIRST
    • On/Off Plate, Inside Dia. 0.472 in, PK5
    • Item # 20JN02
    • Mfr. Model # 20JN02
    • On/Off Plate, Thread Size 15/32-32NS, Inside Dia. 0.472 In., Color Silver, Legend Blank, Material Steel,...More

    Rocker Switch Cover,White,Plastic
    • FUNCTIONAL DEVICES INC / RIB
    • Rocker Switch Cover, White, Plastic
    • Item # 19NE24
    • Mfr. Model # WSTP-W
    • Rocker Switch Cover, Thread Size 1/32 In., Inside Dia. 1.38 In., Color White, Material Plastic, Height 4-1/2...More

    Biometric Switch Protective Cover,F/ XB5
    • SCHNEIDER ELECTRIC
    • Biometric Switch Protective Cover, F/ XB5
    • Item # 5RJY5
    • Mfr. Model # ZB5SZ70
    • Biometric Switch Protective Cover, Color Translucent, Height 1/2 In., Width 4 In., Length 2-1/2 In., For Use...More

    Biometric Switch Ring Nut,M18
    • SCHNEIDER ELECTRIC
    • Biometric Switch Ring Nut, M18
    • Item # 5RJY6
    • Mfr. Model # ZB5SZ71
    • Biometric Switch Ring Nut, Thread Size M18, Inside Dia. 22mm, Height 1/4 In., Width 2 In., Length 2 In., For...More

    Biometric Switch Legend Plate
    • SCHNEIDER ELECTRIC
    • Biometric Switch Legend Plate
    • Item # 5RJY7
    • Mfr. Model # ZBY0101T
    • Biometric Switch Legend Plate, Color Black, Legend Blank, Height 1/8 In., Width 1-1/8 In., Length 5/16 In.,...More

    Results per page: 16 | 32 | 48