Skip Content

Filter Results By

Item
  • View MoreView Less
Thread Size
  • View MoreView Less
Inside Dia.
  • View MoreView Less
Color
  • View MoreView Less
Legend
Material
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Switch Accessories

36 Results Found that Include 74 Products

Results per page: 16 | 32 | 48
Wall Switch Key
Toggle Switch Legend Plate,On/Off,PK25
Snap Switch Cover,PVC,F/ Z Series
Toggle Switch Boot,PK2
  • IDEAL
  • Toggle Switch Boot, PK2Toggle Switch Boot,PK2
  • Item # 4FRL8
  • Mfr. Model # 774020
  • Toggle Switch Boot, Thread Size 15/32-32NS, Inside Dia. 0.62 In., Color Black, Material Neoprene, Height...More

Toggle Switch Boot,M12,PK5
  • POWER FIRST
  • Toggle Switch Boot, M12, PK5Toggle Switch Boot,M12,PK5
  • Item # 6GCW8
  • Mfr. Model # 6GCW8
  • Toggle Switch Boot, Thread Size M12, Inside Dia. 0.433 In., Color Black, Material Rubber, Height 1 In., Width...More

Toggle Switch Nut,M12,PK5
  • POWER FIRST
  • Toggle Switch Nut, M12, PK5Toggle Switch Nut,M12,PK5
  • Item # 6GCW7
  • Mfr. Model # 6GCW7
  • Toggle Switch Nut, Thread Size M12, Color Silver, Height 63/64 In., Width 5/8 In., For Use With Power First...More

Wall Switch Key
  • LEVITON
  • Wall Switch KeyWall Switch Key
  • Item # 2WEV1
  • Mfr. Model # 55500-PRT
  • Wall Switch Key, For Use With Mfr. No. 1201-2L, 1202-2L, 1203-2L, 1204-2L, 1221-2L, 1222-2L, 1223-2L,...More

Toggle Switch Legend Plate,M12,PK25
Push Button Boot,Black
Replacement Key,F/ 1221-2KL,PK2
Toggle Switch Boot,Black,Rubber
Snap Switch Mounting Bracket,Steel
Rocker Switch Cover,Panel,Black
Biometric Switch Mounting Adapter
Snap Switch Plunger Shield,Elastomer
1UDJ2,Armored Toggle Switch Boot
  • APM HEXSEAL
  • 1UDJ2, Armored Toggle Switch Boot1UDJ2,Armored Toggle Switch Boot
  • Item # 1UDJ2
  • Mfr. Model # N1030A 1
  • Armored Toggle Switch Boot, Thread Size 15/32-32NS, Inside Dia. 0.219 In., Color Gray, Material Rubber,...More

Toggle Switch Plate,On/Off,Silver
  • POWER FIRST
  • Toggle Switch Plate, On/Off, SilverToggle Switch Plate,On/Off,Silver
  • Item # 29FG45
  • Mfr. Model # 29FG45
  • Toggle Switch Legend Plate, Inside Dia. 1/2 In., Color Silver, Legend On/Off, Material Stell, Height 3/5 In.,...More

On/Off Plate,Inside Dia. 0.472 in,PK5
Rocker Switch Cover,White,Plastic
  • FUNCTIONAL DEVICES INC / RIB
  • Rocker Switch Cover, White, PlasticRocker Switch Cover,White,Plastic
  • Item # 19NE24
  • Mfr. Model # WSTP-W
  • Rocker Switch Cover, Thread Size 1/32 In., Inside Dia. 1.38 In., Color White, Material Plastic, Height 4-1/2...More

Biometric Switch Protective Cover,F/ XB5
Biometric Switch Guard,Stainless Steel
Results per page: 16 | 32 | 48

Get high-quality switch accessories from Grainger. Shop here when you need a toggle switch plate; saltwater-resistant pushbutton, rocker switch or toggle switch boot; replacement dimmer knob or tamper-proof button covers. Make Grainger your one source for durable, reliable switch accessories.