Skip Content

Filter Results By

Brand
Price
Shop By

Swabs and Applicators

29 Results Found that Include 29 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Cotton Swab,Dbl Tip,1/8 x 3-1/4 In,PK30
    Cotton Swab,Sngl Tip,3/16 x 6 In,PK100
    Cleaning Swab,100 PPI,5.12 In L,PK50
    • CHEMTRONICS
    • Cleaning Swab, 100 PPI, 5.12 In L, PK50Cleaning Swab,100 PPI,5.12 In L,PK50
    • Item # 1UYE1
    • Mfr. Model # CF2050
    • Cleaning Swab, Length 5.12 In, Head Material 100 PPI Open Cell Foam, Head Width 0.50 In, Head Length 1.00 In,...More

    TechSwabs,Absorb-Tip,7/16 x 6 In,PK50
    Cotton Swab,Sngl Tip,3/16 x 6 In,PK1000
    Cotton Swab,Dbl Tip,3/16 x 6 In,PK100
    Cotton Swab,Dbl Tip,3/16 x 6 In,PK1000
    Foam Swab,Polyurethane Foam,PK50
    • TECHSPRAY
    • Foam Swab, Polyurethane Foam, PK50Foam Swab,Polyurethane Foam,PK50
    • Item # 19YY70
    • Mfr. Model # 2317-50
    • Fiber Optic Swab, Heat Bonded, Overall Length 6-3/4 In., Head Material Polyurethane Foam, Head Width 3/32...More

    Tire Repair Swab,Cotton,11 In.
    Foam Swab,6 in. L,Polypropylene,PK1000
    Fiber Optic Swab,1.25mm,PK50
    • TECHSPRAY
    • Fiber Optic Swab, 1.25mm, PK50Fiber Optic Swab,1.25mm,PK50
    • Item # 32LF82
    • Mfr. Model # 2316-50
    • Fiber Optic Swab, Overall Length 7 In., Head Material Foam, Head Width 1.25mm, Head Length 0.75 In., Handle...More

    Swab,Foam Tip,Sterile,PK1000
    • PURITAN
    • Swab, Foam Tip, Sterile, PK1000Swab,Foam Tip,Sterile,PK1000
    • Item # 11C639
    • Mfr. Model # 54107
    • Swab, Sterile, Overall Length 6 In., Head Material Foam, Head Width 0.025 In., Head Length 0.5 In., Handle...More

    Capped Cotton Tip Swab,7In,PK50
    • FIRST AID ONLY
    • Capped Cotton Tip Swab, 7In, PK50Capped Cotton Tip Swab,7In,PK50
    • Item # 11A315
    • Mfr. Model # 335607
    • Capped Cotton Tip Swab, Sterile, Overall Length 7 In., Head Material Cotton, Handle Material Plastic,...More

    Applicator,Cotton Tip,6 In,PK1000
    Foam Swab,Polyurethane Foam,PK50
    • TECHSPRAY
    • Foam Swab, Polyurethane Foam, PK50Foam Swab,Polyurethane Foam,PK50
    • Item # 19YY69
    • Mfr. Model # 2303-50
    • Foam Swab, Heat Sealed, Overall Length 6-3/4 In., Head Material Polyurethane Foam, Head Width 1/4 In., Head...More

    TechSwabs,Mini-Tip,3/16 x 4 In,PK1000
    Foam Swab,Polypropylene Handle,PK1000
    Foam Swab,Arrow Tip,Polypropylene,PK1000
    Fiber Optic Swab,2.5mm,PK1000
    • TECHSPRAY
    • Fiber Optic Swab, 2.5mm, PK1000Fiber Optic Swab,2.5mm,PK1000
    • Item # 32LF83
    • Mfr. Model # 2317-1000
    • Fiber Optic Swab, Overall Length 7 In., Head Material Foam, Head Width 2.5mm, Head Length 0.75 In., Handle...More

    Fiber Optic Swab,1.25mm,PK1000
    • TECHSPRAY
    • Fiber Optic Swab, 1.25mm, PK1000Fiber Optic Swab,1.25mm,PK1000
    • Item # 32LF81
    • Mfr. Model # 2316-1000
    • Fiber Optic Swab, Overall Length 7 In., Head Material Foam, Head Width 1.25mm, Head Length 0.75 In., Handle...More

    Micro Foam Swab,Polypropylene,PK1000
    Applicator,Foam Tip,3 In,PK1000
    Flat Paddle Applicator,Large,PK1000
    Cleaning Applicator,Polyester,PK1000
    TechSwabs,Mini-Tip,3/16 x 4 In,PK50
    • TECHSPRAY
    • TechSwabs, Mini-Tip, 3/16 x 4 In, PK50TechSwabs,Mini-Tip,3/16 x 4 In,PK50
    • Item # 3TAU4
    • Mfr. Model # 2307-50
    • TechSwabs(TM), Mini-Tip, Overall Length 4 In., Head Material Foam, Head Width 3/16 In., Handle Material...More

    Foam Applicator,Rectangular,PK1000
    Cleaning Applicator,3 In,PK1000
    • PURITAN
    • Cleaning Applicator, 3 In, PK1000Cleaning Applicator,3 In,PK1000
    • Item # 11C633
    • Mfr. Model # 54101
    • Cleaning Applicator, Overall Length 2.688 In., Head Material Knitted Polyester, Head Width 0.025 In., Head...More

    Capped Cotton Tip Swab,6In,PK500
    • FIRST AID ONLY
    • Capped Cotton Tip Swab, 6In, PK500Capped Cotton Tip Swab,6In,PK500
    • Item # 11A316
    • Mfr. Model # 335606
    • Capped Cotton Tip Swab, Sterile, Overall Length 6 In., Head Material Cotton, Head Width 0.188 In., Head...More

    Flt Reg-Paddle Tip Swab,6In,PK1000
    • FIRST AID ONLY
    • Flt Reg-Paddle Tip Swab, 6In, PK1000Flt Reg-Paddle Tip Swab,6In,PK1000
    • Item # 11A311
    • Mfr. Model # 335706
    • Flat Regular-Paddle Tip Swab, Non-Sterile, Overall Length 6 In., Head Material Knitted Polyester, Head Width...More

    Results per page: 16 | 32 | 48

      Cotton swabs and applicators from Grainger can be useful items to keep on hand at welding stations. Use them to help clean tips and nozzles, apply lubricants, flux and more. Check out this selection of both single-tip and double-tip swabs and foam applicators in a variety of sizes and package quantities. Shop Grainger today for handy cotton swabs and applicators to keep on hand at welding stations.

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More