Skip Content

Filter Results By

Applied Filters Clear All

Surface Protection and Dust Barriers

21 Results Found that Include 41 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Dust Barrier Adhesive Zipper, For Use With Dust Barrier
Construction Film,Fire Retardant,12x100
  • AMERICOVER
  • Construction Film, Fire Retardant, 12x100 Construction Film
  • Item # 6XWY3
  • Mfr. Model # 4FR12100
  • Construction Film, Length 100 ft., Width 12 ft., Thickness 4 mil, Material Fire Retardant Polyethylene, Color...More

Window Protection Film,24x600
Dust Barrier Caution Tape Kit, For Use With 12 ft.
Surface Protection Film,2 ft. L,PK10
  • SCOTCHGARD
  • Surface Protection Film, 2 ft. L, PK10 Surface Protection Film,2 ft. L,PK10
  • Item # 45RL29
  • Mfr. Model # 85896
  • Surface Protection Film, Length 2 ft., Width 2 ft., Thickness 8 mil, Material PVC Film, Color Clear, For Use...More

Trap Masking Material,14 in. x 50 ft.
ZipWall Carry Bag, For Use With Dust Barrier System
Adjustable Film Dispenser, 54-1/2" Length, 24" to
Duct Protection Film,36x200
  • SURFACE SHIELDS
  • Duct Protection Film, 36x200 Duct Protection Film
  • Item # 10C559
  • Mfr. Model # DCR336200B
  • Duct Protection Film, Length 200 ft., Width 36 In., Thickness 3 mil, Material Linear Low Density...More

Leakprf/Slip Res Surf Protect,50ftLx4ftW
Leakprf/SlipRes Surf Protect,200ftLx4ftW
Barrier Panel
Drop Cloth,Roll,98-7/16ft L x 3-9/32ft H
Dual Seal
  • ZIPWALL
  • Dual Seal Dual Seal
  • Item # 45AP86
  • Mfr. Model # ZR1
  • Dual Seal, Blue, Construction Stainless Steel, Aluminum, Height 10 ft.1/4 In., Length 4 ft., Includes 10 ft....More

FR Barrier Panel
Surface Sled Kit,63 in.L,Red
  • SURFACE SHIELDS
  • Surface Sled Kit, 63 in.L, Red Surface Sled Kit,63 in.L,Red
  • Item # 39UM51
  • Mfr. Model # SLEDKIT
  • Surface Sled Kit, Length 5 ft. 3 In., Width 6-1/4 In., Material Canvas, Color Red, Includes (8) 1 ft. Sleds,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More