Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Sump, Effluent and Sewage Pumps

47 Results Found that Include 97 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Drain Pump System,1/2 HP,115 V,9.4 A
  • ZOELLER
  • Drain Pump System, 1/2 HP, 115 V, 9.4 ADrain Pump System,1/2 HP,115 V,9.4 A
  • Item # 5CZG1
  • Mfr. Model # 131-0001
  • Sink Drain Pump System, Above Grade, HP 1/2, Voltage 115, 9.4 Amps, 1-1/2 In Inlet, 1-1/2 In Outlet, Max....More

Drain Pump Kit,3/10 HP
  • ZOELLER
  • Drain Pump Kit, 3/10 HPDrain Pump Kit,3/10 HP
  • Item # 2P778
  • Mfr. Model # 105-0001
  • Sink Drain Pump System, Above Grade, HP 3/10, Voltage 115, 9.6 Amps, 1-1/2 In Inlet, 1-1/2 In Outlet, Max....More

Sump Pump w/Battery Back Up System,1/3HP
  • ZOELLER
  • Sump Pump w/Battery Back Up System, 1/3HPSump Pump w/Battery Back Up System,1/3HP
  • Item # 4HEX5
  • Mfr. Model # 507-0008
  • Primary Sump Pump w/ Battery Back Up System, Residential, 1/3 HP, Discharge NPT (In.) 1-1/2, 115 Voltage, 9.6...More

Pump, Utility, 1/2 HP, 115V
  • ZOELLER
  • Pump, Utility, 1/2 HP, 115VPump, Utility, 1/2 HP, 115V
  • Item # 6JGV8
  • Mfr. Model # 46-0005
  • Utility Pump, Utility, 1/2 HP, Voltage 115, Amps 6 AC, Cord Length 9 ft., Discharge NPT 2 In., Maximum Head...More

Sump/Battery Back-Up System,1/2 HP,115V
  • ZOELLER
  • Sump/Battery Back-Up System, 1/2 HP, 115VSump/Battery Back-Up System,1/2 HP,115V
  • Item # 12U353
  • Mfr. Model # 507-0011
  • Sump/Battery Back-Up Combination System, 1/2 HP, Discharge NPT (In.) 1-1/2, 115 Voltage, 12VDC Voltage -...More

Simplex Sewage Package System,115V
  • ZOELLER
  • Simplex Sewage Package System, 115VSimplex Sewage Package System,115V
  • Item # 2MNE1
  • Mfr. Model # 910-0033
  • Simplex Sewage System, Below Grade, 4/10 HP, Vertical Switch, Voltage 115, 60 Hz, 1 Phase, Amps 9.4, Inlet 4...More

Sump Pump System,3/10HP,Vertical Switch
  • ZOELLER
  • Sump Pump System, 3/10HP, Vertical SwitchSump Pump System,3/10HP,Vertical Switch
  • Item # 6JGW5
  • Mfr. Model # 900-0002
  • Sump Pump System, Below Grade, 3/10 HP, Switch Vertical, Voltage 115, 60 Hz, 1 Phase, Amps 9.7, Inlet 4 In.,...More

AGM Battery,For Use With 2RXT7
  • ZOELLER
  • AGM Battery, For Use With 2RXT7AGM Battery,For Use With 2RXT7
  • Item # 2RXT8
  • Mfr. Model # 10-2362
  • AGM Battery, Continuous Run Time Rating 7 hr., Voltage 12, Length 12 In., Width 6-3/4 In., Height 8-1/2 In.,...More

Simplex Sewage Package System,115V
  • ZOELLER
  • Simplex Sewage Package System, 115VSimplex Sewage Package System,115V
  • Item # 2MNE3
  • Mfr. Model # 912-0121
  • Simplex Sewage System, Below Grade, 4/10 HP, Vertical Switch, Voltage 115, 60 Hz, 1 Phase, Amps 5.5, Inlet 4...More

Sewage System, 1/2HP, Vertical Switch
  • ZOELLER
  • Sewage System, 1/2HP, Vertical SwitchSewage System, 1/2HP, Vertical Switch
  • Item # 6JGW4
  • Mfr. Model # 912-1116
  • Simplex Sewage System, Below Grade, 1/2 HP, Switch Vertical, Voltage 115, 60 Hz, 1 Phase, Amps 10.4, Inlet 4...More

Grinder Pump, 230V
  • ZOELLER
  • Grinder Pump, 230VGrinder Pump, 230V
  • Item # 6JGX0
  • Mfr. Model # 820-0004
  • Grinder Pump, 2 HP, Voltage 230, Amps 13.7, Height (In.) 18-5/8 In., Dia. (In.) 11-5/8, Cord Length (Ft.) 20,...More

Grinder Pump,2 HP,230V,3 Phase
  • ZOELLER
  • Grinder Pump, 2 HP, 230V, 3 PhaseGrinder Pump,2 HP,230V,3 Phase
  • Item # 19T428
  • Mfr. Model # 840-0006
  • Grinder Pump, Submersible, 2 HP, Voltage 230, Amps 10.8, Height (In.) 23-3/4 In., Dia. (In.) 11-11/16, Cord...More

Crawl Space System,3/10 HP,115 V,9.7 A
  • ZOELLER
  • Crawl Space System, 3/10 HP, 115 V, 9.7 ACrawl Space System,3/10 HP,115 V,9.7 A
  • Item # 5CZF9
  • Mfr. Model # 108-0001
  • Crawl Space System, 3/10 HP, Vertical Switch Type, Voltage 115, Amps 9.7, Outlet 1 1/2 In, GPM of Water @ 5...More

Sewage Basin Cover,Vent 2 In
  • ZOELLER
  • Sewage Basin Cover, Vent 2 InSewage Basin Cover,Vent 2 In
  • Item # 12U349
  • Mfr. Model # 17-0806
  • Sewage Basin Cover, Indoor, Outlet 2 In., Height 1 In., Dia. 28 In. (Fits 24 In. Basin), 14Ga Steel Material...More

Sump Pump, Water Powered, 3/4 In. NPT
  • ZOELLER
  • Sump Pump, Water Powered, 3/4 In. NPTSump Pump, Water Powered, 3/4 In. NPT
  • Item # 4HEY2
  • Mfr. Model # 503-0005
  • Sump Pump, Water Powered, Inlet Connection 3/4, Discharge NPT 1 1/2 In., Max. Head 42 Ft., Width 5 1/2 In.,...More

Sump Basin,Height 22 In,22 gal.
Sump Pump,1/2 HP,1-1/2In NPT,21ft Max,CI
  • ZOELLER
  • Sump Pump, 1/2 HP, 1-1/2In NPT, 21ft Max, CISump Pump,1/2 HP,1-1/2In NPT,21ft Max,CI
  • Item # 4P023
  • Mfr. Model # M3098
  • Submersible Sump Pump, High Temperature, 1/2 HP, Switch Type Mechanical, Cord Length 15 ft., 115 Voltage, 9.4...More

Basin,Radon Sump
  • ZOELLER
  • Basin, Radon SumpBasin,Radon Sump
  • Item # 4NW29
  • Mfr. Model # 31-0249
  • Sump Basin, Radon, 1-1/2 In Outlet, Vent 3 In, Height 22 In, Dia 18 In, Basin Capacity 18 gal., Material of...More

Sump Basin Cover,Height 1 In
Pump Stand, 15Lx15Wx3H (In.)
  • ZOELLER
  • Pump Stand, 15Lx15Wx3H (In.)Pump Stand, 15Lx15Wx3H (In.)
  • Item # 3NXV7
  • Mfr. Model # 10-2421
  • Pump Stand, Length 12-13/32 In., Width 7-1/2 In., Height 2-13/32 In., Material Plastic, Lifts Pump Up, For...More

Sewage Basin Cover,Vent 2 or 3 In
Sewage Basin,Inlet 4 In,30 gal.
Submersible Sump Pump,4/10 HP,115V,8.5 A
  • ZOELLER
  • Submersible Sump Pump, 4/10 HP, 115V, 8.5 ASubmersible Sump Pump,4/10 HP,115V,8.5 A
  • Item # 5CZF8
  • Mfr. Model # 940-0006
  • Sump Pump, Submersible, 4/10 HP, Switch Type Piggyback, Base Material Cast Iron, Housing Cast Iron, Top...More

Auto Dialer,Cable 50 ft
  • ZOELLER
  • Auto Dialer, Cable 50 ftAuto Dialer,Cable 50 ft
  • Item # 12U357
  • Mfr. Model # 10-2616
  • Auto DialerAudio Alarm Yes, Battery Backup Yes, Cable Length 50 ft, Cord Size 16 gauge, Max. Amps .2Yes...More

Grinder Pump, Automatic, 2 HP, 230V
  • ZOELLER
  • Grinder Pump, Automatic, 2 HP, 230VGrinder Pump, Automatic, 2 HP, 230V
  • Item # 4HEW5
  • Mfr. Model # 820-0011
  • Grinder Pump, 2 HP, Switch Type Integral, Voltage 230, Amps 13.7, Height (In.) 18-5/8 In., Dia. (In.) 11-5/8,...More

Grinder Pump, Auto Reversing, 2 HP, 230V
  • ZOELLER
  • Grinder Pump, Auto Reversing, 2 HP, 230VGrinder Pump, Auto Reversing, 2 HP, 230V
  • Item # 4HEW7
  • Mfr. Model # E840
  • Grinder Pump, Auto Reversing, 2 HP, Switch Type -, Voltage 230, Amps 17.2, Height (In.) 23-3/4 In., Dia....More

Pump,Water Powered,3/4 In,Max Head 42 Ft
  • ZOELLER
  • Pump, Water Powered, 3/4 In, Max Head 42 FtPump,Water Powered,3/4 In,Max Head 42 Ft
  • Item # 12U354
  • Mfr. Model # 503-0007
  • Sump Pump, Water Powered, Inlet Connection 3/4 In, Discharge NPT 1-1/2 In., Max. Head 42 Ft., Width 5-1/2...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More