Skip Content

Filter Results By

SUMNER

40 Results Found that Include 54 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Magnetic, Plastic Pocket Level, 3-1/2" Length, Top Rea
2 To 4",Stainless Steel Internal Fit-Up Clamp
4 To 8",Stainless Steel Internal Fit-Up Clamp
5 to 12",Steel Pipe Clamp
Flange Spreader,4 In,150-1500 Lbs
  • SUMNER
  • Flange Spreader, 4 In, 150-1500 Lbs Flange Spreader,4 In,150-1500 Lbs
  • Item # 19F663
  • Mfr. Model # 784002
  • Flange Spreader, Spread 4 In., Hole Size 3/4 In., Flange Thickness 4 In., Overall Length 15 In., Overall...More

  • Category : Flange Alignment Tools
Qwik Pins, 5/8 To 1 5/8 Flange Holes,PR
Mul T Square,SS,23.5 x 9,45 & 90 Deg
2 to 6",Steel Pipe Clamp
Flange Spreader,6 3/84 In,150-1500 Lbs
  • SUMNER
  • Flange Spreader, 6 3/84 In, 150-1500 Lbs Flange Spreader,6 3/84 In,150-1500 Lbs
  • Item # 19F662
  • Mfr. Model # 784000
  • Flange Spreader, Spread 6 3/8 In., Hole Size 1 In., Flange Thickness 6 3/8 In., Overall Length 12 In.,...More

  • Category : Flange Alignment Tools
Flange Spreader,3 In,150-400 Lbs
  • SUMNER
  • Flange Spreader, 3 In, 150-400 Lbs Flange Spreader,3 In,150-400 Lbs
  • Item # 19F664
  • Mfr. Model # 784003
  • Flange Spreader, Spread 3 In., Hole Size 5/8 In., Flange Thickness 3 In., Overall Length 15 In., Overall...More

  • Category : Flange Alignment Tools
Flange Leveler,5/8-1 5/8 In holes
  • SUMNER
  • Flange Leveler, 5/8-1 5/8 In holes Flange Leveler,5/8-1 5/8 In holes
  • Item # 19F650
  • Mfr. Model # 781240
  • Flange Leveler, Overall Height (In.) 3 In., Max. Leg Spread (In.) 5/8 In. to 1-5/8 In., Work Surface Width...More

  • Category : Flange Alignment Tools
Digital Angle Finder,LCD,2 in. Size
  • SUMNER
  • Digital Angle Finder, LCD, 2 in. Size Digital Angle Finder,LCD,2 in. Size
  • Item # 45EK88
  • Mfr. Model # 784520
  • Digital Angle Finder, Measurement Range 4 Degrees to 90 Degrees , Accuracy +/-0.2 Degrees , Size 2 In.,...More

  • Category : Digital Angle Finders
Pipe Cart,2000 Lb,58.5x33x19.5
  • SUMNER
  • Pipe Cart, 2000 Lb, 58.5x33x19.5 Pipe Cart,2000 Lb,58.5x33x19.5
  • Item # 19F659
  • Mfr. Model # 783230
  • Pipe Cart, Load Capacity 2000 lbs, Overall Height 19.5 In., Overall Length 58.5 In., Overall Width 33 In.,...More

  • Category : Bar and Pipe Trucks
Mul T Square,SS,29 x 9,45 & 90 Deg
Portable Welding Table,40x24,600 Lb Cap
Rotary Ground Clamp,400 Amp
  • SUMNER
  • Rotary Ground Clamp, 400 Amp Rotary Ground Clamp,400 Amp
  • Item # 19F665
  • Mfr. Model # 780435
  • Rotary Ground Clamp, Overall Length 3 In., Overall Width 7 In., Overall Height 6 In., Material Steel, Rotary...More

  • Category : Flange Alignment Tools
Rubber Wheel Roller Head
Beam Stand, 36" Pipe Capacity, 37.3" Overall Height,&#
1 To 16",Steel Pipe Clamp
  • SUMNER
  • 1 To 16", Steel Pipe Clamp 1 To 16",Steel Pipe Clamp
  • Item # 19F643
  • Mfr. Model # 780998
  • Pipe Clamp, Jack Bar, 1 To 16 In., Jaw Width 16 In., Locking Mechanism Set Screw, Steel, Each Clamp Capable...More

  • Category : Locking Clamps
1 To 10",Stainless Steel Pipe Clamp
Oxygen Monitor,LCD,1000 ppm
  • SUMNER
  • Oxygen Monitor, LCD, 1000 ppm Oxygen Monitor,LCD,1000 ppm
  • Item # 45EK87
  • Mfr. Model # 779281
  • Oxygen Monitor, Measuring Range 1000 ppm or 0.1 to 100 Percent Oxygen Concentration, Accuracy NA, Display...More

  • Category : Oxygen Weld Purge Monitors
Hoist Alignment Tool,45 Deg,1000 lb. Cap
Pipe Clamp,2 to 6 In.,Ultra Clamp
Magnetic Weld Angle,6-11/32x4in,90lb
  • SUMNER
  • Magnetic Weld Angle, 6-11/32x4in, 90lb Magnetic Weld Angle,6-11/32x4in,90lb
  • Item # 19F653
  • Mfr. Model # 781887
  • Magnetic Holder, Angle 45 Degrees , 90 Degrees , 135 Degrees , Max. Pull 90 lb., Material Steel, On/Off...More

  • Category : Magnetic Welding Squares
7.75" Wide,Stainless Steel Stainless Steel Vee Head Sleeve
1 to 2-1/2",Steel Pipe Clamp
Pipe Clamp, 1 to 2-1/2 In.,Ultra Clamp
Pipe Clamp,5 to12 In.,Ultra Clamp
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More