Skip Content

Filter Results By

Applied Filters Clear All

Item
HP
Switch Type
Base Material
Housing
Impeller Material
Shaft Seal
Voltage
Amps
Height
Dia.
Cord Length
Discharge NPT
Max. Dia. Solids
Max. Head
Brand
Price
Shop By
Ratings

Submersible Sump Pumps

5 Results Found that Include 27 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • ZOELLER
  • ZOELLER Submersible Sump Pumps ZOELLER Submersible Sump Pumps
  • Multiple product options available

    These pumps are recommended for draining flooded basements, window wells, construction sites, and swimming pools. A screenless suction inlet helps them operate in areas with light debris accumulation, without clogging or freezing up. They feature hermetically sealed motors for long service life, and a convenient carrying handle for moving from site to site.

    Multiple product options available

  • DAYTON
  • DAYTON Submersible Sump Pumps DAYTON Submersible Sump Pumps
  • Multiple product options available

    Dayton submersible sump pumps are self-contained and recommended for use in a sump or basin, which should be vented in accordance with local plumbing codes. The pumps are made to handle water that will not drain by gravity. Use for pumping rainwater or light effluent, nonexplosive and noncorrosive liquids. These pumps are also recommended for use in foundation drains in homes or buildings, parking lots, manholes, and truck docks.

    Multiple product options available

1/2 HP Sump Pump, Wide Angle Float Switch Type, P
  • LITTLE GIANT
  • 1/2 HP Sump Pump, Wide Angle Float Switch Type, Polypropylene Base Material LITTLE GIANT Submersible Sump Pumps
  • With permanently lubricated motors and nonclog vortex impellers, these submersible sump pumps help to drain flooded basements, window wells, construction sites, and swimming pools. Convenient carrying handles help users easily move pumps from site to site.

  • Item # 35LV01
  • Mfr. Model # HT-10EN-CIA-FS
  • Sump Pump, 1/2 HP, Switch Type Wide Angle Float, Cord Length 15 ft., 115 Voltage, 8 Amps, Dia. 6-49/64 In.,...More

  • LIBERTY
  • LIBERTY Submersible Sump Pumps LIBERTY Submersible Sump Pumps
  • Multiple product options available

    These submersible sump pumps feature 1-phase, permanently lubricated motors to help in draining flooded basements, window wells, construction sites, and swimming pools. They are powder-coated for corrosion resistance. They also feature a quick-disconnect power cord design.

    Multiple product options available

1/2 HP Submersible Sewage Pumps, None Switch Type, Gla
  • GOULDS
  • 1/2 HP Submersible Sewage Pumps, None Switch Type, Glass Filled Nylon Base Material 1/2 HP Submersible Sewage Pumps, None Switch Type, Glass Filled Nylon Base Material
  • Submersible Sewage Pumps, 1/2 HP, Switch Type None, Cord Length 10 ft., 115 Voltage, 13 Amps, Dia. 10-1/2 In., Discharge NPT 2 In., Height 12-15/16 In., Max. Head 18 ft., Max. Dia. Solids 2 In., GPM of Water @ 10 Ft. of Head 63, GPM of Water @ 15 Ft. of Head 28, Max. Temp. 140 Degrees F, Min. Sump Pit Dia. 18 In., Off Point Manual, On Point Manual, Base Material Glass Filled Nylon, Housing Cast Iron, Top Material Rugged Glass Filled Thermoplastic, Impeller Material Glass Filled Thermoplastic

  • Item # 40GT81
  • Mfr. Model # WW0511
  • Submersible Sewage Pumps, 1/2 HP, Switch Type None, Cord Length 10 ft., 115 Voltage, 13 Amps, Dia. 10-1/2...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More