Skip Content

Filter Results By

Applied Filters Clear All

Structures

2 Results Found that Include 2 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Safety Gate,AG,16 to 26 In,Steel
    • COTTERMAN
    • Safety Gate, AG, 16 to 26 In, SteelAdjustable Safety Gate
    • Item # 3VRX5
    • Mfr. Model # AG1626ZC2P1
    • Adjustable Safety Gate, Adjustable Opening 16 In. to 26 In., Adjustable Width Increment 2 In., Material...More

    SingleFolding Gate,5 to 6 ft.Opening
    • GRAINGER APPROVED
    • SingleFolding Gate, 5 to 6 ft.OpeningSteel Folding Gate
    • Item # 2XZG2
    • Mfr. Model # 2XZG2
    • Folding Gate, Single, Color Silver, Opening Width 5 to 6 ft., Folded Width 8-1/2 In., Folded Height 6-1/2...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More