Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Structures

31 Results Found that Include 32 Products

Results per page: 16 | 32 | 48
    3 Sided Room Kit
    4 Sided Room Kit
    Smokers Shelter,84in H x 77in W x 46in D
    • GRAINGER APPROVED
    • Smokers Shelter, 84in H x 77in W x 46in DSmoke Shelter
    • Item # 49P403
    • Mfr. Model # 49P403
    • Smoke Shelter, Height 84 In., Length 46 In., Width 77 In., Roof Design Slope, Material Galvanized Tube with...More

    Woven Wire Partition,2 sided,Slide door
    • WIRECRAFTERS
    • Woven Wire Partition, 2 sided, Slide doorWoven Wire Partition,2 sided,Slide door
    • Item # 35W452
    • Mfr. Model # 10102
    • Partition Cage, Door Size 5W x 10 ft. H, Width 10 ft. 4 In., Height 10 ft. 5-1/4 In., Heavy Duty Wire Mesh...More

    Woven Wire Partition,3 Sided.hinged door
    • WIRECRAFTERS
    • Woven Wire Partition, 3 Sided.hinged doorWoven Wire Partition,3 Sided.hinged door
    • Item # 35W446
    • Mfr. Model # 883
    • Partition Cage, Door Size 3W x 7 ft. H, Width 8 ft. 4 In., Height 8 ft. 5-1/4 In., Heavy Duty Wire Mesh...More

    Welded Wire Partition,2 Sided,Hinge Door
    • WIRECRAFTERS
    • Welded Wire Partition, 2 Sided, Hinge DoorWelded Wire Partition,2 Sided,Hinge Door
    • Item # 35W458
    • Mfr. Model # 12122RW
    • Partition Cage, Door Size 3W x 7 ft. H, Width 12 ft. 6 In., Height 8 ft. 5-1/4 In., Medium Duty Wire Mesh...More

    Welded Wire Partition,3 sided,hinge door
    • WIRECRAFTERS
    • Welded Wire Partition, 3 sided, hinge doorWelded Wire Partition,3 sided,hinge door
    • Item # 35W459
    • Mfr. Model # 883RW
    • Partition Cage, Room Size Height (Ft.) 8 ft. 5-1/4 In., Room Size Width (Ft.) 8 ft. 4 In., Room Size Depth...More

    Woven Wire Partition,2 Sided,hinged door
    • WIRECRAFTERS
    • Woven Wire Partition, 2 Sided, hinged doorWoven Wire Partition,2 Sided,hinged door
    • Item # 35W445
    • Mfr. Model # 12122
    • Partition Cage, Door Size 3W x 7 ft. H, Width 12 ft. 6 In., Height 8 ft. 5-1/4 In., Heavy Duty Wire Mesh...More

    Step Attachment,Aluminum,52-3/8 x 96 In
    • LINETT
    • Step Attachment, Aluminum, 52-3/8 x 96 InStep Attachment,Aluminum,52-3/8 x 96 In
    • Item # 36L605
    • Mfr. Model # USA35
    • Step Attachment, Material Aluminum, Overall Width 52-3/8 In, Overall Length 96 In, Load Capacity 100 lb./sq....More

    Step Attachment,Aluminum,52-3/8 x 110 In
    Wire Room Kit, 3 Sides
    • FOLDING GUARD
    • Wire Room Kit, 3 SidesWire Room Kit, 3 Sides
    • Item # 4JY85
    • Mfr. Model # G16128-3
    • Wire Room Kit, Predesigned 3 Sided, Room Size Height 8 Ft, Room Size Width 16 Ft, Room Size Depth 12 Ft, Door...More

    Intermediate Landing,Alum,61.75x60.25 In
    Door Landing,Aluminum,61.75 x 60.25 In
    Landing At Door,Aluminum,61.75x60.25 In
    Step Attachment,Aluminum,52-3/8 x 82 In
    • LINETT
    • Step Attachment, Aluminum, 52-3/8 x 82 InStep Attachment,Aluminum,52-3/8 x 82 In
    • Item # 36L604
    • Mfr. Model # USA30
    • Step Attachment, Material Aluminum, Overall Width 52-3/8 In, Overall Length 82 In, Load Capacity 100 lb./sq....More

    Modular Wiring Kit,12ft x 32ft,Champagne
    Modular Wiring Kit,12 ft. x 32 ft.,Gray
    Modular Wiring Kit,12ft x 28ft,Champagne
    Modular Wiring Kit,12 ft. x 28 ft.,Gray
    Wire Room Kit, 4 Sides
    • FOLDING GUARD
    • Wire Room Kit, 4 SidesWire Room Kit, 4 Sides
    • Item # 4JY83
    • Mfr. Model # G1288-4
    • Wire Room Kit, Predesigned 4 Sided, Room Size Height 8 Ft, Room Size Width 12 Ft, Room Size Depth 8 Ft, Door...More

    Outdoor Storage Shed,148.6cu ft,Eggshell
    • ARROW SHEDS
    • Outdoor Storage Shed, 148.6cu ft, EggshellOutdoor Storage Shed,148.6cu ft,Eggshell
    • Item # 36LR13
    • Mfr. Model # CHD1015
    • Outdoor Storage Shed, Storage, Unassembled, Steel, Height 92-1/2 In., Width 123-1/4 In., Depth 186-1/4 In.,...More

    Partition,Free-Standing,Vinyl,12L x 8H
    • PORTA-KING
    • Partition, Free-Standing, Vinyl, 12L x 8HPartition,Free-Standing,Vinyl,12L x 8H
    • Item # 18C667
    • Mfr. Model # FSP128-DW
    • Partition Wall, Free-Standing, Frame Material Clear Satin Anodized Aluminum, Height 8 ft., Width 12 ft.,...More

    Transport and Storage System,8 ft x 6 ft
    • METALTECH
    • Transport and Storage System, 8 ft x 6 ftTransport and Storage System,8 ft x 6 ft
    • Item # 29RK30
    • Mfr. Model # CT-SAFERRACK
    • Transport and Storage System, Wire Partition Panels and Systems, Panel Width 96 In., Panel Height 6.0 ft.,...More

    Mezzanine Landing,H 110 In,W 4 Ft,L 4 Ft
    Partition,Free-Standing,Steel,8L x 8H
    • PORTA-KING
    • Partition, Free-Standing, Steel, 8L x 8HPartition,Free-Standing,Steel,8L x 8H
    • Item # 18C671
    • Mfr. Model # FSP88-ST
    • Partition Wall, Free-Standing, Frame Material Clear Satin Anodized Aluminum, Height 8 ft., Width 8 ft.,...More

    Partition,Free-Standing,Vinyl,10L x 10H
    • PORTA-KING
    • Partition, Free-Standing, Vinyl, 10L x 10HPartition,Free-Standing,Vinyl,10L x 10H
    • Item # 18C669
    • Mfr. Model # FSP1010-DW
    • Partition Wall, Free-Standing, Frame Material Clear Satin Anodized Aluminum, Height 10 ft., Width 10 ft.,...More

    Partition,Free-Standing,Vinyl,8L x 10H
    • PORTA-KING
    • Partition, Free-Standing, Vinyl, 8L x 10HPartition,Free-Standing,Vinyl,8L x 10H
    • Item # 18C668
    • Mfr. Model # FSP810-DW
    • Partition Wall, Free-Standing, Frame Material Clear Satin Anodized Aluminum, Height 10 ft., Width 8 ft.,...More

    Secured Shelving Enclosure,45 In x 72 In
    • WIREWAY/HUSKY
    • Secured Shelving Enclosure, 45 In x 72 InSecured Shelving Enclosure,45 In x 72 In
    • Item # 1LWX5
    • Mfr. Model # SWL361872
    • Secured Shelving Enclosure, Wire Shelving Enclosure, Panel Width 45 In., Panel Height 6.0 ft., Door Type...More

    Door with Glass,Steel,84Hx36W,White
    Bicycle Storage,91inHx100-3/8inWx96inD
    • GRAINGER APPROVED
    • Bicycle Storage, 91inHx100-3/8inWx96inDBicycle Storage,91inHx100-3/8inWx96inD
    • Item # 49P401
    • Mfr. Model # 49P401
    • Bicycle Storage Shed, Slope Roof, Height 90 In., Width 102 In., Depth 96 In., Overall Height 91 In., Overall...More

    Results per page: 16 | 32 | 48