Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Structures

124 Results Found that Include 125 Products

Results per page: 16 | 32 | 48
SingleFolding Gate,3 to 4 ft.Opening
  • GRAINGER APPROVED
  • SingleFolding Gate, 3 to 4 ft.OpeningSteel Folding Gate
  • Item # 2XZG1
  • Mfr. Model # 2XZG1
  • Folding Gate, Single, Color Silver, Opening Width 3 to 4 ft., Folded Width 8 In., Folded Height 6-1/2 ft., In...More

Wire Partition Panel,6 ft x 4 ft,Smooth
Wire Partition Panel,7 ft x 4 ft,Smooth
  • SUNCAST
  • Deck BoxDeck Box
  • Multiple product options available

    Multiple product options available

Partition Panel,1 ft x 4 ft,Enamel
  • WIRECRAFTERS
  • Partition Panel, 1 ft x 4 ft, EnamelPartition Panel,1 ft x 4 ft,Enamel
  • Item # 35W483
  • Mfr. Model # 18
  • Wire Partition Panel, Wire Partition Panels and Systems, Panel Width 12 In., Panel Height 4.0 ft., (2)...More

Balcony Outdoor Storage Box,Taupe
  • SUNCAST
  • Balcony Outdoor Storage Box, TaupeBalcony Outdoor Storage Box,Taupe
  • Item # 15X402
  • Mfr. Model # DB2900
  • Balcony Outdoor Storage Box, Overall Height 30-3/8 In., Overall Width 28-7/8 In., Overall Depth 20-5/8 In.,...More

Outdoor Screen Enclosure,H 44 In,4Panels
Patio Bench,H 34 1/2,W 52 3/4,D 21,Taupe
  • SUNCAST
  • Patio Bench, H 34 1/2, W 52 3/4, D 21, TaupePatio Bench,H 34 1/2,W 52 3/4,D 21,Taupe
  • Item # 4AYV1
  • Mfr. Model # PB6700
  • Patio Bench, Overall Height 34-1/2 In., Overall Width 52-3/4 In., Overall Depth 21 In., Inside Height 16-1/2...More

Transom Kit
  • FOLDING GUARD
  • Transom KitTransom Kit
  • Item # 7W344
  • Mfr. Model # WK/8X4
  • Transom Kit, Wire Partition Hardware, For Use With Mfr. No. WK and 8X4, Includes Panel and Mounting Hardware

Wire Partition Panel,W 4 Ft x H 5 Ft
  • GRAINGER APPROVED
  • Wire Partition Panel, W 4 Ft x H 5 FtWire Partition Panel,W 4 Ft x H 5 Ft
  • Item # 19N871
  • Mfr. Model # 19N871
  • Panels, Wire Partition Panel, Height 5 ft., Width 4 ft., Color Black, 8 ga., Material Welded Steel, Finish...More

Wire Partition Panel,W 3 Ft x H 5 Ft
  • GRAINGER APPROVED
  • Wire Partition Panel, W 3 Ft x H 5 FtWire Partition Panel,W 3 Ft x H 5 Ft
  • Item # 19N872
  • Mfr. Model # 19N872
  • Panels, Wire Partition Panel, Height 5 ft., Width 3 ft., Color Black, 8 ga., Material Welded Steel, Finish...More

In Line Wire Partition Post,Height 8 Ft
  • GRAINGER APPROVED
  • In Line Wire Partition Post, Height 8 FtIn Line Wire Partition Post,Height 8 Ft
  • Item # 19N874
  • Mfr. Model # 19N874
  • Posts, In-Line Wire Partition Post, Height 8 ft., Width 2 In., Color Yellow, 14 ga., Material Steel, Finish...More

Wire Partition Panel,W 5 Ft x H 5 Ft
  • GRAINGER APPROVED
  • Wire Partition Panel, W 5 Ft x H 5 FtWire Partition Panel,W 5 Ft x H 5 Ft
  • Item # 19N870
  • Mfr. Model # 19N870
  • Panels, Wire Partition Panel, Height 5 ft., Width 5 ft., Color Black, 8 ga., Material Welded Steel, Finish...More

Patio Seat,H 29 7/8,W 30 5/8,D 20 3/4
  • SUNCAST
  • Patio Seat, H 29 7/8, W 30 5/8, D 20 3/4Patio Seat,H 29 7/8,W 30 5/8,D 20 3/4
  • Item # 4AYV2
  • Mfr. Model # PB2600
  • Patio Seat, Overall Height 29-7/8 In., Overall Width 30-5/8 In., Overall Depth 20-3/4 In., Inside Height...More

Deck Box,H 23,W 46,w/Wheels and Handles
  • SUNCAST
  • Deck Box, H 23, W 46, w/Wheels and HandlesDeck Box with Wheels
  • Item # 2XJF8
  • Mfr. Model # DB7000W
  • Deck Box with Wheels, Overall Height 23 In., Overall Width 46 In., Overall Depth 22 In., Inside Height 21...More

Offset Wire Partition Post,Height 8 Ft
  • GRAINGER APPROVED
  • Offset Wire Partition Post, Height 8 FtOffset Wire Partition Post,Height 8 Ft
  • Item # 19N875
  • Mfr. Model # 19N875
  • Posts, Offset Wire Partition Post, Height 8 ft., Width 2 In., Color Yellow, 14 ga., Material Steel, Finish...More

Foundation Kit,for 13X115,13X116,13X117
Folding Gate,Single,6 to 7ft Wx6-1/2ft H
  • GRAINGER APPROVED
  • Folding Gate, Single, 6 to 7ft Wx6-1/2ft HFolding Gate,Single,6 to 7ft Wx6-1/2ft H
  • Item # 35LF08
  • Mfr. Model # 35LF08
  • Folding Gate, Single, Color Gray, Opening Width 6 to 7 ft., Folded Width 9-5/16 In., Folded Height 6-1/2 ft.,...More

Physical Barrier Panel,6 ft x 5ft,Enamel
  • WIRECRAFTERS
  • Physical Barrier Panel, 6 ft x 5ft, EnamelPhysical Barrier Panel,6 ft x 5ft,Enamel
  • Item # 35W623
  • Mfr. Model # 65
  • Physical Barrier Panel, Wire Partition Panels and Systems, Panel Width 72 In., Panel Height 5.0 ft., Machine...More

Physical Barrier Panel,7 ft x 5ft,Enamel
  • WIRECRAFTERS
  • Physical Barrier Panel, 7 ft x 5ft, EnamelPhysical Barrier Panel,7 ft x 5ft,Enamel
  • Item # 35W624
  • Mfr. Model # 75
  • Physical Barrier Panel, Wire Partition Panels and Systems, Panel Width 84 In., Panel Height 5.0 ft., Machine...More

Partition Panel,1 ft x 5 ft,Enamel
  • WIRECRAFTERS
  • Partition Panel, 1 ft x 5 ft, EnamelPartition Panel,1 ft x 5 ft,Enamel
  • Item # 35W493
  • Mfr. Model # 110
  • Wire Partition Panel, Wire Partition Panels and Systems, Panel Width 12 In., Panel Height 5.0 ft., (2)...More

Partition Panel,1 ft 2-3/8 In x 8 ft
  • WIRECRAFTERS
  • Partition Panel, 1 ft 2-3/8 In x 8 ftPartition Panel,1 ft 2-3/8 In x 8 ft
  • Item # 35W514
  • Mfr. Model # AP8
  • Adjustable Partition Panel, Wire Partition Panels and Systems, Panel Width 14-3/8 In., Panel Height 8.0 ft.,...More

Partition Panel,2 ft x 5 ft,Enamel
  • WIRECRAFTERS
  • Partition Panel, 2 ft x 5 ft, EnamelPartition Panel,2 ft x 5 ft,Enamel
  • Item # 35W494
  • Mfr. Model # 210
  • Wire Partition Panel, Wire Partition Panels and Systems, Panel Width 24 In., Panel Height 5.0 ft., (2)...More

Partition Panel,3 ft x 5ft,Powder Coated
  • WIRECRAFTERS
  • Partition Panel, 3 ft x 5ft, Powder CoatedPartition Panel,3 ft x 5ft,Powder Coated
  • Item # 35W529
  • Mfr. Model # 310RW
  • Wire Partition Panel, Wire Partition Panels and Systems, Panel Width 36 In., Panel Height 5.0 ft., (2)...More

Partition Panel,1 ft x 4ft,Powder Coated
  • WIRECRAFTERS
  • Partition Panel, 1 ft x 4ft, Powder CoatedPartition Panel,1 ft x 4ft,Powder Coated
  • Item # 35W517
  • Mfr. Model # 18RW
  • Wire Partition Panel, Wire Partition Panels and Systems, Panel Width 12 In., Panel Height 4.0 ft., (2)...More

Hinged Door Cylinder Lock,Unfinished
  • WIRECRAFTERS
  • Hinged Door Cylinder Lock, UnfinishedHinged Door Cylinder Lock,Unfinished
  • Item # 35W630
  • Mfr. Model # HDLKXKD
  • Hinged Door Cylinder Lock, Wire Partition Hardware, Door Type Swing, Locks Hinged Door with a Cylinder Keyed...More

Physical Barrier Panel,5 ft x 5ft,Enamel
  • WIRECRAFTERS
  • Physical Barrier Panel, 5 ft x 5ft, EnamelPhysical Barrier Panel,5 ft x 5ft,Enamel
  • Item # 35W622
  • Mfr. Model # 55
  • Physical Barrier Panel, Wire Partition Panels and Systems, Panel Width 60 In., Panel Height 5.0 ft., Machine...More

Run Post,2 In x 12 ft 5-1/4 In
  • WIRECRAFTERS
  • Run Post, 2 In x 12 ft 5-1/4 InRun Post,2 In x 12 ft 5-1/4 In
  • Item # 35W549
  • Mfr. Model # RP12
  • Run Post, Wire Partition Posts, Bolts Two-Panel Sections Together in a Straight Run and anchors to the Floor,...More

Partition Panel,1 ft 2-3/8 In x 10 ft
  • WIRECRAFTERS
  • Partition Panel, 1 ft 2-3/8 In x 10 ftPartition Panel,1 ft 2-3/8 In x 10 ft
  • Item # 35W515
  • Mfr. Model # AP10
  • Adjustable Partition Panel, Wire Partition Panels and Systems, Panel Width 14-3/8 In., Panel Height 10.0 ft.,...More

Partition Panel,2 ft x 5ft,Powder Coated
  • WIRECRAFTERS
  • Partition Panel, 2 ft x 5ft, Powder CoatedPartition Panel,2 ft x 5ft,Powder Coated
  • Item # 35W528
  • Mfr. Model # 210RW
  • Wire Partition Panel, Wire Partition Panels and Systems, Panel Width 24 In., Panel Height 5.0 ft., (2)...More

Partition Panel,2 ft x 4 ft,Enamel
  • WIRECRAFTERS
  • Partition Panel, 2 ft x 4 ft, EnamelPartition Panel,2 ft x 4 ft,Enamel
  • Item # 35W484
  • Mfr. Model # 28
  • Wire Partition Panel, Wire Partition Panels and Systems, Panel Width 24 In., Panel Height 4.0 ft., (2)...More

Corner Post,2 In x 12 ft 5-1/4 In
  • WIRECRAFTERS
  • Corner Post, 2 In x 12 ft 5-1/4 InCorner Post,2 In x 12 ft 5-1/4 In
  • Item # 35W552
  • Mfr. Model # CP12
  • Corner Post, Wire Partition Posts, Bolts Two-Panel Sections Together at a Corner or at the End of a Run, 14...More

Results per page: 16 | 32 | 48