Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By
Ratings

Structures

15 Results Found that Include 24 Products

Results per page: 16 | 32 | 48
    Railing Base Flange,Pipe Size 1 1/2 In
    • GRAINGER APPROVED
    • Railing Base Flange, Pipe Size 1 1/2 InStructural Pipe Fitting
    • Item # 4NXW1
    • Mfr. Model # 4NXW1
    • Structural Pipe Fitting, Type Railing Base Flange, Nominal Pipe Size (In.) 1-1/2, Dia. 1.90 In., Material...More

    Structural Pipe Fitting,Pipe Size 2in
    • GRAINGER APPROVED
    • Structural Pipe Fitting, Pipe Size 2inStructural Pipe Fitting,Pipe Size 2in
    • Item # 30LX03
    • Mfr. Model # 30LX03
    • Structural Pipe Fitting, Type Three-Socket Tee, Nominal Pipe Size (In.) 2, Material Tensile Strength (Lb.)...More

    Wire Partition Wall Clamp Kit,Galvanized
    Structural Pipe Fitting,Pipe Size 2in
    • GRAINGER APPROVED
    • Structural Pipe Fitting, Pipe Size 2inStructural Pipe Fitting,Pipe Size 2in
    • Item # 30LW98
    • Mfr. Model # 30LW98
    • Structural Pipe Fitting, Type Side Outlet Elbow, Nominal Pipe Size (In.) 2, Material Tensile Strength (Lb.)...More

    Structural Pipe Fitting,Pipe Size 2in
    • GRAINGER APPROVED
    • Structural Pipe Fitting, Pipe Size 2inStructural Pipe Fitting,Pipe Size 2in
    • Item # 30LX13
    • Mfr. Model # 30LX13
    • Structural Pipe Fitting, Type Railing Base Flange, Nominal Pipe Size (In.) 2, Material Tensile Strength (Lb.)...More

    Structural Pipe Fitting,Cast Iron
    • GRAINGER APPROVED
    • Structural Pipe Fitting, Cast IronStructural Pipe Fitting,Cast Iron
    • Item # 30LX38
    • Mfr. Model # 30LX38
    • Structural Pipe Fitting, Type Four-Socket Cross, Nominal Pipe Size (In.) 1-1/2, Material Tensile Strength...More

    Structural Pipe Fitting,Cast Iron
    • GRAINGER APPROVED
    • Structural Pipe Fitting, Cast IronStructural Pipe Fitting,Cast Iron
    • Item # 30LX53
    • Mfr. Model # 30LX53
    • Structural Pipe Fitting, Type Double Swivel Socket, Nominal Pipe Size (In.) 1-1/2, Material Tensile Strength...More

    Structural Pipe Fitting,Pipe Size 2in
    • GRAINGER APPROVED
    • Structural Pipe Fitting, Pipe Size 2inStructural Pipe Fitting,Pipe Size 2in
    • Item # 30LX44
    • Mfr. Model # 30LX44
    • Structural Pipe Fitting, Type Three-Socket Cross, Nominal Pipe Size (In.) 2, Material Tensile Strength (Lb.)...More

    Foundation Kit,for 13X099,13X101,13X102
    Tube Extension Sleeve,Powder Coated
    • WIRECRAFTERS
    • Tube Extension Sleeve, Powder CoatedTube Extension Sleeve,Powder Coated
    • Item # 35W612
    • Mfr. Model # TES4
    • Tube Extension Sleeve, Wire Partition Hardware, Tube Extension Sleeve Bolt into top of Post and to Ceiling,...More

    Standard Duplex Outlet,No-Wire,110 V
    • PORTA-FAB
    • Standard Duplex Outlet, No-Wire, 110 VStandard Duplex Outlet,No-Wire,110 V
    • Item # 6CFA5
    • Mfr. Model # OUTLET-STD
    • Standard Duplex Outlet, No-Wire, Height (In.) 3, Width (In.) 2, Ivory, 110V Voltage, Thickness (In.) 1 1/2,...More

    Structural Pipe Fitting,Pipe Size 2in
    • GRAINGER APPROVED
    • Structural Pipe Fitting, Pipe Size 2inStructural Pipe Fitting,Pipe Size 2in
    • Item # 30LX24
    • Mfr. Model # 30LX24
    • Structural Pipe Fitting, Type Combination Socket Tee and Crossover, Nominal Pipe Size (In.) 2, Material...More

    Structural Pipe Fitting,Pipe Size 2in
    • GRAINGER APPROVED
    • Structural Pipe Fitting, Pipe Size 2inStructural Pipe Fitting,Pipe Size 2in
    • Item # 30LX15
    • Mfr. Model # 30LX15
    • Structural Pipe Fitting, Type Wall Flange, Nominal Pipe Size (In.) 2, Material Tensile Strength (Lb.) 50,000,...More

    Structural Pipe Fitting,Cast Iron
    • GRAINGER APPROVED
    • Structural Pipe Fitting, Cast IronStructural Pipe Fitting,Cast Iron
    • Item # 30LX58
    • Mfr. Model # 30LX58
    • Structural Pipe Fitting, Type Corner Swivel Socket, Nominal Pipe Size (In.) 1-1/2, Material Tensile Strength...More

    Results per page: 16 | 32 | 48