Skip Content

Filter Results By

Structures and Sheds

1,377 Results Found that Include 1,677 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
LADDER SAFETY GATE TORSION SPRING KIT
Wire Partition Panel, Galvanized, 1, EA
Structural Pipe Fitting,Pipe Size 3/4in
Wire Partition Wall Clamp Kit, Zinc Plated, 1, EA
Wire Partition T-Joint Kit, Powder Coated, 1, EA
Wire Partition Line Post, Powder Coated, 1, EA
Wire Partition Corner Post, Powder Coated, 1, EA
Wire Partition Panel, Powder Coated, 1, EA
Safety Gate,16 to 36 In,Alum
  • Safety Gate, 16 to 36 In, AlumSafety Gate,16 to 36 In,Alum
  • Item # 22M481
  • Mfr. Model # 11792
  • Safety Gate, Adjustable Opening 16 In. to 36 In., Adjustable Width Increment Unlimited, Material Aluminum,...More

Structural Pipe Fitting,Pipe Size 2in
Storage Seat,H 24 In,W 22 In,D17 1/2 In
  • Storage Seat, H 24 In, W 22 In, D17 1/2 InStorage Seat,H 24 In,W 22 In,D17 1/2 In
  • Item # 2XJF3
  • Mfr. Model # SSW1000
  • Storage Seat, Overall Height 24 In., Overall Width 22-1/2 In., Overall Depth 17-1/2 In., Inside Height 15-1/2...More

Run Post, Powder Coated, 1, EA
  • Run Post, Powder Coated, 1, EARun Post, Powder Coated, 1, EA
  • Item # 35W547
  • Mfr. Model # RP8
  • Run Post, Wire Partition Posts, Bolts Two-Panel Sections Together in a Straight Run and anchors to the Floor,...More

Wire Partition Hinged Door, Powder Coated, 1, EA
Wire Partition Panel, Galvanized, 1, EA
  • Wire Partition Panel, Galvanized, 1, EAWire Partition Panel, Galvanized, 1, EA
  • Item # 29RK23
  • Mfr. Model # CT-TFP9696S
  • Wire Partition Panel, Wire Partition Panels and Systems, Panel Width 96 In., Panel Height 8.0 ft., Fence, 6...More

Balcony Outdoor Storage Box,Taupe
  • Balcony Outdoor Storage Box, TaupeBalcony Outdoor Storage Box,Taupe
  • Item # 15X402
  • Mfr. Model # DB2900
  • Balcony Outdoor Storage Box, Overall Height 30-3/8 In., Overall Width 28-7/8 In., Overall Depth 20-5/8 In.,...More

Hinged Door Cylinder Lock, Unfinished, 1, EA
  • Hinged Door Cylinder Lock, Unfinished, 1, EAHinged Door Cylinder Lock, Unfinished, 1, EA
  • Item # 35W630
  • Mfr. Model # HDLKXKD
  • Hinged Door Cylinder Lock, Wire Partition Hardware, Door Type Swing, Locks Hinged Door with a Cylinder Keyed...More

Wire Partition Panel,W 4 Ft x H 7 Ft
  • Wire Partition Panel, W 4 Ft x H 7 FtWire Partition Panel,W 4 Ft x H 7 Ft
  • Item # 19N866
  • Mfr. Model # 19N866
  • Panels, Wire Partition Panel, Height 7 ft., Width 4 ft., Color Black, 8 ga., Material Welded Steel, Finish...More

Structural Pipe Fitting,Cast Iron
  • Structural Pipe Fitting, Cast IronStructural Pipe Fitting,Cast Iron
  • Item # 30LX57
  • Mfr. Model # 30LX57
  • Structural Pipe Fitting, Type Corner Swivel Socket, Nominal Pipe Size (In.) 1-1/4, Material Tensile Strength...More

Wire Partition Panel, Powder Coated, 1, EA
  • Wire Partition Panel, Powder Coated, 1, EAWire Partition Panel, Powder Coated, 1, EA
  • Item # 35W535
  • Mfr. Model # 910RW
  • Wire Partition Panel, Wire Partition Panels and Systems, Panel Width 108 In., Panel Height 5.0 ft., (2)...More

Wire Partition Sliding Door, Powder Coated, 1, EA
Wire Partition Panel, Powder Coated, 1, EA
Wire Partition Panel, Powder Coated, 1, EA
Mdlr In-Plnt Office,3-Wall,12ft.Dx32ft.W
  • Mdlr In-Plnt Office, 3-Wall, 12ft.Dx32ft.WMdlr In-Plnt Office,3-Wall,12ft.Dx32ft.W
  • Item # 19TZ23
  • Mfr. Model # VK1DW-WCM 12'X32' 3-WALL
  • Modular In-Plant Office, Unassembled 3-Wall, Depth 12', Width Size 32', Height 8', 4 Lights, 8 Outlets, Class...More

Tool Hanging Kit,Steel,Gray,Unassembled
  • Tool Hanging Kit, Steel, Gray, UnassembledTool Hanging Kit,Steel,Gray,Unassembled
  • Item # 36LR35
  • Mfr. Model # TH100
  • Tool Hanging Kit, Unassembled, Height 1-55/64 In., Width 51 In., Depth 3-5/16 In., Overall Height (In.)...More

Horizontal Outdoor Shed,4x4x2,Sand
  • Horizontal Outdoor Shed, 4x4x2, SandHorizontal Outdoor Shed,4x4x2,Sand
  • Item # 15X393
  • Mfr. Model # BMS3200
  • Horizontal Outdoor Shed, Overall Height 4ft. 2-1/4 In., Overall Width 4 ft. 8 In., Overall Depth 2 ft. 7-1/2...More

Results per page: 16 | 32 | 48

You can find hundreds of fittings and components to construct semi-permanent structures on a jobsite or industrial warehouse. Ideal for high-ceilinged buildings, a mezzanine floor allows high-density storage and effective use of space. Impact- and weather-resistant outdoor storage sheds feature an angled entry ramp to help store large items. Assembly time is estimated as one day or less. Modular offices can be quickly occupied so your operations don’t stall. Get fire-retardant mesh netting to keep objects from falling off conveyors or pipe connectors to build machine structures and frames. Find whatever you need to build solid structures at Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More