Skip Content

Filter Results By

Grade
Material
Finish
Thread Size
Overall Length
Thread Length
Brand
Price
Shop By

Structural Bolts

1,340 Results Found that Include 1,340 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Structural Bolt,3/4-10,4 3/4 L,Pk5
  • GRAINGER APPROVED
  • Structural Bolt, 3/4-10,4 3/4 L, Pk5 Structural Bolt,3/4-10,4 3/4 L,Pk5
  • Item # 1RY22
  • Mfr. Model # U04211.075.0475
  • Structural Bolt, Heavy Hex Head, Steel, Hot Dipped Galvanized Finish, Thread Size 3/4-10, Thread Type UNC,...More

Structural Bolt,3/4-10,2 1/2 L,Pk5
  • GRAINGER APPROVED
  • Structural Bolt, 3/4-10,2 1/2 L, Pk5 Structural Bolt,3/4-10,2 1/2 L,Pk5
  • Item # 1RY13
  • Mfr. Model # U04211.075.0250
  • Structural Bolt, Heavy Hex Head, Steel, Hot Dipped Galvanized Finish, Thread Size 3/4-10, Thread Type UNC,...More

Structural Bolt,1/2-13x1 1/2L,PK25
  • GRAINGER APPROVED
  • Structural Bolt, 1/2-13x1 1/2L, PK25 Structural Bolt,1/2-13x1 1/2L,PK25
  • Item # 1TA17
  • Mfr. Model # U04005.050.0150
  • Structural Bolt, Heavy Hex Head, Steel, Plain Finish, Thread Size 1/2-13, Thread Type UNC, Overall Length 1...More

Structural Bolt,5/8-11,2 L,Pk10
  • GRAINGER APPROVED
  • Structural Bolt, 5/8-11,2 L, Pk10 Structural Bolt,5/8-11,2 L,Pk10
  • Item # 1TA30
  • Mfr. Model # U04005.062.0200
  • Structural Bolt, Heavy Hex Head, Steel, Plain Finish, Thread Size 5/8-11, Thread Type UNC, Overall Length 2...More

Structural Bolt,3/4-10,4 In L,PK5
  • GRAINGER APPROVED
  • Structural Bolt, 3/4-10,4 In L, PK5 Structural Bolt,3/4-10,4 In L,PK5
  • Item # 1RE82
  • Mfr. Model # U04006.075.0400
  • Structural Bolt, Heavy Hex Head, Steel, Plain Finish, Thread Size 3/4-10, Thread Type UNC, Overall Length 4...More

Structural Bolt,5/8-11,2 L,Pk25
  • GRAINGER APPROVED
  • Structural Bolt, 5/8-11,2 L, Pk25 Structural Bolt,5/8-11,2 L,Pk25
  • Item # 1TU51
  • Mfr. Model # 1TU51
  • Structural Bolt, Heavy Hex Head, Steel, Zinc Yellow Finish, Thread Size 5/8-11, Thread Type UNC, Overall...More

Structural Bolt,1/2-13,3 L,PK25
  • GRAINGER APPROVED
  • Structural Bolt, 1/2-13,3 L, PK25 Structural Bolt,1/2-13,3 L,PK25
  • Item # 31JL93
  • Mfr. Model # U04211.050.0300
  • Hex Structural Bolt Set, Heavy Hex Head, Grade A563, Carbon Steel, Finish Hot Dipped Galvanized, Thread Size...More

Structural Bolt,1/2-13 x 2,PK25
  • GRAINGER APPROVED
  • Structural Bolt, 1/2-13 x 2, PK25 Structural Bolt,1/2-13 x 2,PK25
  • Item # 1TB58
  • Mfr. Model # U04210.050.0200
  • Structural Bolt, Heavy Hex Head, Steel, Hot Dipped Galvanized Finish, Thread Size 1/2-13, Thread Type UNC,...More

Structural Bolt,5/8-11,5 L,Pk10
  • GRAINGER APPROVED
  • Structural Bolt, 5/8-11,5 L, Pk10 Structural Bolt,5/8-11,5 L,Pk10
  • Item # 1RE69
  • Mfr. Model # U04006.062.0500
  • Structural Bolt, Heavy Hex Head, Steel, Plain Finish, Thread Size 5/8-11, Thread Type UNC, Overall Length 5...More

Structural Bolt,3/4-10,3 1/2 L,Pk5
  • GRAINGER APPROVED
  • Structural Bolt, 3/4-10,3 1/2 L, Pk5 Structural Bolt,3/4-10,3 1/2 L,Pk5
  • Item # 1RE80
  • Mfr. Model # U04006.075.0350
  • Structural Bolt, Heavy Hex Head, Steel, Plain Finish, Thread Size 3/4-10, Thread Type UNC, Overall Length 3...More

Structural Bolt,1-8x3 In L,PK5
  • GRAINGER APPROVED
  • Structural Bolt, 1-8x3 In L, PK5 Structural Bolt,1-8x3 In L,PK5
  • Item # 31JL08
  • Mfr. Model # U04008.100.0300
  • Hex Structural Bolt, Heavy Hex Head, Grade A490, Carbon Steel, Finish Plain, Thread Size 1-8, Overall Length...More

Structural Bolt,1/2-13x1 1/2L,PK25
  • GRAINGER APPROVED
  • Structural Bolt, 1/2-13x1 1/2L, PK25 Structural Bolt,1/2-13x1 1/2L,PK25
  • Item # 1TB56
  • Mfr. Model # U04210.050.0150
  • Structural Bolt, Heavy Hex Head, Steel, Hot Dipped Galvanized Finish, Thread Size 1/2-13, Thread Type UNC,...More

Structural Bolt,3/4-10,3 In L,PK5
  • GRAINGER APPROVED
  • Structural Bolt, 3/4-10,3 In L, PK5 Structural Bolt,3/4-10,3 In L,PK5
  • Item # 1RE78
  • Mfr. Model # U04006.075.0300
  • Structural Bolt, Heavy Hex Head, Steel, Plain Finish, Thread Size 3/4-10, Thread Type UNC, Overall Length 3...More

Structural Bolt,1/2-13x1 1/2L,PK25
  • GRAINGER APPROVED
  • Structural Bolt, 1/2-13x1 1/2L, PK25 Structural Bolt,1/2-13x1 1/2L,PK25
  • Item # 31JL87
  • Mfr. Model # U04211.050.0150
  • Hex Structural Bolt Set, Heavy Hex Head, Grade A563, Carbon Steel, Finish Hot Dipped Galvanized, Thread Size...More

Structural Bolt,5/8-11,6 L,Pk10
  • GRAINGER APPROVED
  • Structural Bolt, 5/8-11,6 L, Pk10 Structural Bolt,5/8-11,6 L,Pk10
  • Item # 1RU98
  • Mfr. Model # U04211.062.0600
  • Structural Bolt, Heavy Hex Head, Steel, Hot Dipped Galvanized Finish, Thread Size 5/8-11, Thread Type UNC,...More

Structural Bolt,3/4-10,3 In L,PK5
  • GRAINGER APPROVED
  • Structural Bolt, 3/4-10,3 In L, PK5 Structural Bolt,3/4-10,3 In L,PK5
  • Item # 1RY15
  • Mfr. Model # U04211.075.0300
  • Structural Bolt, Heavy Hex Head, Steel, Hot Dipped Galvanized Finish, Thread Size 3/4-10, Thread Type UNC,...More

Structural Bolt,A325,3/4-10x4,Pk10
  • GRAINGER APPROVED
  • Structural Bolt, A325,3/4-10x4, Pk10 Structural Bolt,A325,3/4-10x4,Pk10
  • Item # 1TA53
  • Mfr. Model # U04005.075.0400
  • Structural Bolt, Heavy Hex Head, Steel, Plain Finish, Thread Size 3/4-10, Thread Type UNC, Overall Length 4...More

Structural Bolt,1/2-13x4L,PK25
  • GRAINGER APPROVED
  • Structural Bolt, 1/2-13x4L, PK25 Structural Bolt,1/2-13x4L,PK25
  • Item # 1TA27
  • Mfr. Model # U04005.050.0400
  • Structural Bolt, Heavy Hex Head, Steel, Plain Finish, Thread Size 1/2-13, Thread Type UNC, Overall Length 4...More

Structural Bolt,3/4-10,2 In L,PK5
  • GRAINGER APPROVED
  • Structural Bolt, 3/4-10,2 In L, PK5 Structural Bolt,3/4-10,2 In L,PK5
  • Item # 1RY11
  • Mfr. Model # U04211.075.0200
  • Structural Bolt, Heavy Hex Head, Steel, Hot Dipped Galvanized Finish, Thread Size 3/4-10, Thread Type UNC,...More

Hex Struct Bolt Set,1-1/4,6In.L,CS,PK5
  • GRAINGER APPROVED
  • Hex Struct Bolt Set, 1-1/4,6In.L, CS, PK5 Hex Struct Bolt Set,1-1/4,6In.L,CS,PK5
  • Item # 31JM05
  • Mfr. Model # U04211.125.0600
  • Hex Structural Bolt Set, Heavy Hex Head, Grade A563, Carbon Steel, Finish Hot Dipped Galvanized, Thread Size...More

Structural Bolt,3/4-10,3 3/4 L,PK10
  • GRAINGER APPROVED
  • Structural Bolt, 3/4-10,3 3/4 L, PK10 Structural Bolt,3/4-10,3 3/4 L,PK10
  • Item # 31JL72
  • Mfr. Model # U04210.075.0375
  • Hex Structural Bolt, Heavy Hex Head, Grade A325, Carbon Steel, Finish Hot Dipped Galvanized, Thread Size...More

Structural Bolt,CST,M20-2.5x130mm,PK25
  • GRAINGER APPROVED
  • Structural Bolt, CST, M20-2.5x130mm, PK25 Structural Bolt,CST,M20-2.5x130mm,PK25
  • Item # 38CV60
  • Mfr. Model # M04210.200.0130
  • Structural Bolt, High-Strength, Grade 10.9, Carbon Steel, Finish Hot Dipped Galvanized, Thread Size M20-2.5,...More

Structural Bolt,Galv,3/4-10x8,Pk10
  • GRAINGER APPROVED
  • Structural Bolt, Galv, 3/4-10x8, Pk10 Structural Bolt,Galv,3/4-10x8,Pk10
  • Item # 31JL84
  • Mfr. Model # U04210.075.0800
  • Hex Structural Bolt, Heavy Hex Head, Grade A325, Carbon Steel, Finish Hot Dipped Galvanized, Thread Size...More

Structural Bolt,CST,M16x65,PK50
  • GRAINGER APPROVED
  • Structural Bolt, CST, M16x65, PK50 Structural Bolt,CST,M16x65,PK50
  • Item # 38CT20
  • Mfr. Model # M04005.160.0065
  • Structural Bolt, High-Strength, Grade 10.9, Carbon Steel, Finish Plain, Thread Size M16, Overall Length 65mm,...More

Hex Structural Bolt,5/8,6In.L,CS,PK10
  • GRAINGER APPROVED
  • Hex Structural Bolt, 5/8,6In.L, CS, PK10 Hex Structural Bolt,5/8,6In.L,CS,PK10
  • Item # 31JK63
  • Mfr. Model # U04008.062.0600
  • Hex Structural Bolt, Heavy Hex Head, Grade A490, Carbon Steel, Finish Plain, Thread Size 5/8-11, Overall...More

Hex Structural Bolt,5/8,5In.L,CS,PK10
  • GRAINGER APPROVED
  • Hex Structural Bolt, 5/8,5In.L, CS, PK10 Hex Structural Bolt,5/8,5In.L,CS,PK10
  • Item # 31JK61
  • Mfr. Model # U04008.062.0500
  • Hex Structural Bolt, Heavy Hex Head, Grade A490, Carbon Steel, Finish Plain, Thread Size 5/8-11, Overall...More

Structural Bolt,7/8-9x,8 In L,PK5
  • GRAINGER APPROVED
  • Structural Bolt, 7/8-9x, 8 In L, PK5 Structural Bolt,7/8-9x,8 In L,PK5
  • Item # 1TA87
  • Mfr. Model # U04005.087.0800
  • Structural Bolt, Heavy Hex Head, Steel, Plain Finish, Thread Size 7/8-9, Thread Type UNC, Overall Length 8...More

Structure Bolt,1/2-13x1 1/2,Pk1600
  • GRAINGER APPROVED
  • Structure Bolt, 1/2-13x1 1/2, Pk1600 Structure Bolt,1/2-13x1 1/2,Pk1600
  • Item # 5ETZ1
  • Mfr. Model # 497016-BR
  • Structural Bolt, Heavy Hex Head, Grade A325, Steel, Finish Hot Dipped Galvanized, Thread Size 1/2-13, Overall...More

T/C Bolt,3/4-10x1 3/8L,PK250
  • GRAINGER APPROVED
  • T/C Bolt, 3/4-10x1 3/8L, PK250 T/C Bolt,3/4-10x1 3/8L,PK250
  • Item # 4XHL3
  • Mfr. Model # 479284-BR
  • Tension Control Bolt, Structural, Button Head, Grade A490, Steel, Finish Plain, Thread Size 3/4-10, Overall...More

Structural Bolt,A325,7/8-9x7,Pk120
  • GRAINGER APPROVED
  • Structural Bolt, A325,7/8-9x7, Pk120 Structural Bolt,A325,7/8-9x7,Pk120
  • Item # 5EUP6
  • Mfr. Model # 503360-BR
  • Structural Bolt, Heavy Hex Head, Grade A325, Steel, Finish Plain, Thread Size 7/8-9, Overall Length 7 In,...More

Structural Bolt,5/8-11x2 In,PK875
  • GRAINGER APPROVED
  • Structural Bolt, 5/8-11x2 In, PK875 Structural Bolt,5/8-11x2 In,PK875
  • Item # 5CKF7
  • Mfr. Model # 5CKF7
  • Structural Bolt, Heavy Hex Head, Grade A325, Steel, Finish Zinc Yellow, Thread Size 5/8-11, Overall Length 2...More

Structural Bolt,1 1/8-7x8 1/2,Pk40
  • GRAINGER APPROVED
  • Structural Bolt, 1 1/8-7x8 1/2, Pk40 Structural Bolt,1 1/8-7x8 1/2,Pk40
  • Item # 5CJZ9
  • Mfr. Model # 5CJZ9
  • Structural Bolt, Heavy Hex Head, Grade A325, Steel, Finish Plain, Thread Size 1 1/8-7, Overall Length 8 1/2...More

Results per page:  16 | 32 | 48

Heavy hex head structural bolts from Grainger help you secure steel-to-steel structural connections. These rugged steel bolts come in galvanized, hot dipped galvanized, yellow zinc and plain finishes. Choose the thread size, thread length and overall length you need from a selection that numbers more than 1,000 pieces. When you need structural bolts, come to Grainger first and get the job done right.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More