Skip Content

Filter Results By

203 Results Found that Include 683 Products

Strong Hold

Strong Hold

Strong Hold Products are the strongest and most secure in the marketplace. Our products can be found in manufacturing, warehousing, pharmaceutical, financial, and educational facilities throughout the U.S. We continue to meet the ever changing needs of our customers. Strong Hold Products is committed to achieving total customer satisfaction.

Commercial & Industrial Cabinets
Commercial & Industrial Cabinets
Workbenches
Workbenches
Storage Cabinets
Storage Cabinets
Lockers
Lockers
Closed Shelving Units
Closed Shelving Units
Cabinet Workstations
Cabinet Workstations
Computer Cabinets
Computer Cabinets
Desks
Desks
Countertop Cabinets
Countertop Cabinets
 
Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Shop Desk,36 x 54 x 28 In,Gray
  • STRONG HOLD
  • Shop Desk, 36 x 54 x 28 In, Gray Shop Desk,36 x 54 x 28 In,Gray
  • Item # 4EKH9
  • Mfr. Model # 34-SD-TD-281
  • Shop Desk, Overall Width 36 In., Overall Height 54 In., Overall Depth 28 In., Pedestal Location None, Number...More

Multi-Person Locker Desk,36x54x28In,Gray
  • STRONG HOLD
  • Multi-Person Locker Desk, 36x54x28In, Gray Multi-Person Locker Desk,36x54x28In,Gray
  • Item # 4CWH9
  • Mfr. Model # 34-SD-4D-TD-280
  • Multi-Person Locker Desk, Overall Width 36 In, Overall Height 54 In, Overall Depth 28 In, Color Gray, 1...More

  • STRONG HOLD
  • Workbench Workbench
  • Multiple product options available

    Multiple product options available

Dark Gray Overhead Cabinet, 48" Overall Height, 36"&#x
Combination Storage Cabinet, Dark Gray, 78" Overall Height,
  • STRONG HOLD
  • Combination Storage Cabinet, Dark Gray, 78" Overall Height, Assembled Combination Storage Cabinet, Dark Gray, 78" Overall Height, Assembled
  • Item # 5KAY9
  • Mfr. Model # 36-PB-243-4DB/BH
  • Combination Storage Cabinet, Heavy Duty, Door Type Pegboard, Cabinet Color Dark Gray, Assembled, Method of...More

Shop Desk,36 x 54 x 28 In,Gray
  • STRONG HOLD
  • Shop Desk, 36 x 54 x 28 In, Gray Shop Desk,36 x 54 x 28 In,Gray
  • Item # 4CWH7
  • Mfr. Model # 34-SD-AF-TD-280
  • Shipping and Receiving Desk, Overall Width 36 In., Overall Height 54 In., Overall Depth 28 In., Pedestal...More

Wardrobe Cabinet, Assembled, 48" Overall Width
  • STRONG HOLD
  • Wardrobe Cabinet, Assembled, 48" Overall Width Wardrobe Cabinet, Assembled, 48" Overall Width
  • Item # 40V731
  • Mfr. Model # 45-W-244
  • Wardrobe Cabinet, Locker Door Type Solid, Assembled/Unassembled Assembled, Overall Width 48 In., Overall...More

Desktop Computer Cabinet,26x24x37In,Gray
Wall Mounted Desk,30 x 27 x 28 In,Gray
  • STRONG HOLD
  • Wall Mounted Desk, 30 x 27 x 28 In, Gray Wall Mounted Desk,30 x 27 x 28 In,Gray
  • Item # 4CWH8
  • Mfr. Model # 2.52-WM-280-1DB
  • Wall Mounted Desk, Overall Width 30 In., Overall Height 27 In., Overall Depth 28 In., Number of Drawers 1,...More

Dark Gray Clearview Tool Cart, (2) Rigid, (2)
Multi-Compartment Outdoor Cabinet, Dark Gray, 69-3/4" Overa
Foremans Cabinet Desk,54inHx36inWx28inD
  • STRONG HOLD
  • Foremans Cabinet Desk, 54inHx36inWx28inD Foremans Cabinet Desk,54inHx36inWx28inD
  • Item # 40V804
  • Mfr. Model # 44-SD-282
  • Foreman's Cabinet Desk, Overall Width 36 In., Overall Height 54 In., Overall Depth 28 In., Number of...More

Dark Gray Departmental Tool Cart
  • STRONG HOLD
  • Dark Gray Departmental Tool Cart Dark Gray Departmental Tool Cart
  • Item # 40V875
  • Mfr. Model # 4.4-TC-241-9/5DB
  • Departmental Tool Cart, Number of Drawers 9, Dark Gray, Number of Shelves 1, Steel, 12 Gauge, Caster Type (2)...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More