Skip Content

Filter Results By

Strip Doors

9 Results Found that Include 172 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TMI
  • Vinyl Strip Door Vinyl Strip Door
  • Multiple product options available

    Vinyl Strip Door and Strip Material PVC; Varies by Strip Type, Opening Height, Opening Width, Strip Color, % Overlap and Temp. Range

Truck Strip Door, Low-Temp Reinforced Strip Type, 8 ft.
  • ALECO
  • Cooler Strip Door Cooler Strip Door
  • Multiple product options available

    Cooler Strip Door, Smooth, Strip Length 84", Opening Height 6-3/4 ft., Opening Width 3-3/16 ft., Clear, Strip Material PVC, Temp. Range -10 to 150°F, Mounting Hardware...More

  • ALECO
  • Freezer Strip Door Freezer Strip Door
  • Multiple product options available

    Freezer Strip Door, Reinforced, Strip Length 84", Opening Height 6-3/4 ft., Opening Width 3-3/16 ft., Clear, Strip Material PVC, Temp. Range -40 to 150°F, Mounting...More

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Insect Strip Door Insect Strip Door
  • Multiple product options available

    Insect Strip Door, Smooth, 50, Strip Material PVC Coated Polyester, Temp. Range -10 to 150°F, Mounting Hardware Material Polymer and Includes 12" H Clear PVC Footer,...More

  • STEINER
  • Welding Strip Door Welding Strip Door
  • Multiple product options available

    Welding Strip Door, Smooth, Strip Width 8", Amber, 50, Strip Material PVC, Strip Thickness 0.08" and Mounting Hardware Material Steel; Varies by Opening Height and...More

  • ALECO
  • Insect Strip Door Insect Strip Door
  • Multiple product options available

    Insect Strip Door, Smooth, 50, Strip Material PVC Coated Polyester, Strip Thickness 0.08", Temp. Range -10 to 150°F, Mounting Hardware Material Polymer and Includes 12"...More

  • ALECO
  • Vinyl Strip Door Vinyl Strip Door
  • Multiple product options available

    Vinyl Strip Door, Strip Material PVC and Temp. Range -10 to 150°F; Varies by Strip Type, Opening Height, Opening Width, Strip Color and % Overlap

Results per page:  16 | 32 | 48

Use vinyl strip doors from Grainger for a wide variety of shielding applications. Amber or red tinted strip doors help protect against UV light emitted during welding. FDA-compliant and NSF-certified walk-in cooler and freezer strip doors keep cold air in, resist corrosion and offer easy installation. USDA-approved bulk vinyl strip rolls withstand temperatures from -30° to 150°F. Nonporous 40-mil PVC clean curtains help prevent cross contamination between processing lines. Also find refrigerated trailer strip doors and outdoor curtains here. Come to Grainger for a large selection of strip doors!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More