Filter Results By

Applied Filters Clear All

Item
Length
Width
Height
Color
Weight Capacity
Frame Material
Brand
Price
  • View MoreView Less
Shop By

6 Results Found that Include 8 Products 

 |  Results per page: 16 | 32 | 48
    Compare

    Scoop Stretcher w/Pins, 350 lb., YLW

    FERNO

    Grainger Item # 3CRF1 | Mfr. Model # PT6560

    Catalog Page # 2450 (PDF)

    Scoop Stretcher w/ Pins, Yellow, Length 47 In. to 79 In., Width 17 In., Height 3 to 4 In., Weight Capacity...More

    Compare
    Compare

    PVC Stretcher

    GRAINGER APPROVED VENDOR

    Grainger Item # 4EKD5 | Mfr. Model # PVCM910

    Catalog Page # NA

    Shower Stretcher

    Compare
    Compare

    Rescue Stretcher, 550 lb., 80 In., Blue

    FERNO

    Grainger Item # 46P353 | Mfr. Model # TRS

    Catalog Page # NA

    Rescue Stretcher, Blue, Length 79-1/2 In., Width 33 In., Weight Capacity 550 lb., Frame Material High Density...More

    Compare
    Compare

    Scoop Stretcher, 350 lb., 47 to 79 In.

    FERNO

    Grainger Item # 46P344 | Mfr. Model # 65

    Catalog Page # 2450 (PDF)

    Scoop Stretcher, Silver, Length 47 In. to 79 In., Width 17 In., Height 3 In., Weight Capacity 350 lb., Frame...More

    Compare
    Compare

    Wheeled Stretcher, 350 lb., 74 In., Orange

    FERNO

    Grainger Item # 3NRL5 | Mfr. Model # PT9000

    Catalog Page # NA

    Wheeled Stretcher, Orange, Length 74 In., Width 19 In., Height 6 In., Weight Capacity 350 lb., Frame Material...More

    Compare
     |  Results per page: 16 | 32 | 48
      loader image