Skip Content

Filter Results By

132 Results Found that Include 356 Products

Streamlight® Flashlights and Batteries

Count on Streamlight flashlights and batteries to light your way when the sun goes down, when the lights go out or any time you need to illuminate a dimly lit space. A pioneer in flashlight design and technology, Streamlight specializes in market- and user-specific flashlights and batteries. Find the portable light source you need at Grainger.

Streamlight logo
Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • STREAMLIGHT
  • Battery Battery
  • Multiple product options available

    Battery, Battery Type Lithium, Voltage 3 and Replaces 5018LC, CR123A, CR123, CR17345, DL123A, EL123AP, RL123A; Varies by Battery Size

  • STREAMLIGHT
  • Inspection Penlight Inspection Penlight
  • Multiple product options available

    Inspection Penlight, Lamp Type LED, Batteries Included Yes, Body Color Black, LED Color White and Water Penetration Rating IPX4; Varies by Battery Size, Body Material,...More

  • STREAMLIGHT
  • Headlamp Headlamp
  • Multiple product options available

    Headlamp and Lens Material Polycarbonate; Varies by Battery Size, Lumens, Body Color, Switch Type and Mounting

Replacement Lamp,F/TL-3 Flashlight
  • STREAMLIGHT
  • Safety Approved Headlamp Safety Approved Headlamp
  • Multiple product options available

    Safety Approved Headlamp, Number of Batteries 3, Yes, Lamp Life 10,000 hr., Lens Material Polycarbonate, Switch Type Push Button, Strap and Standards UL; Varies by...More

  • STREAMLIGHT
  • Battery Pack Battery Pack
  • Multiple product options available

    Battery Pack; Varies by Fits Brand, Fits Model and Battery Type

  • STREAMLIGHT
  • Keychain Flashlight Keychain Flashlight
  • Multiple product options available

    Keychain Flashlight, Lamp Type LED, Batteries Included Yes, LED Color White, Impact Resistance Not Specified and Water Penetration Rating Not Specified; Varies by...More

Universal Charge Cord,120VAC
Lamp,Flashlight,Bi-Pin
  • STREAMLIGHT
  • Penlight Penlight
  • Multiple product options available

    Penlight, Lamp Type LED, Battery Size AAAA, Number of Batteries 3, Batteries Included Yes, Diameter 3/8", Lamp Life 100K hr., Safety Rating Class 1, Div 1, Light Output...More

  • STREAMLIGHT
  • Rechargeable Spotlight Rechargeable Spotlight
  • Multiple product options available

    Rechargeable Spotlight, Lamp Type LED, Lamp Life 50, 000 hr., and Lens Material Polycarbonate, Varies by Lumens, Battery Type, Number of Batteries, Candle Power,...More

Lamp,Flashlight,Bi-Pin
Lamp,Flashlight,Bi-Pin
Charger Base,For Strion Flashlights
Battery,AAAA,Alkaline,PK6
  • STREAMLIGHT
  • Halogen/LED Rechargeable Lantern Halogen/LED Rechargeable Lantern
  • Multiple product options available

    Rechargeable Lantern, Lamp Type Halogen/LED, Batteries Included Yes, Battery Type Lead Acid, Body Color Orange, and Body Material ABS Thermoplastic, Varies by Battery...More

  • STREAMLIGHT
  • Charger/Holder Charger/Holder
  • Multiple product options available

    Charger/Holder, Cord Type Cord Not Included, Charges Up To 1 Flashlight, Standards — and Includes —; Varies by For Use With

Indst Hands Free Light,LED,Yellow
  • Indst Hands Free Light, LED, Yellow Indst Hands Free Light,LED,Yellow
  • Item # 20JN12
  • Mfr. Model # 91742
  • Industrial Hands Free Light, Safety Rating Class I & II Division 1, Groups C,D,F,G; Class III; T-Code: T4;...More

Cigarette Lighter Charge Cord,12VDC
Industrial Hands Free Light,LED,Yellow
  • Industrial Hands Free Light, LED, Yellow Industrial Hands Free Light,LED,Yellow
  • Item # 23X772
  • Mfr. Model # 90642
  • Industrial Hands Free Light, Safety Rating Not Rated, Rechargeable No, Lumens 200 / 63, Battery Size AA,...More

Bulb,Halogen,3.33/20
  • STREAMLIGHT
  • Bulb, Halogen, 3.33/20 Bulb,Halogen,3.33/20
  • Item # 3PDN2
  • Mfr. Model # 45902
  • Bulb, Halogen Lamp Type, Lamp Designation Bi-Pin, Oblong Lamp Shape, 105,000 Candle Power, 3.33/20...More

Indst Hands Free Light,LED,Black
  • Indst Hands Free Light, LED, Black Indst Hands Free Light,LED,Black
  • Item # 3KGF3
  • Mfr. Model # 69110
  • Weapon Mounted Light, CR123A Battery Size, 2.5 Battery Burn Time, Number of Batteries 2, Body Color Black,...More

Industrial Handheld Light,LED,Black
  • Industrial Handheld Light, LED, Black Industrial Handheld Light,LED,Black
  • Item # 21XN53
  • Mfr. Model # 69210
  • Weapon Mounted FlashlightLithium Battery Size, 2.5 hr. Battery Burn Time, Number of Batteries 3, Body Color...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More