Skip Content

Filter Results By

Applied Filters Clear All

Price

Strainers

5 Results Found that Include 5 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Temporary Strainer,Cone Style,6 In,SS
    • SSI
    • Temporary Strainer, Cone Style, 6 In, SSTemporary Strainer,Cone Style,6 In,SS
    • Item # 2RRZ7
    • Mfr. Model # TC1VP1W-A4A
    • Temporary Strainer, Cone Style, Pipe Size 6 In, Wafer Flat Face Connection, Inside Dia 5 3/8 In, Outside Dia...More

    Strainer,Suction Diffuser,Size 3 x 3 In
    • SSI
    • Strainer, Suction Diffuser, Size 3 x 3 InStrainer,Suction Diffuser,Size 3 x 3 In
    • Item # 1RXH6
    • Mfr. Model # 0300-125SFIK-42
    • Strainer, Suction Diffuser, Size 3 x 3 In, FF Flange Connection, 125 Lb Flange Type, Cast Iron Body Material,...More

    Strainer,Suction Diffuser,Size 2 1/2 In
    • SSI
    • Strainer, Suction Diffuser, Size 2 1/2 InStrainer,Suction Diffuser,Size 2 1/2 In
    • Item # 1RXH3
    • Mfr. Model # 0250-125SFIJ-42
    • Strainer, Suction Diffuser, Size 2 1/2 x 2 1/2 In, FF Flange Connection, 125 Lb Flange Type, Cast Iron Body...More

    Strainer,Suction Diffuser,Size 3 x 2 In
    • SSI
    • Strainer, Suction Diffuser, Size 3 x 2 InStrainer,Suction Diffuser,Size 3 x 2 In
    • Item # 1RXH4
    • Mfr. Model # 0300-125SFIH-42
    • Strainer, Suction Diffuser, Size 3 x 2 In, FF Flange Connection, 125 Lb Flange Type, Cast Iron Body Material,...More

    Strainer,Suction Diffuser,3 x 2 1/2 In
    • SSI
    • Strainer, Suction Diffuser, 3 x 2 1/2 InStrainer,Suction Diffuser,3 x 2 1/2 In
    • Item # 1RXH5
    • Mfr. Model # 0300-125SFIJ-42
    • Strainer, Suction Diffuser, Size 3 x 2 1/2 In, FF Flange Connection, 125 Lb Flange Type, Cast Iron Body...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More