Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Strain Relief

9 Results Found that Include 9 Products

Results per page: 16 | 32 | 48
    Cord Grip,1/2 In NPT
    • HUBBELL WIRING DEVICE-KELLEMS
    • Cord Grip, 1/2 In NPTCord Grip,1/2 In NPT
    • Item # 6C091
    • Mfr. Model # 073031202
    • Strain Relief Cord Grip, Non Insulated, Cord Grip Type Dust-tight, Cable Dia Range 0.43-0.54 In, NPT Size 1/2...More

    Cable Support Grip,Bus Drop,.43-.56In
    Cable Support Grip,Bus Drop,.56-.73In
    Cord Grip,1/2 In NPT
    • HUBBELL WIRING DEVICE-KELLEMS
    • Cord Grip, 1/2 In NPTCord Grip,1/2 In NPT
    • Item # 6C090
    • Mfr. Model # 073031201
    • Strain Relief Cord Grip, Non Insulated, Cord Grip Type Dust-tight, Cable Dia Range 0.32-0.43 In, NPT Size 1/2...More

    Spring,Bus Drop
    • HUBBELL WIRING DEVICE-KELLEMS
    • Spring, Bus DropSpring,Bus Drop
    • Item # 6D263
    • Mfr. Model # 20302002
    • Bus Drop Spring, Approximate Breaking Strength 850 Pounds, Diameter 1 Inch, Length 8 1/4 Inches, 80 Pounds,...More

    Support Grip,Single Eye,0.23-0.31 In
    • HUBBELL WIRING DEVICE-KELLEMS
    • Support Grip, Single Eye, 0.23-0.31 InSupport Grip,Single Eye,0.23-0.31 In
    • Item # 5JMJ7
    • Mfr. Model # 02416001
    • Support Grip, Single Eye Single Weave, Style Closed Mesh, Cable Dia Range 0.23-0.31 In, Breaking Strength 290...More

    Cord Grip,1/2 In NPT
    • HUBBELL WIRING DEVICE-KELLEMS
    • Cord Grip, 1/2 In NPTCord Grip,1/2 In NPT
    • Item # 6C089
    • Mfr. Model # 073031200
    • Strain Relief Cord Grip, Non Insulated, Cord Grip Type Dust-tight, Cable Dia Range 0.24-0.32 In, NPT Size 1/2...More

    Support Grip,Single Eye,0.46-0.56 in
    • HUBBELL WIRING DEVICE-KELLEMS
    • Support Grip, Single Eye, 0.46-0.56 inSupport Grip,Single Eye,0.46-0.56 in
    • Item # 5JMH4
    • Mfr. Model # 02216005
    • Support Grip, Single Eye Single Weave, Style Closed Mesh, Cable Dia Range 0.46-0.56 In, Breaking Strength 660...More

    Cord Connector,1/2 In,45 Degree,White
    • HUBBELL WIRING DEVICE-KELLEMS
    • Cord Connector, 1/2 In, 45 Degree, White45 Degrees Degree, Cord Connector
    • Item # 5D983
    • Mfr. Model # VHC1022ZP
    • Cord Connector, Conduit Size 1/2 In., Cord Dia. Range 0.25 to 0.38 In., Material Zinc Plated Steel, Min....More

    Results per page: 16 | 32 | 48