Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Strain Relief

139 Results Found that Include 188 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Support Grip,Single Eye,1.00-1.24 in
  • HUBBELL WIRING DEVICE-KELLEMS
  • Support Grip, Single Eye, 1.00-1.24 inSupport Grip,Single Eye,1.00-1.24 in
  • Item # 5JMJ1
  • Mfr. Model # 02401017
  • Support Grip, Single Eye Single Weave, Style Closed Mesh, Cable Dia Range 1.00-1.24 In, Breaking Strength...More

Strain Relief,Used with NPT 0.5 In
  • HUBBELL WIRING DEVICE-KELLEMS
  • Strain Relief, Used with NPT 0.5 InStrain Relief,Used with NPT 0.5 In
  • Item # 5JML5
  • Mfr. Model # 074093402
  • Strain Relief for Liquidtight Conduit, Straight with Male fitting, Style Steel Fitting and Stainless Steel...More

Support Grip,Single Eye,0.29-0.37 In
  • HUBBELL WIRING DEVICE-KELLEMS
  • Support Grip, Single Eye, 0.29-0.37 InSupport Grip,Single Eye,0.29-0.37 In
  • Item # 5JMJ8
  • Mfr. Model # 02416002
  • Support Grip, Single Eye Single Weave, Style Closed Mesh, Cable Dia Range 0.29-0.37 In, Breaking Strength 290...More

Conduit Grip,3/4 In
  • HUBBELL WIRING DEVICE-KELLEMS
  • Conduit Grip, 3/4 InConduit Grip,3/4 In
  • Item # 6D220
  • Mfr. Model # H075CNK
  • Conduit Grip, Type A Liquidtight Conduit, NPT 3/4 In, Fitting Style Straight, Fitting Material Steel,...More

Support Grip,Single Eye,0.41-0.50 in
  • HUBBELL WIRING DEVICE-KELLEMS
  • Support Grip, Single Eye, 0.41-0.50 inSupport Grip,Single Eye,0.41-0.50 in
  • Item # 5JMH3
  • Mfr. Model # 02216004
  • Support Grip, Single Eye Single Weave, Style Closed Mesh, Cable Dia Range 0.41-0.50 In, Breaking Strength 500...More

Cord Connector,3/4 In
  • HUBBELL WIRING DEVICE-KELLEMS
  • Cord Connector, 3/4 InCord Connector
  • Item # 5D867
  • Mfr. Model # UFC0003
  • Cord Connector, Conduit Size 3/4 In., Cord Dia. Range 0.26 to 0.78 In., Material Aluminum, Min. Throat Dia....More

Support Grip,Single Eye,0.29-0.37 In
  • HUBBELL WIRING DEVICE-KELLEMS
  • Support Grip, Single Eye, 0.29-0.37 InSupport Grip,Single Eye,0.29-0.37 In
  • Item # 5JMH1
  • Mfr. Model # 02216002
  • Support Grip, Single Eye Single Weave, Style Closed Mesh, Cable Dia Range 0.29-0.37 In, Breaking Strength 290...More

Support Grip,Single Eye,1.25-1.49 In
  • HUBBELL WIRING DEVICE-KELLEMS
  • Support Grip, Single Eye, 1.25-1.49 InSupport Grip,Single Eye,1.25-1.49 In
  • Item # 5JMJ2
  • Mfr. Model # 02401018
  • Support Grip, Single Eye Single Weave, Style Closed Mesh, Cable Dia Range 1.25-1.49 In, Breaking Strength...More

Support Grip,Single Eye,0.46-0.56 in
  • HUBBELL WIRING DEVICE-KELLEMS
  • Support Grip, Single Eye, 0.46-0.56 inSupport Grip,Single Eye,0.46-0.56 in
  • Item # 5JMH4
  • Mfr. Model # 02216005
  • Support Grip, Single Eye Single Weave, Style Closed Mesh, Cable Dia Range 0.46-0.56 In, Breaking Strength 660...More

Support Grip,Single Eye,0.63-0.74 In
  • HUBBELL WIRING DEVICE-KELLEMS
  • Support Grip, Single Eye, 0.63-0.74 InSupport Grip,Single Eye,0.63-0.74 In
  • Item # 5JMH9
  • Mfr. Model # 02401014
  • Support Grip, Single Eye Single Weave, Style Closed Mesh, Cable Dia Range 0.63-0.74 In, Breaking Strength 790...More

Support Grip,Single Eye,0.23-0.31 In
  • HUBBELL WIRING DEVICE-KELLEMS
  • Support Grip, Single Eye, 0.23-0.31 InSupport Grip,Single Eye,0.23-0.31 In
  • Item # 5JMJ7
  • Mfr. Model # 02416001
  • Support Grip, Single Eye Single Weave, Style Closed Mesh, Cable Dia Range 0.23-0.31 In, Breaking Strength 290...More

Support Grip,Single Eye,0.35-0.44 In
  • HUBBELL WIRING DEVICE-KELLEMS
  • Support Grip, Single Eye, 0.35-0.44 InSupport Grip,Single Eye,0.35-0.44 In
  • Item # 5JMH2
  • Mfr. Model # 02216003
  • Support Grip, Single Eye Single Weave, Style Closed Mesh, Cable Dia Range 0.35-0.44 In, Breaking Strength 500...More

Support Grip,Single Eye,1.25-1.49 In
  • HUBBELL WIRING DEVICE-KELLEMS
  • Support Grip, Single Eye, 1.25-1.49 InSupport Grip,Single Eye,1.25-1.49 In
  • Item # 5JMJ5
  • Mfr. Model # 02403018
  • Support Grip, Single Eye Single Weave, Style Split Mesh Rod Closing, Cable Dia Range 1.25-1.49 In, Breaking...More

Support Grip,Single Eye,0.50-0.62 In
  • HUBBELL WIRING DEVICE-KELLEMS
  • Support Grip, Single Eye, 0.50-0.62 InSupport Grip,Single Eye,0.50-0.62 In
  • Item # 5JMH8
  • Mfr. Model # 02401013
  • Support Grip, Single Eye Single Weave, Style Closed Mesh, Cable Dia Range 0.50-0.62 In, Breaking Strength 530...More

Support Grip,Single Eye,0.52-0.62 In
  • HUBBELL WIRING DEVICE-KELLEMS
  • Support Grip, Single Eye, 0.52-0.62 InSupport Grip,Single Eye,0.52-0.62 In
  • Item # 5JMH5
  • Mfr. Model # 02216006
  • Support Grip, Single Eye Single Weave, Style Closed Mesh, Cable Dia Range 0.52-0.62 In, Breaking Strength 790...More

Support Grip,Single Eye,0.75-0.99 In
  • HUBBELL WIRING DEVICE-KELLEMS
  • Support Grip, Single Eye, 0.75-0.99 InSupport Grip,Single Eye,0.75-0.99 In
  • Item # 5JMJ0
  • Mfr. Model # 02401015
  • Support Grip, Single Eye Single Weave, Style Closed Mesh, Cable Dia Range 0.75-0.99 In, Breaking Strength...More

Support Grip,Fiber Optic,0.23-0.32 In
  • HUBBELL WIRING DEVICE-KELLEMS
  • Support Grip, Fiber Optic, 0.23-0.32 InSupport Grip,Fiber Optic,0.23-0.32 In
  • Item # 5JMH7
  • Mfr. Model # 022291017
  • Support Grip, Fiber Optic Cable, Single Eye Single Weave, Style Split Mesh Rod Closing, Cable Dia Range...More

Support Grip,Offset Eye,0.75-0.99 In
  • HUBBELL WIRING DEVICE-KELLEMS
  • Support Grip, Offset Eye, 0.75-0.99 InSupport Grip,Offset Eye,0.75-0.99 In
  • Item # 5JMG5
  • Mfr. Model # 02203039
  • Support Grip, Offset Eye Single Weave, Style Split Mesh, Rod Closing, Cable Dia Range 0.75-0.99 In, Breaking...More

Cord Grip With Mesh,0.875-1.000in,304 SS
  • CALBRITE
  • Cord Grip With Mesh, 0.875-1.000in, 304 SSCord Grip With Mesh,0.875-1.000in,304 SS
  • Item # 36HY59
  • Mfr. Model # S41009GRWM
  • Cord Grip With Mesh, Liquid-tight, Cord Grip Type Liquid-tight, Cable Dia. Range (In.) 0.87 to 1.00, Conduit...More

Cord Grip With Mesh,0.500-0.562in,304 SS
  • CALBRITE
  • Cord Grip With Mesh, 0.500-0.562in, 304 SSCord Grip With Mesh,0.500-0.562in,304 SS
  • Item # 36HY53
  • Mfr. Model # S40507GRWM
  • Cord Grip With Mesh, Liquid-tight, Cord Grip Type Liquid-tight, Cable Dia. Range (In.) 0.50 to 0.56, Conduit...More

Cord Grip,3/4 in Conduit,304 SS
  • CALBRITE
  • Cord Grip, 3/4 in Conduit, 304 SSCord Grip,3/4 in Conduit,304 SS
  • Item # 36HY45
  • Mfr. Model # S40704GR00
  • Cord Grip, Conduit Size 3/4 In., Cord Dia. Range 0.56 to 0.68 In., Material 304 Stainless Steel, Color...More

Cord Grip,0.12-0.18 in Cord Range,304 SS
Cord Grip With Mesh,0.562-0.625in,304 SS
  • CALBRITE
  • Cord Grip With Mesh, 0.562-0.625in, 304 SSCord Grip With Mesh,0.562-0.625in,304 SS
  • Item # 36HY54
  • Mfr. Model # S40508GRWM
  • Cord Grip With Mesh, Liquid-tight, Cord Grip Type Liquid-tight, Cable Dia. Range (In.) 0.56 to 0.62, Conduit...More

Cord Grip,3/4 in Conduit,304 SS
  • CALBRITE
  • Cord Grip, 3/4 in Conduit, 304 SSCord Grip,3/4 in Conduit,304 SS
  • Item # 36HY43
  • Mfr. Model # S40701GR00
  • Cord Grip, Conduit Size 3/4 In., Cord Dia. Range 0.43 to 0.50 In., Material 304 Stainless Steel, Color...More

Cord Grip,0.62-0.75 in Cord Range,304 SS
Cord Grip,0.18-0.25 in Cord Range,304 SS
Cord Grip,1 in Conduit,304 SS
  • CALBRITE
  • Cord Grip, 1 in Conduit, 304 SSCord Grip,1 in Conduit,304 SS
  • Item # 36HY48
  • Mfr. Model # S41004GR00
  • Cord Grip, Conduit Size 1 In., Cord Dia. Range 0.56 to 0.68 In., Material 304 Stainless Steel, Color Silver,...More

Cord Grip,0.31-0.37 in Cord Range,304 SS
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More